Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Extend the application capability of your Thermo Scientific™ Dionex™ Inuvion™ IC system with auxiliary valves. The Dionex Inuvion IC system can support up to two additional low-pressure valves or one additional 6-port or 10-port high-pressure valve.
For Use With (Equipment) | Dionex Inuvion IC System |
Type | Low-Pressure Valve Assembly |
Pressure | 0.7 MPa (100 psi) |
Description | Low-Pressure Auxiliary Valve for Dionex Inuvion IC System |
Unit Size | Each |
For Use With (Equipment) | Dionex Inuvion IC System |
Type | High-Pressure Valve |
Pressure | 35 MPa (5000 psi) |
Description | Two-Position High Pressure Auxiliary Valve (6 port) for Dionex Inuvion IC System |
Unit Size | Each |
For Use With (Equipment) | Dionex Inuvion IC System |
Type | High-Pressure Valve |
Pressure | 35 MPa (5000 psi) |
Description | Two-Position High Pressure Auxiliary Valve (10 port) for Dionex Inuvion IC System |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Type | Pressure | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
B51001290 | Each | Low-Pressure Auxiliary Valve for Dionex Inuvion IC System | Low-Pressure Valve Assembly | 0.7 MPa (100 psi) | 500.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
22185-62704 | Each | Two-Position High Pressure Auxiliary Valve (6 port) for Dionex Inuvion IC System | High-Pressure Valve | 35 MPa (5000 psi) | 1,600.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
22185-62703 | Each | Two-Position High Pressure Auxiliary Valve (10 port) for Dionex Inuvion IC System | High-Pressure Valve | 35 MPa (5000 psi) | 1,600.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|