Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Closure Color | Black |
Description | Open top 15-425 Screw Cap |
Closure Material | Polypropylene |
Closure Type | Screw Cap (Open-Top) |
Quantity | 100 |
Closure Size | 15 mm |
Unit Size | Pack of 100 |
Closure Color | Black |
Description | Open top 20-400 Screw Cap |
Closure Material | Polypropylene |
Closure Type | Screw Cap (Open-Top) |
Quantity | 100 |
Closure Size | 20 mm |
Unit Size | Pack of 100 |
Closure Color | White |
Description | Open top 24-400 Screw Cap |
Closure Material | Polypropylene |
Closure Type | Screw Cap (Open-Top) |
Quantity | 100 |
Closure Size | 24 mm |
Unit Size | Pack of 100 |
Catalog Number | Specifications | Unit Size | dimClosureSize | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
B7807-15 | Pack of 100 | 13.63 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
B7807-20 | Pack of 100 | 17.68 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
B7807-24 | Pack of 100 | 19.30 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|