| BRE0033170 | Full specifications | Each | Thermo Scientific iSC-65 Autosampler, Teledyne CETAC Autosamplers, ESI Autosamplers | Autosampler Sample Tube Racks | 40-Position Sample Tube Rack | Request A Quote |
Type | Autosampler Sample Tube Racks | Description | 40-Position Sample Tube Rack | For Use With (Equipment) | Thermo Scientific iSC-65 Autosampler, Teledyne CETAC Autosamplers, ESI Autosamplers | Unit Size | Each |
|
| BRE0003846 | Full specifications | Each | ESI Autosamplers | Autosampler Standards Rack | Standards Rack for 7 x 250 mL Bottles (SC-4 DX) | Request A Quote |
Type | Autosampler Standards Rack | Description | Standards Rack for 7 x 250 mL Bottles (SC-4 DX) | For Use With (Equipment) | ESI Autosamplers | Unit Size | Each |
|
| BRE0003847 | Full specifications | Each | ESI Autosamplers | Autosampler Standards Rack | Standards Rack 9 x 125 mL Bottles (SC-2 DX) | Request A Quote |
Type | Autosampler Standards Rack | Description | Standards Rack 9 x 125 mL Bottles (SC-2 DX) | For Use With (Equipment) | ESI Autosamplers | Unit Size | Each |
|
| BRE0003848 | Full specifications | Each | ESI Autosamplers | Autosampler Standards Rack | Standards Rack 9 x 125 mL Bottles (SC-4/14 DX) | Request A Quote |
Type | Autosampler Standards Rack | Description | Standards Rack 9 x 125 mL Bottles (SC-4/14 DX) | For Use With (Equipment) | ESI Autosamplers | Unit Size | Each |
|
| BRE0003849 | Full specifications | Each | ESI Autosamplers | Autosampler Standards Rack | Standards Rack 4 x 125 mL Bottles (SC-8 DX) | Request A Quote |
Type | Autosampler Standards Rack | Description | Standards Rack 4 x 125 mL Bottles (SC-8 DX) | For Use With (Equipment) | ESI Autosamplers | Unit Size | Each |
|
| BRE0025926 | Full specifications | Each | ESI Autosamplers | Autosampler Standards Rack | Standards Rack 10 x 50 mL Vials (SC-2/4/8/14 DX) | Request A Quote |
Type | Autosampler Standards Rack | Description | Standards Rack 10 x 50 mL Vials (SC-2/4/8/14 DX) | For Use With (Equipment) | ESI Autosamplers | Unit Size | Each |
|
| BRE0033168 | Full specifications | Each | Thermo Scientific iSC-65 Autosampler, Teledyne CETAC Autosamplers, ESI Autosamplers | Autosampler Sample Tube Racks | 21-Position Sample Tube Rack | Request A Quote |
Type | Autosampler Sample Tube Racks | Description | 21-Position Sample Tube Rack | For Use With (Equipment) | Thermo Scientific iSC-65 Autosampler, Teledyne CETAC Autosamplers, ESI Autosamplers | Unit Size | Each |
|
| BRE0033169 | Full specifications | Each | Thermo Scientific iSC-65 Autosampler, Teledyne CETAC Autosamplers, ESI Autosamplers | Autosampler Sample Tube Racks | 24-Position Sample Tube Rack | Request A Quote |
Type | Autosampler Sample Tube Racks | Description | 24-Position Sample Tube Rack | For Use With (Equipment) | Thermo Scientific iSC-65 Autosampler, Teledyne CETAC Autosamplers, ESI Autosamplers | Unit Size | Each |
|
| BRE0033171 | Full specifications | Each | Thermo Scientific iSC-65 Autosampler, Teledyne CETAC Autosamplers, ESI Autosamplers | Autosampler Sample Tube Racks | 60-Position Sample Tube Rack | Request A Quote |
Type | Autosampler Sample Tube Racks | Description | 60-Position Sample Tube Rack | For Use With (Equipment) | Thermo Scientific iSC-65 Autosampler, Teledyne CETAC Autosamplers, ESI Autosamplers | Unit Size | Each |
|
| BRE0033173 | Full specifications | Each | Thermo Scientific iSC-65 Autosampler, Teledyne CETAC Autosamplers, ESI Autosamplers | Autosampler Sample Tube Racks | 90-Position Sample Tube Rack | Request A Quote |
Type | Autosampler Sample Tube Racks | Description | 90-Position Sample Tube Rack | For Use With (Equipment) | Thermo Scientific iSC-65 Autosampler, Teledyne CETAC Autosamplers, ESI Autosamplers | Unit Size | Each |
|