Thermo Scientific™

9mm Autosampler Vial Septa

Catalog number: C4000-30
Have Questions?
Thermo Scientific™

9mm Autosampler Vial Septa

Catalog number: C4000-30
Have Questions?
Thermo Scientific™ 9mm Septa are available in PTFE/ Red Rubber, PTFE/Silicone or Red PTFE/White Silicone/Red PTFE to suit a variety of applications. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
 
Catalog Number
C4000-30
Unit Size
Pack of 100
dimClosureSize
Material
PTFE
Color
Ivory
Hardness
35 °shore
Price (USD)
Full specifications
Quantity
DescriptionSeptum for 9mm Screw Thread Cap
ColorIvory, Red
MaterialPTFE, Rubber
Hardness35 °shore
Quantity100
Thickness (Metric)1.0 mm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
TypeSepta
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Cap
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
dimClosureSize
Material
PTFE
Color
Red
Hardness
45 °shore
Price (USD)
Full specifications
Quantity
DescriptionSeptum for 9mm Screw Thread Cap
ColorRed, White
MaterialPTFE, Silicone
Hardness45 °shore
Quantity100
Thickness (Metric)1.0 mm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
TypeSepta
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Cap
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
dimClosureSize
Material
PTFE
Color
Blue
Hardness
55 °shore
Price (USD)
Full specifications
Quantity
DescriptionSeptum for 9mm Screw Thread Cap
ColorBlue, White
MaterialPTFE, Silicone
Pre-slitYes
SeptumSilicone/PTFE
Hardness55 °shore
Quantity100
Thickness (Metric)1.0 mm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
TypeSepta
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Cap
Unit SizePack of 100
Showing 3 of 3
Catalog NumberSpecificationsUnit SizedimClosureSizeMaterialColorHardnessPrice (USD)Quantity
C4000-30Full specifications
Pack of 100PTFEIvory35 °shore
DescriptionSeptum for 9mm Screw Thread Cap
ColorIvory, Red
MaterialPTFE, Rubber
Hardness35 °shore
Quantity100
Thickness (Metric)1.0 mm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
TypeSepta
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Cap
Unit SizePack of 100
C4000-40Full specifications
Pack of 100PTFERed45 °shore
DescriptionSeptum for 9mm Screw Thread Cap
ColorRed, White
MaterialPTFE, Silicone
Hardness45 °shore
Quantity100
Thickness (Metric)1.0 mm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
TypeSepta
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Cap
Unit SizePack of 100
C4000-55Full specifications
Pack of 100PTFEBlue55 °shore
DescriptionSeptum for 9mm Screw Thread Cap
ColorBlue, White
MaterialPTFE, Silicone
Pre-slitYes
SeptumSilicone/PTFE
Hardness55 °shore
Quantity100
Thickness (Metric)1.0 mm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
TypeSepta
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Cap
Unit SizePack of 100
Showing 3 of 3
Thermo Scientific™ 9mm Septa are available in PTFE/ Red Rubber, PTFE/Silicone or Red PTFE/White Silicone/Red PTFE to suit a variety of applications. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text