Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Septum for 9mm Screw Thread Cap |
Color | Red, White |
Material | PTFE, Silicone |
Hardness | 45 °shore |
Quantity | 100 |
Thickness (Metric) | 1.0 mm |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Septa |
Closure Size | 9 mm |
For Use With (Equipment) | 9 mm Screw Thread Cap |
Unit Size | Pack of 100 |
Description | Septum for 9mm Screw Thread Cap |
Color | Ivory, Red |
Material | PTFE, Rubber |
Hardness | 35 °shore |
Quantity | 100 |
Thickness (Metric) | 1.0 mm |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Septa |
Closure Size | 9 mm |
For Use With (Equipment) | 9 mm Screw Thread Cap |
Unit Size | Pack of 100 |
Description | Septum for 9mm Screw Thread Cap |
Color | Blue, White |
Material | PTFE, Silicone |
Pre-slit | Yes |
Septum | Silicone/PTFE |
Hardness | 55 °shore |
Quantity | 100 |
Thickness (Metric) | 1.0 mm |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Septa |
Closure Size | 9 mm |
For Use With (Equipment) | 9 mm Screw Thread Cap |
Unit Size | Pack of 100 |
Catalog Number | Specifications | Unit Size | dimClosureSize | Material | Color | Hardness | Price (USD) | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
C4000-40 | Pack of 100 | PTFE | Red | 45 °shore | 47.69 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
C4000-30 | Pack of 100 | PTFE | Ivory | 35 °shore | 21.57 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
C4000-55 | Pack of 100 | PTFE | Blue | 55 °shore | 46.54 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|