8mm Autosampler Inserts
8mm Autosampler Inserts
Thermo Scientific™

8mm Autosampler Inserts

Clear glass or polypropylene inserts for 8mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes from 125μL to 200μL.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)MaterialBase StyleQuantity
C4012-529200 μLGlassConical100
C4012-465250 μLGlassFlat Bottom500
Catalog number C4012-529
Price (USD)
63.37
Pack of 100
Add to cart
Volume (Metric):
200 μL
Material:
Glass
Base Style:
Conical
Quantity:
100
Price (USD)
63.37
Pack of 100
Add to cart
These clear glass or polypropylene inserts for 8mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes ranging from 125-200μL.
  • Pulled point inserts are an economical choice for non-critical applications
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Base StyleConical
Description150µL Insert
Diameter (Metric) Inner5 mm
For Use With (Equipment)8 mm HPLC, GC Autosampler Vial
StylePulled Point
Volume (Metric) Residual<3 μL
Volume (Metric) Total200 μL
Volume (Metric) Usable175 μL
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
ColorClear
Diameter (Metric) Outer5 mm
Height (Metric)29 mm
MaterialGlass
Quantity100
TypeAutosampler Vial Insert
Volume (Metric)200 μL
Unit SizePack of 100

Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Share catalog number, name or link

1x1 image pixel for data collection