Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ Choice™ PVDF (Hydrophilic) Syringe Filters are a good option for general biological filtration. They are especially well-suited for applications where high protein recovery is desired. Choice PVDF (Hydrophilic) Syringe Filters do not require pre-wetting with an alcohol for aqueous samples.
Syringe filters provide cleaner sample extracts by removing interfering materials and fine particles down to the rated pore size. Adding a syringe filtration step prior to chromatographic injection helps to ensure more consistent and reliable results, and helps to protect instruments and prolong column life. Economic Choice Syringe Filters are available in a variety of sizes and membrane types to meet any application need.
Description | Choice PVDF (Hydrophillic) Syringe Filters 0.45 μm, 13 mm, 100 Pk. |
Disposable | Single-use |
Material | PVDF (Hydrophilic) |
Material (Membrane) | PVDF (Hydrophilic) |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Housing Material | Solvent Resistent, Low-Extractable Polypropylene |
No. per Pack | 100 |
Prefilter | No |
Pressure Rating | 90 psi |
Product Line | Choice |
Type | Syringe Filter |
Diameter (Metric) | 13 mm |
Unit Size | Pack of 100 |
Description | Choice PVDF (Hydrophillic) Syringe Filters 0.2 μm, 25 mm, 100 Pk. |
Disposable | Single-use |
Material | PVDF (Hydrophilic) |
Material (Membrane) | PVDF (Hydrophilic) |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Housing Material | Solvent Resistent, Low-Extractable Polypropylene |
No. per Pack | 100 |
Prefilter | No |
Pressure Rating | 90 psi |
Product Line | Choice |
Type | Syringe Filter |
Diameter (Metric) | 25 mm |
Unit Size | Pack of 100 |
Description | Choice PVDF (Hydrophillic) Syringe Filters 0.45 μm, 25 mm, 100 Pk. |
Disposable | Single-use |
Material | PVDF (Hydrophilic) |
Material (Membrane) | PVDF (Hydrophilic) |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Housing Material | Solvent Resistent, Low-Extractable Polypropylene |
No. per Pack | 100 |
Prefilter | No |
Pressure Rating | 90 psi |
Product Line | Choice |
Type | Syringe Filter |
Diameter (Metric) | 25 mm |
Unit Size | Pack of 100 |
Description | Choice PVDF (Hydrophillic) Syringe Filters 0.2 μm, 13 mm, 100 Pk. |
Disposable | Single-use |
Material | PVDF (Hydrophilic) |
Material (Membrane) | PVDF (Hydrophilic) |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Housing Material | Solvent Resistent, Low-Extractable Polypropylene |
No. per Pack | 100 |
Prefilter | No |
Pressure Rating | 90 psi |
Product Line | Choice |
Type | Syringe Filter |
Diameter (Metric) | 13 mm |
Unit Size | Pack of 100 |
Catalog Number | Specifications | Unit Size | Pore Size | Diameter (Metric) | Prefilter | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
CH4513-PV | Pack of 100 | 0.45 μm | 13 mm | No | 76.49 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CH2225-PV | Pack of 100 | 0.2 μm | 25 mm | No | 143.03 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CH4525-PV | Pack of 100 | 0.45 μm | 25 mm | No | 118.10 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CH2213-PV | Pack of 100 | 0.2 μm | 13 mm | No | 76.49 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|