Choice™ PVDF (Hydrophilic) Syringe Filters

Catalog number: CH4525-PV
Have Questions?

Choice™ PVDF (Hydrophilic) Syringe Filters

Catalog number: CH4525-PV
Have Questions?

Thermo Scientific™ Choice™ PVDF (Hydrophilic) Syringe Filters are a good option for general biological filtration. They are especially well-suited for applications where high protein recovery is desired. Choice PVDF (Hydrophilic) Syringe Filters do not require pre-wetting with an alcohol for aqueous samples.

Syringe filters provide cleaner sample extracts by removing interfering materials and fine particles down to the rated pore size. Adding a syringe filtration step prior to chromatographic injection helps to ensure more consistent and reliable results, and helps to protect instruments and prolong column life. Economic Choice Syringe Filters are available in a variety of sizes and membrane types to meet any application need.

 
Catalog Number
CH4525-PV
Unit Size
Pack of 100
Pore Size
0.45 μm
Diameter (Metric)
25 mm
Prefilter
No
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionChoice PVDF (Hydrophillic) Syringe Filters 0.45 μm, 25 mm, 100 Pk.
DisposableSingle-use
MaterialPVDF (Hydrophilic)
Material (Membrane)PVDF (Hydrophilic)
Pore Size0.45 μm
SterilityNon-sterile
For Use With (Application)HPLC, SPE
Housing MaterialSolvent Resistent, Low-Extractable Polypropylene
No. per Pack100
PrefilterNo
Pressure Rating90 psi
Product LineChoice
TypeSyringe Filter
Diameter (Metric)25 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Pore Size
0.2 μm
Diameter (Metric)
25 mm
Prefilter
No
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionChoice PVDF (Hydrophillic) Syringe Filters 0.2 μm, 25 mm, 100 Pk.
DisposableSingle-use
MaterialPVDF (Hydrophilic)
Material (Membrane)PVDF (Hydrophilic)
Pore Size0.2 μm
SterilityNon-sterile
For Use With (Application)HPLC, SPE
Housing MaterialSolvent Resistent, Low-Extractable Polypropylene
No. per Pack100
PrefilterNo
Pressure Rating90 psi
Product LineChoice
TypeSyringe Filter
Diameter (Metric)25 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Pore Size
0.2 μm
Diameter (Metric)
13 mm
Prefilter
No
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionChoice PVDF (Hydrophillic) Syringe Filters 0.2 μm, 13 mm, 100 Pk.
DisposableSingle-use
MaterialPVDF (Hydrophilic)
Material (Membrane)PVDF (Hydrophilic)
Pore Size0.2 μm
SterilityNon-sterile
For Use With (Application)HPLC, SPE
Housing MaterialSolvent Resistent, Low-Extractable Polypropylene
No. per Pack100
PrefilterNo
Pressure Rating90 psi
Product LineChoice
TypeSyringe Filter
Diameter (Metric)13 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Pore Size
0.45 μm
Diameter (Metric)
13 mm
Prefilter
No
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionChoice PVDF (Hydrophillic) Syringe Filters 0.45 μm, 13 mm, 100 Pk.
DisposableSingle-use
MaterialPVDF (Hydrophilic)
Material (Membrane)PVDF (Hydrophilic)
Pore Size0.45 μm
SterilityNon-sterile
For Use With (Application)HPLC, SPE
Housing MaterialSolvent Resistent, Low-Extractable Polypropylene
No. per Pack100
PrefilterNo
Pressure Rating90 psi
Product LineChoice
TypeSyringe Filter
Diameter (Metric)13 mm
Unit SizePack of 100
Showing 4 of 4
Catalog NumberSpecificationsUnit SizePore SizeDiameter (Metric)PrefilterPrice (USD)AvailabilityQuantity
CH4525-PVFull specifications
Pack of 1000.45 μm25 mmNo
-
DescriptionChoice PVDF (Hydrophillic) Syringe Filters 0.45 μm, 25 mm, 100 Pk.
DisposableSingle-use
MaterialPVDF (Hydrophilic)
Material (Membrane)PVDF (Hydrophilic)
Pore Size0.45 μm
SterilityNon-sterile
For Use With (Application)HPLC, SPE
Housing MaterialSolvent Resistent, Low-Extractable Polypropylene
No. per Pack100
PrefilterNo
Pressure Rating90 psi
Product LineChoice
TypeSyringe Filter
Diameter (Metric)25 mm
Unit SizePack of 100
CH2225-PVFull specifications
Pack of 1000.2 μm25 mmNo
-
DescriptionChoice PVDF (Hydrophillic) Syringe Filters 0.2 μm, 25 mm, 100 Pk.
DisposableSingle-use
MaterialPVDF (Hydrophilic)
Material (Membrane)PVDF (Hydrophilic)
Pore Size0.2 μm
SterilityNon-sterile
For Use With (Application)HPLC, SPE
Housing MaterialSolvent Resistent, Low-Extractable Polypropylene
No. per Pack100
PrefilterNo
Pressure Rating90 psi
Product LineChoice
TypeSyringe Filter
Diameter (Metric)25 mm
Unit SizePack of 100
CH2213-PVFull specifications
Pack of 1000.2 μm13 mmNo
-
DescriptionChoice PVDF (Hydrophillic) Syringe Filters 0.2 μm, 13 mm, 100 Pk.
DisposableSingle-use
MaterialPVDF (Hydrophilic)
Material (Membrane)PVDF (Hydrophilic)
Pore Size0.2 μm
SterilityNon-sterile
For Use With (Application)HPLC, SPE
Housing MaterialSolvent Resistent, Low-Extractable Polypropylene
No. per Pack100
PrefilterNo
Pressure Rating90 psi
Product LineChoice
TypeSyringe Filter
Diameter (Metric)13 mm
Unit SizePack of 100
CH4513-PVFull specifications
Pack of 1000.45 μm13 mmNo
-
DescriptionChoice PVDF (Hydrophillic) Syringe Filters 0.45 μm, 13 mm, 100 Pk.
DisposableSingle-use
MaterialPVDF (Hydrophilic)
Material (Membrane)PVDF (Hydrophilic)
Pore Size0.45 μm
SterilityNon-sterile
For Use With (Application)HPLC, SPE
Housing MaterialSolvent Resistent, Low-Extractable Polypropylene
No. per Pack100
PrefilterNo
Pressure Rating90 psi
Product LineChoice
TypeSyringe Filter
Diameter (Metric)13 mm
Unit SizePack of 100
Showing 4 of 4
Specifications
  • Membrane: HPLC certified PVDF
  • Maximum operating temperature: 100 °C
  • Housing: Medical grade, virgin polypropylene
  • Autoclave: Sterilize by dry heat at 121 °C for 15 minutes
Applications
  • HPLC and organic-solvent sample preparation and clean-up
  • Protein-based samples with high non-specific binding
  • Environmental water samples
Chemical Incompatibilities
  • DMF, DMSO, MEK, acetone and most caustic solutions >6N

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text