Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Use Performance Level 1 Thermo Scientific™ SureSTART™ 2 mL Glass Screw Top Vials for everyday chromatography analysis. They provide an affordable choice and can be used with all GC and HPLC/UHPLC instrument types. These 2 mL glass screw top vials are Specification Certified to ensure autosampler compatible physical dimensions. Choose from clear and amber glass. The vials meet all requirements of US, EU, and JPN Pharmacopia. Seal these screw top vials with 9 mm screw caps and septa.
Material | Amber Glass |
Size (Metric) Opening | 9 mm |
Volume (Metric) Residual | 170 μL |
Base Style | Flat Bottom |
Product Line | SureSTART Level 1 |
Volume (Metric) Total | 2 mL |
Closure Type | Short Thread Screw Cap |
Height (Metric) | 32 mm |
Certifications/Compliance | Specification Certified |
Type | 2 mL Screw Glass Vial, Level 1 |
Marking Spot | Yes |
Volume (Metric) Usable | 1.5 mL |
For Use With (Equipment) | 9 mm Screw Caps and Septa |
Unit Size | Case of 1000 |
Material | Clear Glass |
Level | Level 1 |
Size (Metric) Opening | 9 mm |
Volume (Metric) Residual | 170 μL |
Base Style | Flat Bottom |
Product Line | SureSTART |
Volume (Metric) Total | 2 mL |
Closure Type | Short Thread Screw Cap |
Height (Metric) | 32 mm |
Certifications/Compliance | Specification Certified |
Type | Screw Glass Vial |
Closure Size | 9 mm |
Marking Spot | Yes |
Volume (Metric) Usable | 1.5 mL |
For Use With (Equipment) | 9 mm Screw Caps and Septa |
Unit Size | Pack of 100 |
Material | Clear Glass |
Size (Metric) Opening | 9 mm |
Volume (Metric) Residual | 170 μL |
Base Style | Flat Bottom |
Product Line | SureSTART Level 1 |
Volume (Metric) Total | 2 mL |
Closure Type | Short Thread Screw Cap |
Height (Metric) | 32 mm |
Certifications/Compliance | Specification Certified |
Type | 2 mL Screw Glass Vial, Level 1 |
Marking Spot | Yes |
Volume (Metric) Usable | 1.5 mL |
For Use With (Equipment) | 9 mm Screw Caps and Septa |
Unit Size | Case of 1000 |
Material | Clear Glass |
Size (Metric) Opening | 9 mm |
Volume (Metric) Residual | 170 μL |
Base Style | Flat Bottom |
Product Line | SureSTART Level 1 |
Volume (Metric) Total | 2 mL |
Closure Type | Short Thread Screw Cap |
Height (Metric) | 32 mm |
Certifications/Compliance | Specification Certified |
Type | 2 mL Screw Glass Vial, Level 1 |
Marking Spot | Yes |
Volume (Metric) Usable | 1.5 mL |
For Use With (Equipment) | 9 mm Screw Caps and Septa |
Unit Size | Case of 5000 |
Material | Amber Glass |
Level | Level 1 |
Size (Metric) Opening | 9 mm |
Volume (Metric) Residual | 170 μL |
Base Style | Flat Bottom |
Product Line | SureSTART |
Volume (Metric) Total | 2 mL |
Closure Type | Short Thread Screw Cap |
Height (Metric) | 32 mm |
Certifications/Compliance | Specification Certified |
Type | Screw Glass Vial |
Closure Size | 9 mm |
Marking Spot | Yes |
Volume (Metric) Usable | 1.5 mL |
For Use With (Equipment) | 9 mm Screw Caps and Septa |
Unit Size | Pack of 100 |
Material | Amber Glass |
Size (Metric) Opening | 9 mm |
Volume (Metric) Residual | 170 μL |
Base Style | Flat Bottom |
Product Line | SureSTART Level 1 |
Volume (Metric) Total | 2 mL |
Closure Type | Short Thread Screw Cap |
Height (Metric) | 32 mm |
Certifications/Compliance | Specification Certified |
Type | 2 mL Screw Glass Vial, Level 1 |
Marking Spot | Yes |
Volume (Metric) Usable | 1.5 mL |
For Use With (Equipment) | 9 mm Screw Caps and Septa |
Unit Size | Case of 5000 |
Catalog Number | Specifications | Unit Size | Material | Type | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
CHSV9-20PT | Case of 1000 | Amber Glass | 2 mL Screw Glass Vial, Level 1 | 190.46 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CHSV9-10P | Pack of 100 | Clear Glass | Screw Glass Vial | 13.36 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CHSV9-10PT | Case of 1000 | Clear Glass | 2 mL Screw Glass Vial, Level 1 | 126.98 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CHSV9-10PF | Case of 5000 | Clear Glass | 2 mL Screw Glass Vial, Level 1 | 603.15 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CHSV9-20P | Pack of 100 | Amber Glass | Screw Glass Vial | 20.05 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CHSV9-20PF | Case of 5000 | Amber Glass | 2 mL Screw Glass Vial, Level 1 | 904.71 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Performance Level 1 Vials – for Everyday Analyses
Specification Certified
Lot Traceable
The SureSTART Performance Levels
SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.
• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.
• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.
• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.
All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.