Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Arctic Express 10 IATA Cryogenic Shipper with Datalogger |
Type | Manual Fill LN2 Dewar |
Temperature Range | -150°C |
Certifications/Compliance | 21CFR11 (Datalogger) |
Includes | Padlock, shipping shell, datalogger |
Static Holding Time | 21 Days (<-150°C) |
Height (English) Exterior | 19.4 in. |
Height (Metric) Exterior | 49.3 cm |
Diameter (English) | 8.7 in. |
Diameter (Metric) | 22.1 cm |
Holds | Canes (8), Vials (48 x 2 mL), Straws (120) |
Unit Size | Each |
Description | Arctic Express 5 Cryogenic Shipper with Datalogger |
Type | Manual Fill LN2 Dewar |
Temperature Range | -150°C |
Certifications/Compliance | 21CFR11 (Datalogger) |
Includes | Padlock, shipping shell, datalogger |
Static Holding Time | 8 Days (<-150°C) |
Height (English) Exterior | 13.5 in. |
Height (Metric) Exterior | 34.3 cm |
Diameter (English) | 7.3 in. |
Diameter (Metric) | 18.5 cm |
Holds | Canes (3), Vials (9 x 2 mL), Straws (15) |
Unit Size | Each |
Description | Arctic Express 10 Cryogenic Shipper with Datalogger |
Type | Manual Fill LN2 Dewar |
Temperature Range | -150°C |
Certifications/Compliance | 21CFR11 (Datalogger) |
Includes | Padlock, shipping shell, datalogger |
Static Holding Time | 21 Days (<-150°C) |
Height (English) Exterior | 19.4 in. |
Height (Metric) Exterior | 49.3 cm |
Diameter (English) | 8.7 in. |
Diameter (Metric) | 22.1 cm |
Holds | Canes (8), Vials (48 x 2 mL), Straws (120) |
Unit Size | Each |
Description | Arctic Express 20 Cryogenic Shipper with Datalogger |
Temperature Range | -150°C |
Certifications/Compliance | 21CFR11 (Datalogger) |
Includes | Padlock, shipping shell, datalogger |
Static Holding Time | 14 Days (<-150°C) |
Height (English) Exterior | 23 in. |
Height (Metric) Exterior | 58.4 cm |
Diameter (English) | 15 in. |
Diameter (Metric) | 38.1 cm |
Holds | Canes (161), Vials (966 x 2 mL), Straws (1610) |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Holds | Static Holding Time | Diameter (English) | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
CY50905DIATA | Each | Arctic Express 10 IATA Cryogenic Shipper with Datalogger | Canes (8), Vials (48 x 2 mL), Straws (120) | 21 Days (<-150°C) | 8.7 in. | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CY50915D | Each | Arctic Express 5 Cryogenic Shipper with Datalogger | Canes (3), Vials (9 x 2 mL), Straws (15) | 8 Days (<-150°C) | 7.3 in. | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CY50905D | Each | Arctic Express 10 Cryogenic Shipper with Datalogger | Canes (8), Vials (48 x 2 mL), Straws (120) | 21 Days (<-150°C) | 8.7 in. | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CY50910D | Each | Arctic Express 20 Cryogenic Shipper with Datalogger | Canes (161), Vials (966 x 2 mL), Straws (1610) | 14 Days (<-150°C) | 15 in. | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|