Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Type | Manual Fill LN2 Dewar |
Capacity (Metric) | 10 L |
Certifications/Compliance | Approved for worldwide shipment by UN and IATA |
Includes | Internal Security Compartment |
Static Evaporation Rate | 0.7L/d |
Static Holding Time | 14 Days |
Vial Capacity | 480 x 1.2mL; 384 x 2mL; 288 x 4mL |
Unit Size | Each |
Type | Manual Fill LN2 Dewar |
Capacity (Metric) | 4.3 L |
Includes | 1 canister |
Static Evaporation Rate | 0.2L/d |
Static Holding Time | 21 Days |
Vial Capacity | 48 x 1.2mL; 48 x 2mL; 24 x 4mL; 16 x 5mL |
Holds | Canes/Canister (8), Vials/Cane (6 x 1.2 mL), Straws (120) |
Unit Size | Each |
Type | Manual Fill LN2 Dewar |
Capacity (Metric) | 10 L |
Includes | 1 canister |
Static Evaporation Rate | 0.7L/d |
Static Holding Time | 14 Days |
Vial Capacity | 966 x 1.2mL; 966 x 2mL; 483 x 4mL; 322 x 5mL |
Holds | Canes/Canister (161), Vials/Cane (6 x 1.2 mL), Straws (1610) |
Unit Size | Each |
Type | Manual Fill LN2 Dewar |
Capacity (Metric) | 1.5 L |
Static Evaporation Rate | 0.19L/d |
Static Holding Time | 8 Days |
Vial Capacity | 9 x 1.2 or 2mL; 6 x 4mL; 3 x 5mL |
Holds | Canes/Canister (3), Vials/Cane (3 x 1.2 mL), Straws (15) |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Vial Capacity | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
CY50920 | Each | 10 L | 480 x 1.2mL; 384 x 2mL; 288 x 4mL | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CY50905 | Each | 4.3 L | 48 x 1.2mL; 48 x 2mL; 24 x 4mL; 16 x 5mL | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CY50910 | Each | 10 L | 966 x 1.2mL; 966 x 2mL; 483 x 4mL; 322 x 5mL | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CY50915 | Each | 1.5 L | 9 x 1.2 or 2mL; 6 x 4mL; 3 x 5mL | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|