Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Septa vials with all the essentials and none of the frills. Thermo Scientific™ Economy Certified VOA Vials with 0.125″ Septa are designed for water sample collection for volatile organic analysis (VOA). You get our standard 40mL VOA vials, processed and Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis. Certificate of analysis included in each case. No bar coding or other add-ons; keeping costs low while eliminating the need to wash and certify vials in-house.
Description | EP 40mL Vial amber 0.125 in. bonded septum certified bulk no bar codes |
Diameter (English) Outer | 1.1 in. |
Color | Amber |
Diameter (Metric) Outer | 28 mm |
Material | Glass (Type 1) |
Volume (Metric) | 40 mL |
Septum | PTFE-lined Silicone |
Height (English) | 3.75 in. |
Level | Certified |
No. per Case | 100 |
Replacement Closure | NA |
Volume (English) | 1 oz. |
Volume (Metric) Total | 40 mL |
Closure Material | Polypropylene |
Closure Type | Septa Cap (Bonded) |
Height (Metric) | 95 mm |
Quantity | 100 Cs. |
Thickness (Metric) | 3.17 mm |
Certifications/Compliance | Certified and Processed vials meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system. |
Type | Vial |
Closure Size | 24-414 |
For Use With (Equipment) | Volatile Organic Analysis |
Unit Size | Case of 100 |
Description | Clear VOA Vial |
Diameter (English) Outer | 1.1 in. |
Color | Clear |
Diameter (Metric) Outer | 28 mm |
Material | Glass (Type 1) |
Volume (Metric) | 40 mL |
Septum | PTFE-lined Silicone |
Height (English) | 3.75 in. |
Level | Certified |
No. per Case | 100 |
Replacement Closure | NA |
Volume (English) | 1 oz. |
Volume (Metric) Total | 40 mL |
Closure Material | Polypropylene |
Closure Type | Septa Cap (Bonded) |
Height (Metric) | 95 mm |
Quantity | 100 Cs. |
Thickness (Metric) | 3.17 mm |
Certifications/Compliance | Certified and Processed vials meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system. |
Type | Vial |
Closure Size | 24-414 |
For Use With (Equipment) | Volatile Organic Analysis |
Unit Size | Case of 100 |
Catalog Number | Specifications | Unit Size | Color | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
GVB-100A | Case of 100 | Amber | 177.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
GVB-100C | Case of 100 | Clear | 124.60 Online price 178.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes: Economy
Certified vials come with the following features: