Thermo Scientific™

Economy Certified Glass VOA Vials with 0.125in. Septa

Catalog number: GVB-100C
Have Questions?
Thermo Scientific™

Economy Certified Glass VOA Vials with 0.125in. Septa

Catalog number: GVB-100C
Have Questions?

Septa vials with all the essentials and none of the frills. Thermo Scientific™ Economy Certified VOA Vials with 0.125″ Septa are designed for water sample collection for volatile organic analysis (VOA). You get our standard 40mL VOA vials, processed and Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis. Certificate of analysis included in each case. No bar coding or other add-ons; keeping costs low while eliminating the need to wash and certify vials in-house.

 
Catalog Number
GVB-100C
Unit Size
Case of 100
Color
Clear
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionClear VOA Vial
Diameter (English) Outer1.1 in.
ColorClear
Diameter (Metric) Outer28 mm
MaterialGlass (Type 1)
Volume (Metric)40 mL
SeptumPTFE-lined Silicone
Height (English)3.75 in.
LevelCertified
No. per Case100
Replacement ClosureNA
Volume (English)1 oz.
Volume (Metric) Total40 mL
Closure MaterialPolypropylene
Closure TypeSepta Cap (Bonded)
Height (Metric)95 mm
Quantity100 Cs.
Thickness (Metric)3.17 mm
Certifications/ComplianceCertified and Processed vials meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system.
TypeVial
Closure Size24-414
For Use With (Equipment)Volatile Organic Analysis
Unit SizeCase of 100
Catalog Number
Unit Size
Case of 100
Color
Amber
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionEP 40mL Vial amber 0.125 in. bonded septum certified bulk no bar codes
Diameter (English) Outer1.1 in.
ColorAmber
Diameter (Metric) Outer28 mm
MaterialGlass (Type 1)
Volume (Metric)40 mL
SeptumPTFE-lined Silicone
Height (English)3.75 in.
LevelCertified
No. per Case100
Replacement ClosureNA
Volume (English)1 oz.
Volume (Metric) Total40 mL
Closure MaterialPolypropylene
Closure TypeSepta Cap (Bonded)
Height (Metric)95 mm
Quantity100 Cs.
Thickness (Metric)3.17 mm
Certifications/ComplianceCertified and Processed vials meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system.
TypeVial
Closure Size24-414
For Use With (Equipment)Volatile Organic Analysis
Unit SizeCase of 100
Showing 2 of 2
Catalog NumberSpecificationsUnit SizeColorPrice (USD)AvailabilityQuantity
GVB-100CFull specifications
Case of 100Clear
-
DescriptionClear VOA Vial
Diameter (English) Outer1.1 in.
ColorClear
Diameter (Metric) Outer28 mm
MaterialGlass (Type 1)
Volume (Metric)40 mL
SeptumPTFE-lined Silicone
Height (English)3.75 in.
LevelCertified
No. per Case100
Replacement ClosureNA
Volume (English)1 oz.
Volume (Metric) Total40 mL
Closure MaterialPolypropylene
Closure TypeSepta Cap (Bonded)
Height (Metric)95 mm
Quantity100 Cs.
Thickness (Metric)3.17 mm
Certifications/ComplianceCertified and Processed vials meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system.
TypeVial
Closure Size24-414
For Use With (Equipment)Volatile Organic Analysis
Unit SizeCase of 100
GVB-100AFull specifications
Case of 100Amber
-
DescriptionEP 40mL Vial amber 0.125 in. bonded septum certified bulk no bar codes
Diameter (English) Outer1.1 in.
ColorAmber
Diameter (Metric) Outer28 mm
MaterialGlass (Type 1)
Volume (Metric)40 mL
SeptumPTFE-lined Silicone
Height (English)3.75 in.
LevelCertified
No. per Case100
Replacement ClosureNA
Volume (English)1 oz.
Volume (Metric) Total40 mL
Closure MaterialPolypropylene
Closure TypeSepta Cap (Bonded)
Height (Metric)95 mm
Quantity100 Cs.
Thickness (Metric)3.17 mm
Certifications/ComplianceCertified and Processed vials meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system.
TypeVial
Closure Size24-414
For Use With (Equipment)Volatile Organic Analysis
Unit SizeCase of 100
Showing 2 of 2
  • Clear vial designed for water sample collection for volatile organic analysis (VOA)
  • Vial shoulder slope optimized to prevent air bubble entrapment
  • Clear or amber vials; Amber is recommended for light-sensitive analytes
  • Available in the standard 40mL size
  • Open-top white polypropylene cap with standard 0.125in. thick PTFE-lined silicone septum
  • Septum permanently bonded to the cap for a secure seal
  • Directly compatible with automation
  • Closures assembled to vials
  • Bulk packed 100/cs

Includes: Economy

Certified vials come with the following features:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case
  • Chipboard divider packaging to cushion and protect vials during shipping
Recycling information:
Please recycle the corrugate cartons and any LDPE bags your  products are delivered in.
 

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text