Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Our new Thermo Scientific™ SuperNuova+™ hotplate series provides reliable performance, dependable safety and simple operation. Units are available in two sizes, including a multi-position model with optimized controls and settings for applications that demand advanced precision.
Dimensions (L x W x H) | 16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2cm) |
Type | Hot Plate |
Certifications/Compliance | cCSAus, CE |
Display | LED |
Plug Type | EU-Style, UK-Style, AUS-Style, CN-Style |
Shape | Square |
Voltage | 230 V |
Warranty | 3 Years |
Top Plate Material | Ceramic |
Size | 10.25 x 10.25 in. |
Temperature (Metric) | Ambient to 400°C |
Height (English) | 4 in. |
Length (English) | 16.2 in. |
Weight (English) | 16 lb. |
Width (English) | 11.3 in. |
Height (Metric) | 10.2 cm |
Length (Metric) | 41.1 cm |
Weight (Metric) | 7.3 kg |
Width (Metric) | 28.7 cm |
Electrical Requirements | 230 V, 50/60 Hz |
Frequency | 50/60 Hz |
Unit Size | Each |
Dimensions (L x W x H) | 10.25 in. x 10.25 in. |
Type | Hot Plate |
Certifications/Compliance | COA |
Display | LED |
Plug Type | US-Style |
Shape | Square |
Voltage | 100/120 V |
Warranty | 3 Years |
Top Plate Material | Ceramic |
Size | 10.25 x 10.25 in. |
Temperature (Metric) | Ambient to 400°C |
Height (English) | 4 in. |
Length (English) | 16.2 in. |
Weight (English) | 15 lb. |
Width (English) | 11.3 in. |
Height (Metric) | 10.2 cm |
Length (Metric) | 41.1 cm |
Weight (Metric) | 6.8 kg |
Width (Metric) | 28.7 cm |
Electrical Requirements | 100/120 V, 50/60 Hz |
Frequency | 50/60 Hz |
Unit Size | Each |
Dimensions (L x W x H) | 7.25 in. x 7.25 in. |
Type | Hot Plate |
Certifications/Compliance | COA |
Display | LED |
Plug Type | US-Style |
Shape | Square |
Voltage | 100/120 V |
Warranty | 3 Years |
Top Plate Material | Aluminum |
Size | 7.25 x 7.25 in. |
Temperature (Metric) | Ambient to 300°C |
Height (English) | 3.8 in. |
Length (English) | 13 in. |
Weight (English) | 9.5 lb. |
Width (English) | 8.2 in. |
Height (Metric) | 9.7 cm |
Length (Metric) | 33 cm |
Weight (Metric) | 4.3 kg |
Width (Metric) | 20.8 cm |
Electrical Requirements | 100/120 V, 50/60 Hz |
Frequency | 50/60 Hz |
Unit Size | Each |
Dimensions (L x W x H) | 7.25 in. x 7.25 in. |
Type | Hot Plate |
Certifications/Compliance | COA |
Display | LED |
Plug Type | US-Style |
Shape | Square |
Voltage | 100/120 V |
Warranty | 3 Years |
Top Plate Material | Ceramic |
Size | 7.25 x 7.25 in. |
Temperature (Metric) | Ambient to 450°C |
Height (English) | 3.8 in. |
Length (English) | 13 in. |
Weight (English) | 9.7 lb. |
Width (English) | 8.2 in. |
Height (Metric) | 9.7 cm |
Length (Metric) | 33 cm |
Weight (Metric) | 4.4 kg |
Width (Metric) | 20.8 cm |
Electrical Requirements | 100/120 V, 50/60 Hz |
Frequency | 50/60 Hz |
Unit Size | Each |
Dimensions (L x W x H) | 7.25 in. x 7.25 in. |
Type | Hot Plate |
Certifications/Compliance | COA |
Display | LED |
Plug Type | EU-Style, UK-Style, AUS-Style, CN-Style |
Shape | Square |
Voltage | 230 V |
Warranty | 3 Years |
Top Plate Material | Aluminum |
Size | 7.25 x 7.25 in. |
Temperature (Metric) | Ambient to 300°C |
Height (English) | 3.8 in. |
Length (English) | 13 in. |
Weight (English) | 10.6 lb. |
Width (English) | 8.2 in. |
Height (Metric) | 9.7 cm |
Length (Metric) | 33 cm |
Weight (Metric) | 4.8 kg |
Width (Metric) | 20.8 cm |
Electrical Requirements | 230 V, 50/60 Hz |
Frequency | 50/60 Hz |
Unit Size | Each |
Dimensions (L x W x H) | 7.25 in. x 7.25 in. |
Type | Hot Plate |
Certifications/Compliance | COA |
Display | LED |
Plug Type | EU-Style, UK-Style, AUS-Style, CN-Style |
Shape | Square |
Voltage | 230 V |
Warranty | 3 Years |
Top Plate Material | Ceramic |
Size | 7.25 x 7.25 in. |
Temperature (Metric) | Ambient to 450°C |
Height (English) | 3.8 in. |
Length (English) | 13 in. |
Weight (English) | 10.8 lb. |
Width (English) | 8.2 in. |
Height (Metric) | 9.7 cm |
Length (Metric) | 33 cm |
Weight (Metric) | 4.9 kg |
Width (Metric) | 20.8 cm |
Electrical Requirements | 230 V, 50/60 Hz |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Size | Top Plate Material | Electrical Requirements | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
HP88850195 | Each | 10.25 x 10.25 in. | Ceramic | 230 V, 50/60 Hz | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
HP88850190 | Each | 10.25 x 10.25 in. | Ceramic | 100/120 V, 50/60 Hz | 1,431.00 Online price 1,590.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
HP88857194 | Each | 7.25 x 7.25 in. | Aluminum | 100/120 V, 50/60 Hz | 1,316.00 Online price 1,480.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
HP88857190 | Each | 7.25 x 7.25 in. | Ceramic | 100/120 V, 50/60 Hz | 990.00 Online price 1,180.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
HP88857198 | Each | 7.25 x 7.25 in. | Aluminum | 230 V, 50/60 Hz | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
HP88857195 | Each | 7.25 x 7.25 in. | Ceramic | 230 V, 50/60 Hz | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|