Thermo Scientific™

SuperNuova+™ Hotplate Series

Catalog number: HP88857198
Have Questions?
Thermo Scientific™

SuperNuova+™ Hotplate Series

Catalog number: HP88857198
Have Questions?

Our new Thermo Scientific™ SuperNuova+™ hotplate series provides reliable performance, dependable safety and simple operation. Units are available in two sizes, including a multi-position model with optimized controls and settings for applications that demand advanced precision.

 
Catalog Number
HP88857198
Unit Size
Each
Size
7.25 x 7.25 in.
Top Plate Material
Aluminum
Electrical Requirements
230 V, 50/60 Hz
Price (USD)
Availability
-
Full specifications
Quantity
-
Dimensions (L x W x H)7.25 in. x 7.25 in.
TypeHot Plate
Certifications/ComplianceCOA
DisplayLED
Plug TypeEU-Style, UK-Style, AUS-Style, CN-Style
ShapeSquare
Voltage230 V
Warranty3 Years
Top Plate MaterialAluminum
Size7.25 x 7.25 in.
Temperature (Metric)Ambient to 300°C
Height (English)3.8 in.
Length (English)13 in.
Weight (English)10.6 lb.
Width (English)8.2 in.
Height (Metric)9.7 cm
Length (Metric)33 cm
Weight (Metric)4.8 kg
Width (Metric)20.8 cm
Electrical Requirements230 V, 50/60 Hz
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Size
10.25 x 10.25 in.
Top Plate Material
Ceramic
Electrical Requirements
230 V, 50/60 Hz
Price (USD)
Availability
-
Full specifications
Quantity
-
Dimensions (L x W x H)16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2cm)
TypeHot Plate
Certifications/CompliancecCSAus, CE
DisplayLED
Plug TypeEU-Style, UK-Style, AUS-Style, CN-Style
ShapeSquare
Voltage230 V
Warranty3 Years
Top Plate MaterialCeramic
Size10.25 x 10.25 in.
Temperature (Metric)Ambient to 400°C
Height (English)4 in.
Length (English)16.2 in.
Weight (English)16 lb.
Width (English)11.3 in.
Height (Metric)10.2 cm
Length (Metric)41.1 cm
Weight (Metric)7.3 kg
Width (Metric)28.7 cm
Electrical Requirements230 V, 50/60 Hz
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Size
10.25 x 10.25 in.
Top Plate Material
Ceramic
Electrical Requirements
100/120 V, 50/60 Hz
Price (USD)
Availability
-
Full specifications
Quantity
Dimensions (L x W x H)10.25 in. x 10.25 in.
TypeHot Plate
Certifications/ComplianceCOA
DisplayLED
Plug TypeUS-Style
ShapeSquare
Voltage100/120 V
Warranty3 Years
Top Plate MaterialCeramic
Size10.25 x 10.25 in.
Temperature (Metric)Ambient to 400°C
Height (English)4 in.
Length (English)16.2 in.
Weight (English)15 lb.
Width (English)11.3 in.
Height (Metric)10.2 cm
Length (Metric)41.1 cm
Weight (Metric)6.8 kg
Width (Metric)28.7 cm
Electrical Requirements100/120 V, 50/60 Hz
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Size
7.25 x 7.25 in.
Top Plate Material
Aluminum
Electrical Requirements
100/120 V, 50/60 Hz
Price (USD)
Availability
-
Full specifications
Quantity
Dimensions (L x W x H)7.25 in. x 7.25 in.
TypeHot Plate
Certifications/ComplianceCOA
DisplayLED
Plug TypeUS-Style
ShapeSquare
Voltage100/120 V
Warranty3 Years
Top Plate MaterialAluminum
Size7.25 x 7.25 in.
Temperature (Metric)Ambient to 300°C
Height (English)3.8 in.
Length (English)13 in.
Weight (English)9.5 lb.
Width (English)8.2 in.
Height (Metric)9.7 cm
Length (Metric)33 cm
Weight (Metric)4.3 kg
Width (Metric)20.8 cm
Electrical Requirements100/120 V, 50/60 Hz
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Size
7.25 x 7.25 in.
Top Plate Material
Ceramic
Electrical Requirements
100/120 V, 50/60 Hz
Price (USD)
Availability
-
Full specifications
Quantity
Dimensions (L x W x H)7.25 in. x 7.25 in.
TypeHot Plate
Certifications/ComplianceCOA
DisplayLED
Plug TypeUS-Style
ShapeSquare
Voltage100/120 V
Warranty3 Years
Top Plate MaterialCeramic
Size7.25 x 7.25 in.
Temperature (Metric)Ambient to 450°C
Height (English)3.8 in.
Length (English)13 in.
Weight (English)9.7 lb.
Width (English)8.2 in.
Height (Metric)9.7 cm
Length (Metric)33 cm
Weight (Metric)4.4 kg
Width (Metric)20.8 cm
Electrical Requirements100/120 V, 50/60 Hz
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Size
7.25 x 7.25 in.
Top Plate Material
Ceramic
Electrical Requirements
230 V, 50/60 Hz
Price (USD)
Availability
-
Full specifications
Quantity
-
Dimensions (L x W x H)7.25 in. x 7.25 in.
TypeHot Plate
Certifications/ComplianceCOA
DisplayLED
Plug TypeEU-Style, UK-Style, AUS-Style, CN-Style
ShapeSquare
Voltage230 V
Warranty3 Years
Top Plate MaterialCeramic
Size7.25 x 7.25 in.
Temperature (Metric)Ambient to 450°C
Height (English)3.8 in.
Length (English)13 in.
Weight (English)10.8 lb.
Width (English)8.2 in.
Height (Metric)9.7 cm
Length (Metric)33 cm
Weight (Metric)4.9 kg
Width (Metric)20.8 cm
Electrical Requirements230 V, 50/60 Hz
Frequency50/60 Hz
Unit SizeEach
Showing 6 of 6
Catalog NumberSpecificationsUnit SizeSizeTop Plate MaterialElectrical RequirementsPrice (USD)AvailabilityQuantity
HP88857198Full specifications
Each7.25 x 7.25 in.Aluminum230 V, 50/60 HzRequest A Quote--
Dimensions (L x W x H)7.25 in. x 7.25 in.
TypeHot Plate
Certifications/ComplianceCOA
DisplayLED
Plug TypeEU-Style, UK-Style, AUS-Style, CN-Style
ShapeSquare
Voltage230 V
Warranty3 Years
Top Plate MaterialAluminum
Size7.25 x 7.25 in.
Temperature (Metric)Ambient to 300°C
Height (English)3.8 in.
Length (English)13 in.
Weight (English)10.6 lb.
Width (English)8.2 in.
Height (Metric)9.7 cm
Length (Metric)33 cm
Weight (Metric)4.8 kg
Width (Metric)20.8 cm
Electrical Requirements230 V, 50/60 Hz
Frequency50/60 Hz
Unit SizeEach
HP88850195Full specifications
Each10.25 x 10.25 in.Ceramic230 V, 50/60 HzRequest A Quote--
Dimensions (L x W x H)16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2cm)
TypeHot Plate
Certifications/CompliancecCSAus, CE
DisplayLED
Plug TypeEU-Style, UK-Style, AUS-Style, CN-Style
ShapeSquare
Voltage230 V
Warranty3 Years
Top Plate MaterialCeramic
Size10.25 x 10.25 in.
Temperature (Metric)Ambient to 400°C
Height (English)4 in.
Length (English)16.2 in.
Weight (English)16 lb.
Width (English)11.3 in.
Height (Metric)10.2 cm
Length (Metric)41.1 cm
Weight (Metric)7.3 kg
Width (Metric)28.7 cm
Electrical Requirements230 V, 50/60 Hz
Frequency50/60 Hz
Unit SizeEach
HP88850190Full specifications
Each10.25 x 10.25 in.Ceramic100/120 V, 50/60 Hz
-
Dimensions (L x W x H)10.25 in. x 10.25 in.
TypeHot Plate
Certifications/ComplianceCOA
DisplayLED
Plug TypeUS-Style
ShapeSquare
Voltage100/120 V
Warranty3 Years
Top Plate MaterialCeramic
Size10.25 x 10.25 in.
Temperature (Metric)Ambient to 400°C
Height (English)4 in.
Length (English)16.2 in.
Weight (English)15 lb.
Width (English)11.3 in.
Height (Metric)10.2 cm
Length (Metric)41.1 cm
Weight (Metric)6.8 kg
Width (Metric)28.7 cm
Electrical Requirements100/120 V, 50/60 Hz
Frequency50/60 Hz
Unit SizeEach
HP88857194Full specifications
Each7.25 x 7.25 in.Aluminum100/120 V, 50/60 Hz
-
Dimensions (L x W x H)7.25 in. x 7.25 in.
TypeHot Plate
Certifications/ComplianceCOA
DisplayLED
Plug TypeUS-Style
ShapeSquare
Voltage100/120 V
Warranty3 Years
Top Plate MaterialAluminum
Size7.25 x 7.25 in.
Temperature (Metric)Ambient to 300°C
Height (English)3.8 in.
Length (English)13 in.
Weight (English)9.5 lb.
Width (English)8.2 in.
Height (Metric)9.7 cm
Length (Metric)33 cm
Weight (Metric)4.3 kg
Width (Metric)20.8 cm
Electrical Requirements100/120 V, 50/60 Hz
Frequency50/60 Hz
Unit SizeEach
HP88857190Full specifications
Each7.25 x 7.25 in.Ceramic100/120 V, 50/60 Hz
-
Dimensions (L x W x H)7.25 in. x 7.25 in.
TypeHot Plate
Certifications/ComplianceCOA
DisplayLED
Plug TypeUS-Style
ShapeSquare
Voltage100/120 V
Warranty3 Years
Top Plate MaterialCeramic
Size7.25 x 7.25 in.
Temperature (Metric)Ambient to 450°C
Height (English)3.8 in.
Length (English)13 in.
Weight (English)9.7 lb.
Width (English)8.2 in.
Height (Metric)9.7 cm
Length (Metric)33 cm
Weight (Metric)4.4 kg
Width (Metric)20.8 cm
Electrical Requirements100/120 V, 50/60 Hz
Frequency50/60 Hz
Unit SizeEach
HP88857195Full specifications
Each7.25 x 7.25 in.Ceramic230 V, 50/60 HzRequest A Quote--
Dimensions (L x W x H)7.25 in. x 7.25 in.
TypeHot Plate
Certifications/ComplianceCOA
DisplayLED
Plug TypeEU-Style, UK-Style, AUS-Style, CN-Style
ShapeSquare
Voltage230 V
Warranty3 Years
Top Plate MaterialCeramic
Size7.25 x 7.25 in.
Temperature (Metric)Ambient to 450°C
Height (English)3.8 in.
Length (English)13 in.
Weight (English)10.8 lb.
Width (English)8.2 in.
Height (Metric)9.7 cm
Length (Metric)33 cm
Weight (Metric)4.9 kg
Width (Metric)20.8 cm
Electrical Requirements230 V, 50/60 Hz
Frequency50/60 Hz
Unit SizeEach
Showing 6 of 6
Intuitive design
  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating
  • Raised display design protects electronics from spills
  • Ability to save temperature setting
  • Optional PT1000 temperature probe and splash guard protection shield
  • Includes: PT100 Temperature Probe, Rod and Clamps
Advanced technology
  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)
Warranty: 3 year warranty
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text