Thermo Scientific™

Aluminum-Top Hotplates

Catalog number: HPA1910MQ
Have Questions?
Thermo Scientific™

Aluminum-Top Hotplates

Catalog number: HPA1910MQ
Have Questions?
Cast-aluminum top for maximum heat transfer, strength and corrosion resistance.
 
Catalog Number
HPA1910MQ
Unit Size
Each
Voltage
240 V
Price (USD)
Availability
-
Full specifications
Quantity
-
Dimensions (L x W x H)6.25 in. x 6.25 in.
TypeHot Plate
Certifications/ComplianceUL Listed, Certificate of Analysis (COA), Certificate of Conformance (COC)
ShapeSquare
Voltage240 V
Top Plate MaterialAluminum
Size6.25 x 6.25 in.
Temperature (Metric)38°C to 371°C
Height (English)4.38 in.
Length (English)7.63 in.
Width (English)6.63 in.
Height (Metric)11.1 cm
Length (Metric)19.4 cm
Width (Metric)16.8 cm
Unit SizeEach
Catalog Number
Unit Size
Each
Voltage
120 V
Price (USD)
Availability
-
Full specifications
Quantity
Dimensions (L x W x H)7.63 x 6.63 x 4.38 in. (19.4 x 16.8 x 11.1 cm)
TypeHot Plate
Certifications/ComplianceUL
ShapeSquare
Voltage120 V
Top Plate MaterialAluminum
Size6.25 x 6.25 in.
Temperature (Metric)38°C to 371°C
Height (English)4.38 in.
Length (English)7.63 in.
Width (English)6.63 in.
Height (Metric)11.1 cm
Length (Metric)19.4 cm
Width (Metric)16.8 cm
Unit SizeEach
Showing 2 of 2
Catalog NumberSpecificationsUnit SizeVoltagePrice (USD)AvailabilityQuantity
HPA1910MQFull specifications
Each240 VRequest A Quote--
Dimensions (L x W x H)6.25 in. x 6.25 in.
TypeHot Plate
Certifications/ComplianceUL Listed, Certificate of Analysis (COA), Certificate of Conformance (COC)
ShapeSquare
Voltage240 V
Top Plate MaterialAluminum
Size6.25 x 6.25 in.
Temperature (Metric)38°C to 371°C
Height (English)4.38 in.
Length (English)7.63 in.
Width (English)6.63 in.
Height (Metric)11.1 cm
Length (Metric)19.4 cm
Width (Metric)16.8 cm
Unit SizeEach
HPA1915BQFull specifications
Each120 V
-
Dimensions (L x W x H)7.63 x 6.63 x 4.38 in. (19.4 x 16.8 x 11.1 cm)
TypeHot Plate
Certifications/ComplianceUL
ShapeSquare
Voltage120 V
Top Plate MaterialAluminum
Size6.25 x 6.25 in.
Temperature (Metric)38°C to 371°C
Height (English)4.38 in.
Length (English)7.63 in.
Width (English)6.63 in.
Height (Metric)11.1 cm
Length (Metric)19.4 cm
Width (Metric)16.8 cm
Unit SizeEach
Showing 2 of 2
  • Equipped with thermostatic temperature control
  • Baffle-vented welded stainless-steel case
  • Recommended for use with glass vessels only
Warranty: Three years
Certifications: UL listed (120V model)

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text