Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Dimensions (L x W x H) | 7.63 x 6.63 x 4.38 in. (19.4 x 16.8 x 11.1 cm) |
Type | Hot Plate |
Certifications/Compliance | UL |
Shape | Square |
Voltage | 120 V |
Top Plate Material | Aluminum |
Size | 6.25 x 6.25 in. |
Temperature (Metric) | 38°C to 371°C |
Height (English) | 4.38 in. |
Length (English) | 7.63 in. |
Width (English) | 6.63 in. |
Height (Metric) | 11.1 cm |
Length (Metric) | 19.4 cm |
Width (Metric) | 16.8 cm |
Unit Size | Each |
Dimensions (L x W x H) | 6.25 in. x 6.25 in. |
Type | Hot Plate |
Certifications/Compliance | UL Listed, Certificate of Analysis (COA), Certificate of Conformance (COC) |
Shape | Square |
Voltage | 240 V |
Top Plate Material | Aluminum |
Size | 6.25 x 6.25 in. |
Temperature (Metric) | 38°C to 371°C |
Height (English) | 4.38 in. |
Length (English) | 7.63 in. |
Width (English) | 6.63 in. |
Height (Metric) | 11.1 cm |
Length (Metric) | 19.4 cm |
Width (Metric) | 16.8 cm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Voltage | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
HPA1915BQ | Each | 120 V | 476.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
HPA1910MQ | Each | 240 V | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|