Thermo Scientific™

Mini 900 Contamination and Radiation Monitors

Catalog number: MFG024A
Have Questions?
Thermo Scientific™

Mini 900 Contamination and Radiation Monitors

Catalog number: MFG024A
Have Questions?

Thermo Scientific™ Mini 900 Contamination and Radiation Monitors serve as a portable or benchtop style radiation counter available with a variety of different probes. These designs are particularly attractive for industrial hygiene applications; well established, reliable, convenient and inexpensive radiation meter.

 
Catalog Number
MFG024A
Unit Size
Each
Description
Type 900X, energy range 45keV to 1.5MeV and above
Price (USD)
Full specifications
Certifications/ComplianceThe monitor conforms to the requirements of the International Technical Commission publication 325
DescriptionType 900X, energy range 45keV to 1.5MeV and above
Dimensions (L x W x H)7 x 4.5 x 6.5 in. (180 x 110 x 165 mm)
Energy Range45 keV to 1.5 MeV and above
Battery Type6 AA, Alkaline (IEC LR6) or Rechargeable (IEC KR 15/51)
Product TypeContamination and Radiation Monitor
Measurement Range0.5 to 5000 μSvh-1 (0.05 to 500 mR/h)
Height (English)6.5 in.
Length (English)7 in.
Detector TypeHalogen quenched G-M tube
Width (Metric)11 cm
Weight (Metric)1 kg
For Use With (Application)Research; Hospitals; Industrial Labs; Academic Labs
VoltageTube Supply: 300 to 700 V; Main Power: 12 to 18 V
Width (English)4.5 in.
Battery Life300 hr.s at 4 hr.s/day
Weight (English)2.2 lb.
Length (Metric)180 mm
Height (Metric)16.5 cm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Type 900EP15, Thin mica end window GM tube
Price (USD)
Full specifications
Certifications/ComplianceThe monitor conforms to the requirements of the International Technical Commission publication 325
DescriptionType 900EP15, Thin mica end window GM tube
Dimensions (L x W x H)7 x 4.5 x 6.5 in. (180 x 110 x 165 mm)
Battery Type6 AA, Alkaline (IEC LR6) or Rechargeable (IEC KR 15/51)
Product TypeContamination and Radiation Monitor
Height (English)6.5 in.
Length (English)7 in.
Detector TypeHalogen quenched G-M tube
Width (Metric)11 cm
Weight (Metric)1 kg
For Use With (Application)Research; Hospitals; Industrial Labs; Academic Labs
VoltageTube Supply: 300 to 700 V; Main Power: 12 to 18 V
Width (English)4.5 in.
Battery Life300 hr.s at 4 hr.s/day
Weight (English)2.2 lb.
Length (Metric)180 mm
Height (Metric)16.5 cm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Type 900EP15, demountable low profile frisker probe GM
Price (USD)
Full specifications
Certifications/ComplianceThe monitor conforms to the requirements of the International Technical Commission publication 325
DescriptionType 900EP15, demountable low profile frisker probe GM
Dimensions (L x W x H)7 x 4.5 x 6.5 in. (180 x 110 x 165 mm)
Battery Type6 AA, Alkaline (IEC LR6) or Rechargeable (IEC KR 15/51)
Product TypeContamination and Radiation Monitor
Height (English)6.5 in.
Length (English)7 in.
Detector TypeHalogen quenched G-M tube
Width (Metric)11 cm
Weight (Metric)1 kg
For Use With (Application)Research; Hospitals; Industrial Labs; Academic Labs
VoltageTube Supply: 300 to 700 V; Main Power: 12 to 18 V
Width (English)4.5 in.
Battery Life300 hr.s at 4 hr.s/day
Weight (English)2.2 lb.
Length (Metric)180 mm
Height (Metric)16.5 cm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Type 900X, 10 keV energy range
Price (USD)
Full specifications
Certifications/ComplianceThe monitor conforms to the requirements of the International Technical Commission publication 325
DescriptionType 900X, 10 keV energy range
Dimensions (L x W x H)7 x 4.5 x 6.5 in. (180 x 110 x 165 mm)
Energy Range10 keV
Battery Type6 AA, Alkaline (IEC LR6) or Rechargeable (IEC KR 15/51)
Product TypeContamination and Radiation Monitor
Measurement Range0.5 to 2000 counts
Height (English)6.5 in.
Length (English)7 in.
Detector TypeHalogen quenched G-M tube
Width (Metric)11 cm
Weight (Metric)1 kg
For Use With (Application)Research; Hospitals; Industrial Labs; Academic Labs
VoltageTube Supply: 300 to 700 V; Main Power: 12 to 18 V
Width (English)4.5 in.
Battery Life300 hr.s at 4 hr.s/day
Weight (English)2.2 lb.
Length (Metric)180 mm
Height (Metric)16.5 cm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Type 900DA, compensated ZP1490M tube
Price (USD)
Full specifications
Certifications/ComplianceThe monitor conforms to the requirements of the International Technical Commission publication 325
DescriptionType 900DA, compensated ZP1490M tube
Dimensions (L x W x H)7 x 4.5 x 6.5 in. (180 x 110 x 165 mm)
Energy Range30 keV to 1.5 MeV
Battery Type6 AA, Alkaline (IEC LR6) or Rechargeable (IEC KR 15/51)
Product TypeContamination and Radiation Monitor
Measurement Range0.5 to 1000 μSvh-1 (0.05 to 100 mR/h)
Height (English)6.5 in.
Length (English)7 in.
Detector TypeHalogen quenched G-M tube
Width (Metric)11 cm
Weight (Metric)1 kg
For Use With (Application)Research; Hospitals; Industrial Labs; Academic Labs
VoltageTube Supply: 300 to 700 V; Main Power: 12 to 18 V
Width (English)4.5 in.
Battery Life300 hr.s at 4 hr.s/day
Weight (English)2.2 lb.
Length (Metric)180 mm
Height (Metric)16.5 cm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Type 900GA, compensated MC70A probe
Price (USD)
Full specifications
Certifications/ComplianceThe monitor conforms to the requirements of the International Technical Commission publication 325
DescriptionType 900GA, compensated MC70A probe
Dimensions (L x W x H)7 x 4.5 x 6.5 in. (180 x 110 x 165 mm)
Energy Range55 keV to 1.5 MeV and above
Battery Type6 AA, Alkaline (IEC LR6) or Rechargeable (IEC KR 15/51)
Product TypeContamination and Radiation Monitor
Measurement Range0.05 to 75 μSvh-1 (0.005 to 7.5 mR/h)
Height (English)6.5 in.
Length (English)7 in.
Detector TypeHalogen quenched G-M tube
Width (Metric)11 cm
Weight (Metric)1 kg
For Use With (Application)Research; Hospitals; Industrial Labs; Academic Labs
VoltageTube Supply: 300 to 700 V; Main Power: 12 to 18 V
Width (English)4.5 in.
Battery Life300 hr.s at 4 hr.s/day
Weight (English)2.2 lb.
Length (Metric)180 mm
Height (Metric)16.5 cm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Type EP15 PET
Price (USD)
Full specifications
Certifications/ComplianceThe monitor conforms to the requirements of the International Technical Commission publication 325
DescriptionType EP15 PET
Dimensions (L x W x H)7 x 4.5 x 6.5 in. (180 x 110 x 165 mm)
Energy Range55 keV to 1.5 MeV and above
Battery Type6 AA, Alkaline (IEC LR6) or Rechargeable (IEC KR 15/51)
Product TypeContamination and Radiation Monitor
Measurement Range0.05 to 75 μSvh-1 (0.005 to 7.5 mR/h)
Height (English)6.5 in.
Length (English)7 in.
Detector TypeHalogen quenched G-M tube
Width (Metric)11 cm
Weight (Metric)1 kg
For Use With (Application)Research; Hospitals; Industrial Labs; Academic Labs
VoltageTube Supply: 300 to 700 V; Main Power: 12 to 18 V
Width (English)4.5 in.
Battery Life300 hr.s at 4 hr.s/day
Weight (English)2.2 lb.
Length (Metric)180 mm
Height (Metric)16.5 cm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Type EP15FL, Low profile frisker probe
Price (USD)
Full specifications
Certifications/ComplianceThe monitor conforms to the requirements of the International Technical Commission publication 325
DescriptionType EP15FL, Low profile frisker probe
Dimensions (L x W x H)7 x 4.5 x 6.5 in. (180 x 110 x 165 mm)
Energy Range55 keV to 1.5 MeV and above
Battery Type6 AA, Alkaline (IEC LR6) or Rechargeable (IEC KR 15/51)
Product TypeContamination and Radiation Monitor
Measurement Range0.05 to 75 μSvh-1 (0.005 to 7.5 mR/h)
Height (English)6.5 in.
Length (English)7 in.
Detector TypeHalogen quenched G-M tube
Width (Metric)11 cm
Weight (Metric)1 kg
For Use With (Application)Research; Hospitals; Industrial Labs; Academic Labs
VoltageTube Supply: 300 to 700 V; Main Power: 12 to 18 V
Width (English)4.5 in.
Battery Life300 hr.s at 4 hr.s/day
Weight (English)2.2 lb.
Length (Metric)180 mm
Height (Metric)16.5 cm
Unit SizeEach
Showing 8 of 8
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)
MFG024AFull specifications
EachType 900X, energy range 45keV to 1.5MeV and aboveRequest A Quote
Certifications/ComplianceThe monitor conforms to the requirements of the International Technical Commission publication 325
DescriptionType 900X, energy range 45keV to 1.5MeV and above
Dimensions (L x W x H)7 x 4.5 x 6.5 in. (180 x 110 x 165 mm)
Energy Range45 keV to 1.5 MeV and above
Battery Type6 AA, Alkaline (IEC LR6) or Rechargeable (IEC KR 15/51)
Product TypeContamination and Radiation Monitor
Measurement Range0.5 to 5000 μSvh-1 (0.05 to 500 mR/h)
Height (English)6.5 in.
Length (English)7 in.
Detector TypeHalogen quenched G-M tube
Width (Metric)11 cm
Weight (Metric)1 kg
For Use With (Application)Research; Hospitals; Industrial Labs; Academic Labs
VoltageTube Supply: 300 to 700 V; Main Power: 12 to 18 V
Width (English)4.5 in.
Battery Life300 hr.s at 4 hr.s/day
Weight (English)2.2 lb.
Length (Metric)180 mm
Height (Metric)16.5 cm
Unit SizeEach
MFG004Full specifications
EachType 900EP15, Thin mica end window GM tubeRequest A Quote
Certifications/ComplianceThe monitor conforms to the requirements of the International Technical Commission publication 325
DescriptionType 900EP15, Thin mica end window GM tube
Dimensions (L x W x H)7 x 4.5 x 6.5 in. (180 x 110 x 165 mm)
Battery Type6 AA, Alkaline (IEC LR6) or Rechargeable (IEC KR 15/51)
Product TypeContamination and Radiation Monitor
Height (English)6.5 in.
Length (English)7 in.
Detector TypeHalogen quenched G-M tube
Width (Metric)11 cm
Weight (Metric)1 kg
For Use With (Application)Research; Hospitals; Industrial Labs; Academic Labs
VoltageTube Supply: 300 to 700 V; Main Power: 12 to 18 V
Width (English)4.5 in.
Battery Life300 hr.s at 4 hr.s/day
Weight (English)2.2 lb.
Length (Metric)180 mm
Height (Metric)16.5 cm
Unit SizeEach
MFG006Full specifications
EachType 900EP15, demountable low profile frisker probe GMRequest A Quote
Certifications/ComplianceThe monitor conforms to the requirements of the International Technical Commission publication 325
DescriptionType 900EP15, demountable low profile frisker probe GM
Dimensions (L x W x H)7 x 4.5 x 6.5 in. (180 x 110 x 165 mm)
Battery Type6 AA, Alkaline (IEC LR6) or Rechargeable (IEC KR 15/51)
Product TypeContamination and Radiation Monitor
Height (English)6.5 in.
Length (English)7 in.
Detector TypeHalogen quenched G-M tube
Width (Metric)11 cm
Weight (Metric)1 kg
For Use With (Application)Research; Hospitals; Industrial Labs; Academic Labs
VoltageTube Supply: 300 to 700 V; Main Power: 12 to 18 V
Width (English)4.5 in.
Battery Life300 hr.s at 4 hr.s/day
Weight (English)2.2 lb.
Length (Metric)180 mm
Height (Metric)16.5 cm
Unit SizeEach
MFG022Full specifications
EachType 900X, 10 keV energy rangeRequest A Quote
Certifications/ComplianceThe monitor conforms to the requirements of the International Technical Commission publication 325
DescriptionType 900X, 10 keV energy range
Dimensions (L x W x H)7 x 4.5 x 6.5 in. (180 x 110 x 165 mm)
Energy Range10 keV
Battery Type6 AA, Alkaline (IEC LR6) or Rechargeable (IEC KR 15/51)
Product TypeContamination and Radiation Monitor
Measurement Range0.5 to 2000 counts
Height (English)6.5 in.
Length (English)7 in.
Detector TypeHalogen quenched G-M tube
Width (Metric)11 cm
Weight (Metric)1 kg
For Use With (Application)Research; Hospitals; Industrial Labs; Academic Labs
VoltageTube Supply: 300 to 700 V; Main Power: 12 to 18 V
Width (English)4.5 in.
Battery Life300 hr.s at 4 hr.s/day
Weight (English)2.2 lb.
Length (Metric)180 mm
Height (Metric)16.5 cm
Unit SizeEach
MFG025AFull specifications
EachType 900DA, compensated ZP1490M tubeRequest A Quote
Certifications/ComplianceThe monitor conforms to the requirements of the International Technical Commission publication 325
DescriptionType 900DA, compensated ZP1490M tube
Dimensions (L x W x H)7 x 4.5 x 6.5 in. (180 x 110 x 165 mm)
Energy Range30 keV to 1.5 MeV
Battery Type6 AA, Alkaline (IEC LR6) or Rechargeable (IEC KR 15/51)
Product TypeContamination and Radiation Monitor
Measurement Range0.5 to 1000 μSvh-1 (0.05 to 100 mR/h)
Height (English)6.5 in.
Length (English)7 in.
Detector TypeHalogen quenched G-M tube
Width (Metric)11 cm
Weight (Metric)1 kg
For Use With (Application)Research; Hospitals; Industrial Labs; Academic Labs
VoltageTube Supply: 300 to 700 V; Main Power: 12 to 18 V
Width (English)4.5 in.
Battery Life300 hr.s at 4 hr.s/day
Weight (English)2.2 lb.
Length (Metric)180 mm
Height (Metric)16.5 cm
Unit SizeEach
MFG026AFull specifications
EachType 900GA, compensated MC70A probeRequest A Quote
Certifications/ComplianceThe monitor conforms to the requirements of the International Technical Commission publication 325
DescriptionType 900GA, compensated MC70A probe
Dimensions (L x W x H)7 x 4.5 x 6.5 in. (180 x 110 x 165 mm)
Energy Range55 keV to 1.5 MeV and above
Battery Type6 AA, Alkaline (IEC LR6) or Rechargeable (IEC KR 15/51)
Product TypeContamination and Radiation Monitor
Measurement Range0.05 to 75 μSvh-1 (0.005 to 7.5 mR/h)
Height (English)6.5 in.
Length (English)7 in.
Detector TypeHalogen quenched G-M tube
Width (Metric)11 cm
Weight (Metric)1 kg
For Use With (Application)Research; Hospitals; Industrial Labs; Academic Labs
VoltageTube Supply: 300 to 700 V; Main Power: 12 to 18 V
Width (English)4.5 in.
Battery Life300 hr.s at 4 hr.s/day
Weight (English)2.2 lb.
Length (Metric)180 mm
Height (Metric)16.5 cm
Unit SizeEach
MS3051Full specifications
EachType EP15 PETRequest A Quote
Certifications/ComplianceThe monitor conforms to the requirements of the International Technical Commission publication 325
DescriptionType EP15 PET
Dimensions (L x W x H)7 x 4.5 x 6.5 in. (180 x 110 x 165 mm)
Energy Range55 keV to 1.5 MeV and above
Battery Type6 AA, Alkaline (IEC LR6) or Rechargeable (IEC KR 15/51)
Product TypeContamination and Radiation Monitor
Measurement Range0.05 to 75 μSvh-1 (0.005 to 7.5 mR/h)
Height (English)6.5 in.
Length (English)7 in.
Detector TypeHalogen quenched G-M tube
Width (Metric)11 cm
Weight (Metric)1 kg
For Use With (Application)Research; Hospitals; Industrial Labs; Academic Labs
VoltageTube Supply: 300 to 700 V; Main Power: 12 to 18 V
Width (English)4.5 in.
Battery Life300 hr.s at 4 hr.s/day
Weight (English)2.2 lb.
Length (Metric)180 mm
Height (Metric)16.5 cm
Unit SizeEach
MS3278Full specifications
EachType EP15FL, Low profile frisker probeRequest A Quote
Certifications/ComplianceThe monitor conforms to the requirements of the International Technical Commission publication 325
DescriptionType EP15FL, Low profile frisker probe
Dimensions (L x W x H)7 x 4.5 x 6.5 in. (180 x 110 x 165 mm)
Energy Range55 keV to 1.5 MeV and above
Battery Type6 AA, Alkaline (IEC LR6) or Rechargeable (IEC KR 15/51)
Product TypeContamination and Radiation Monitor
Measurement Range0.05 to 75 μSvh-1 (0.005 to 7.5 mR/h)
Height (English)6.5 in.
Length (English)7 in.
Detector TypeHalogen quenched G-M tube
Width (Metric)11 cm
Weight (Metric)1 kg
For Use With (Application)Research; Hospitals; Industrial Labs; Academic Labs
VoltageTube Supply: 300 to 700 V; Main Power: 12 to 18 V
Width (English)4.5 in.
Battery Life300 hr.s at 4 hr.s/day
Weight (English)2.2 lb.
Length (Metric)180 mm
Height (Metric)16.5 cm
Unit SizeEach
Showing 8 of 8
  • Large, logarithmically-scaled meter; open scale at the lower end shows background levels while displaying high levels without switching
  • Speaker gives audible estimate of radiation intensity Alarm can be set to trip at any level on the scale
  • Battery or mains operation using a separate power unit; internal constant current charger for rechargeable batteries included
  • Lightweight aluminum case
  • Comprehensive manual containing tables, curves of response to radiations, and other useful information
  • Several configurations available
  • Battery or line powered
  • Very affordable
  • Packaged in a durable, lightweight aluminum case
  • Equipped with a choice of GM or scintillation probe, matching logarithmically-scaled meter, and extensible cable
  • The Mini 900E and Mini 900EP15 are available scaled in counts per second or counts per minute

Type R:

  • Monitoring High Level Dose Rates A monitor scaled over the range 0.5 to 5000μSv h-1 (0.05 to 500mR/h)
  • G-M tube is compensated to give a useful response from 45keV to 1.5MeV and above
  • Not recommended for monitoring X-radiation from apparatus operating below 75 kVp

Type G:

  • Monitoring for Low Environmental Dose Rates Highly sensitive performance
  • Scaled over the range 0.05 to 75μSv h-1 (0.005 to 7.5mR/h)
  • Useful energy range: 55keV to 1.5MeV and above
  • Not suitable for monitoring X-radiation

Type D:

  • Uses partially compensated G-M tube to obtain an extended low energy response
  • Scaled over the range of 0.5 to 1000μSvh-1 (0.05 to 100mR/h)
  • Useful energy range: 30keV to 1.5MeV but response is maintained down to at least 17keV
  • Suitable for measuring radiation from X-ray apparatus operating at or above 45kVp

Type X:

  • Scaled 0.5 to 2000 counts per second
  • Uses an end window G-M tube without energy compensation
  • Sensitive to radiation down to 10keV
  • Useful for locating X-ray leakage from a variety of systems including high voltage equipment
  • Not intended for measurement but as a relative check device

Includes:

Alkaline batteries, probe, cable, and instruction manual

Recommended for:

  • Research
  • Hospitals
  • Industrial laboratories
  • Academic laboratories

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text