| MS3051 | Full specifications | Each | Type EP15 PET | Request A Quote |
Certifications/Compliance | The monitor conforms to the requirements of the International Technical Commission publication 325 | Description | Type EP15 PET | Dimensions (L x W x H) | 7 x 4.5 x 6.5 in. (180 x 110 x 165 mm) | Energy Range | 55 keV to 1.5 MeV and above | Battery Type | 6 AA, Alkaline (IEC LR6) or Rechargeable (IEC KR 15/51) | Product Type | Contamination and Radiation Monitor | Measurement Range | 0.05 to 75 μSvh-1 (0.005 to 7.5 mR/h) | Height (English) | 6.5 in. | Length (English) | 7 in. | Detector Type | Halogen quenched G-M tube | Width (Metric) | 11 cm | Weight (Metric) | 1 kg | For Use With (Application) | Research; Hospitals; Industrial Labs; Academic Labs | Voltage | Tube Supply: 300 to 700 V; Main Power: 12 to 18 V | Width (English) | 4.5 in. | Battery Life | 300 hr.s at 4 hr.s/day | Weight (English) | 2.2 lb. | Length (Metric) | 180 mm | Height (Metric) | 16.5 cm | Unit Size | Each |
|
| MFG004 | Full specifications | Each | Type 900EP15, Thin mica end window GM tube | Request A Quote |
Certifications/Compliance | The monitor conforms to the requirements of the International Technical Commission publication 325 | Description | Type 900EP15, Thin mica end window GM tube | Dimensions (L x W x H) | 7 x 4.5 x 6.5 in. (180 x 110 x 165 mm) | Battery Type | 6 AA, Alkaline (IEC LR6) or Rechargeable (IEC KR 15/51) | Product Type | Contamination and Radiation Monitor | Height (English) | 6.5 in. | Length (English) | 7 in. | Detector Type | Halogen quenched G-M tube | Width (Metric) | 11 cm | Weight (Metric) | 1 kg | For Use With (Application) | Research; Hospitals; Industrial Labs; Academic Labs | Voltage | Tube Supply: 300 to 700 V; Main Power: 12 to 18 V | Width (English) | 4.5 in. | Battery Life | 300 hr.s at 4 hr.s/day | Weight (English) | 2.2 lb. | Length (Metric) | 180 mm | Height (Metric) | 16.5 cm | Unit Size | Each |
|
| MFG006 | Full specifications | Each | Type 900EP15, demountable low profile frisker probe GM | Request A Quote |
Certifications/Compliance | The monitor conforms to the requirements of the International Technical Commission publication 325 | Description | Type 900EP15, demountable low profile frisker probe GM | Dimensions (L x W x H) | 7 x 4.5 x 6.5 in. (180 x 110 x 165 mm) | Battery Type | 6 AA, Alkaline (IEC LR6) or Rechargeable (IEC KR 15/51) | Product Type | Contamination and Radiation Monitor | Height (English) | 6.5 in. | Length (English) | 7 in. | Detector Type | Halogen quenched G-M tube | Width (Metric) | 11 cm | Weight (Metric) | 1 kg | For Use With (Application) | Research; Hospitals; Industrial Labs; Academic Labs | Voltage | Tube Supply: 300 to 700 V; Main Power: 12 to 18 V | Width (English) | 4.5 in. | Battery Life | 300 hr.s at 4 hr.s/day | Weight (English) | 2.2 lb. | Length (Metric) | 180 mm | Height (Metric) | 16.5 cm | Unit Size | Each |
|
| MFG022 | Full specifications | Each | Type 900X, 10 keV energy range | Request A Quote |
Certifications/Compliance | The monitor conforms to the requirements of the International Technical Commission publication 325 | Description | Type 900X, 10 keV energy range | Dimensions (L x W x H) | 7 x 4.5 x 6.5 in. (180 x 110 x 165 mm) | Energy Range | 10 keV | Battery Type | 6 AA, Alkaline (IEC LR6) or Rechargeable (IEC KR 15/51) | Product Type | Contamination and Radiation Monitor | Measurement Range | 0.5 to 2000 counts | Height (English) | 6.5 in. | Length (English) | 7 in. | Detector Type | Halogen quenched G-M tube | Width (Metric) | 11 cm | Weight (Metric) | 1 kg | For Use With (Application) | Research; Hospitals; Industrial Labs; Academic Labs | Voltage | Tube Supply: 300 to 700 V; Main Power: 12 to 18 V | Width (English) | 4.5 in. | Battery Life | 300 hr.s at 4 hr.s/day | Weight (English) | 2.2 lb. | Length (Metric) | 180 mm | Height (Metric) | 16.5 cm | Unit Size | Each |
|
| MFG024A | Full specifications | Each | Type 900X, energy range 45keV to 1.5MeV and above | Request A Quote |
Certifications/Compliance | The monitor conforms to the requirements of the International Technical Commission publication 325 | Description | Type 900X, energy range 45keV to 1.5MeV and above | Dimensions (L x W x H) | 7 x 4.5 x 6.5 in. (180 x 110 x 165 mm) | Energy Range | 45 keV to 1.5 MeV and above | Battery Type | 6 AA, Alkaline (IEC LR6) or Rechargeable (IEC KR 15/51) | Product Type | Contamination and Radiation Monitor | Measurement Range | 0.5 to 5000 μSvh-1 (0.05 to 500 mR/h) | Height (English) | 6.5 in. | Length (English) | 7 in. | Detector Type | Halogen quenched G-M tube | Width (Metric) | 11 cm | Weight (Metric) | 1 kg | For Use With (Application) | Research; Hospitals; Industrial Labs; Academic Labs | Voltage | Tube Supply: 300 to 700 V; Main Power: 12 to 18 V | Width (English) | 4.5 in. | Battery Life | 300 hr.s at 4 hr.s/day | Weight (English) | 2.2 lb. | Length (Metric) | 180 mm | Height (Metric) | 16.5 cm | Unit Size | Each |
|
| MFG025A | Full specifications | Each | Type 900DA, compensated ZP1490M tube | Request A Quote |
Certifications/Compliance | The monitor conforms to the requirements of the International Technical Commission publication 325 | Description | Type 900DA, compensated ZP1490M tube | Dimensions (L x W x H) | 7 x 4.5 x 6.5 in. (180 x 110 x 165 mm) | Energy Range | 30 keV to 1.5 MeV | Battery Type | 6 AA, Alkaline (IEC LR6) or Rechargeable (IEC KR 15/51) | Product Type | Contamination and Radiation Monitor | Measurement Range | 0.5 to 1000 μSvh-1 (0.05 to 100 mR/h) | Height (English) | 6.5 in. | Length (English) | 7 in. | Detector Type | Halogen quenched G-M tube | Width (Metric) | 11 cm | Weight (Metric) | 1 kg | For Use With (Application) | Research; Hospitals; Industrial Labs; Academic Labs | Voltage | Tube Supply: 300 to 700 V; Main Power: 12 to 18 V | Width (English) | 4.5 in. | Battery Life | 300 hr.s at 4 hr.s/day | Weight (English) | 2.2 lb. | Length (Metric) | 180 mm | Height (Metric) | 16.5 cm | Unit Size | Each |
|
| MFG026A | Full specifications | Each | Type 900GA, compensated MC70A probe | Request A Quote |
Certifications/Compliance | The monitor conforms to the requirements of the International Technical Commission publication 325 | Description | Type 900GA, compensated MC70A probe | Dimensions (L x W x H) | 7 x 4.5 x 6.5 in. (180 x 110 x 165 mm) | Energy Range | 55 keV to 1.5 MeV and above | Battery Type | 6 AA, Alkaline (IEC LR6) or Rechargeable (IEC KR 15/51) | Product Type | Contamination and Radiation Monitor | Measurement Range | 0.05 to 75 μSvh-1 (0.005 to 7.5 mR/h) | Height (English) | 6.5 in. | Length (English) | 7 in. | Detector Type | Halogen quenched G-M tube | Width (Metric) | 11 cm | Weight (Metric) | 1 kg | For Use With (Application) | Research; Hospitals; Industrial Labs; Academic Labs | Voltage | Tube Supply: 300 to 700 V; Main Power: 12 to 18 V | Width (English) | 4.5 in. | Battery Life | 300 hr.s at 4 hr.s/day | Weight (English) | 2.2 lb. | Length (Metric) | 180 mm | Height (Metric) | 16.5 cm | Unit Size | Each |
|
| MS3278 | Full specifications | Each | Type EP15FL, Low profile frisker probe | Request A Quote |
Certifications/Compliance | The monitor conforms to the requirements of the International Technical Commission publication 325 | Description | Type EP15FL, Low profile frisker probe | Dimensions (L x W x H) | 7 x 4.5 x 6.5 in. (180 x 110 x 165 mm) | Energy Range | 55 keV to 1.5 MeV and above | Battery Type | 6 AA, Alkaline (IEC LR6) or Rechargeable (IEC KR 15/51) | Product Type | Contamination and Radiation Monitor | Measurement Range | 0.05 to 75 μSvh-1 (0.005 to 7.5 mR/h) | Height (English) | 6.5 in. | Length (English) | 7 in. | Detector Type | Halogen quenched G-M tube | Width (Metric) | 11 cm | Weight (Metric) | 1 kg | For Use With (Application) | Research; Hospitals; Industrial Labs; Academic Labs | Voltage | Tube Supply: 300 to 700 V; Main Power: 12 to 18 V | Width (English) | 4.5 in. | Battery Life | 300 hr.s at 4 hr.s/day | Weight (English) | 2.2 lb. | Length (Metric) | 180 mm | Height (Metric) | 16.5 cm | Unit Size | Each |
|