Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Premo Autophagy Sensor RFP-p62 Kit |
Format | Tube |
Kit Contents | Autophagy Sensor p62-RFP, and chloroquine diphosphate |
Product Type | Autophagy Sensor |
Compatible Cells | Mammalian Cells |
Excitation/Emission | 588/633 |
Color | Red |
Shipping Condition | Wet Ice |
Product Line | Premo |
Detection Method | Fluorescence |
For Use With (Equipment) | Fluorescence Microscope |
Label or Dye | RFP-p62 |
Label Type | Other Label(s) or Dye(s) |
Storage Requirements | Store at 2°C to 6°C, protected from light. Do Not Freeze. |
Unit Size | 1 kit |
Description | Premo Autophagy Sensor LC3B-GFP (BacMam 2.0) |
Format | Slide |
Kit Contents | LC3B-FP, a control BacMam LC3B (G120A)-RFP, and chloroquine diphosphate |
Product Type | Autophagy Sensor |
Compatible Cells | Mammalian Cells |
Excitation/Emission | 488/520 |
Color | Green |
Shipping Condition | Wet Ice |
Product Line | Premo |
Detection Method | Fluorescence |
For Use With (Equipment) | Confocal Microscope |
Label or Dye | LC3B-GFP |
Label Type | Other Label(s) or Dye(s) |
Storage Requirements | Store at 2°C to 6°C, protected from light. Do Not Freeze. |
Unit Size | 1 kit |
Description | Premo Autophagy Sensor LC3B-RFP (BacMam 2.0) |
Format | Slide |
Kit Contents | BacMam LC3B-FP, a control BacMam LC3B (G120A)-RFP, and chloroquine diphosphate |
Product Type | Autophagy Sensor |
Compatible Cells | Mammalian Cells |
Excitation/Emission | 555/584 |
Color | Red |
Shipping Condition | Wet Ice |
Product Line | Premo |
Detection Method | Fluorescence |
For Use With (Equipment) | Confocal Microscope |
Label or Dye | LC3B-RFP |
Label Type | Other Label(s) or Dye(s) |
Storage Requirements | Store at 2°C to 6°C, protected from light. Do Not Freeze. |
Unit Size | 1 kit |
Description | Premo Autophagy Tandem Sensor RFP-GFP-LC3B Kit |
Format | Tube |
Kit Contents | Autophagy Sensor RFP-GFP-LC3B, and chloroquine diphosphate |
Product Type | Autophagy Sensor |
Compatible Cells | Mammalian Cells |
Excitation/Emission | TagRFP: 555/584 EmGFP: 488/509 |
Color | Red-Orange, Green |
Shipping Condition | Wet Ice |
Product Line | Premo |
Detection Method | Fluorescence |
For Use With (Equipment) | Fluorescence Microscope |
Label or Dye | RFP-GFP-LC3B |
Label Type | Other Label(s) or Dye(s) |
Storage Requirements | Store at 2°C to 6°C, protected from light. Do Not Freeze. |
Unit Size | 1 kit |
Description | Premo Autophagy Sensor GFP-p62 Kit |
Format | Tube |
Kit Contents | Autophagy Sensor p62-GFP, and chloroquine diphosphate |
Product Type | Autophagy Sensor |
Compatible Cells | Mammalian Cells |
Excitation/Emission | 488/506 |
Color | Green |
Shipping Condition | Wet Ice |
Product Line | Premo |
Detection Method | Fluorescence |
For Use With (Equipment) | Fluorescence Microscope |
Label or Dye | GFP-p62 |
Label Type | Other Label(s) or Dye(s) |
Storage Requirements | Store at 2°C to 6°C, protected from light. Do Not Freeze. |
Unit Size | 1 kit |
Catalog Number | Specifications | Unit Size | Color | Label or Dye | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
P36241 | 1 kit | Red | RFP-p62 | Premo Autophagy Sensor RFP-p62 Kit | 807.65 Online price 878.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
P36235 | 1 kit | Green | LC3B-GFP | Premo Autophagy Sensor LC3B-GFP (BacMam 2.0) | 848.65 Online price 922.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
P36236 | 1 kit | Red | LC3B-RFP | Premo Autophagy Sensor LC3B-RFP (BacMam 2.0) | 885.65 Online price 894.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
P36239 | 1 kit | Red-Orange, Green | RFP-GFP-LC3B | Premo Autophagy Tandem Sensor RFP-GFP-LC3B Kit | 859.65 Online price 934.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
P36240 | 1 kit | Green | GFP-p62 | Premo Autophagy Sensor GFP-p62 Kit | 804.65 Online price 874.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|