Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Model | Chamber Material | Display | Voltage |
---|---|---|---|---|
PR305225M | Mechanical Convection | Stainless Steel | LED | 120 V |
PR305225G | Gravity Convection | Aluminum | Analog | 120 V |
Conserve valuable benchtop space with Thermo Scientific™ Precision™ Compact Ovens, featuring mechanical or gravity convection. These compact ovens, ideal for drying and baking applications, have a double-wall interior with 2.5cm (1in.) silica-based insulation and powder-coated cold-rolled steel exterior. Pilot light visually indicates oven operation status.
Gravity-Convection Models
Mechanical-Convection Models
Ordering Information:
Additional shelves are sold separately.
Includes:
One fixed and two adjustable shelves.
Recommended for:
Drying and baking
Warranty: 1-year warranty
Share catalog number, name or link