Search by lot number or partial lot number
Material | Coated Steel |
Relative Humidity | 85% |
Temperature Range (Metric) | 4°C to 99.5°C |
Type | Shaking Incubator |
Product Line | VorTemp™ |
Shipping Condition | Room Temperature |
Voltage | 220 V |
Unit Size | 1 each |
Material | Coated Steel |
Relative Humidity | 85% |
Temperature Range (Metric) | 4°C to 99.5°C |
Type | Shaking Incubator |
Product Line | VorTemp™ |
Shipping Condition | Room Temperature |
Voltage | 120 V |
Unit Size | 1 each |
Catalog Number | Specifications | Unit Size | Voltage | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
QP0704 | 1 each | 220 V | 3,940.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
QP0703 | 1 each | 120 V | 3,560.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
VorTemp features:
• A microprocessor to control all parameters including temperature and timed operation
• Self-diagnostic software to continuously monitor for proper temperature and shaking speed, alerting the user to any errors
• Heating and shaking that are controlled by feedback loops which precisely maintain chosen parameters, independent of load or voltage fluctuations
• Sturdy construction for stability during high speed shaking
• An insulated chamber to maintain temperature and reduce operating noise