Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
ATCC® | 9007™* |
Certifications/Compliance | Culti-Loops are CE Marked. |
Description | Haemophilus influenzae Type C |
Format | Culti-Loops |
Product Type | Culti-Loops Quality Control Organism |
Target Organism Class | Fastidious |
Test Type | Qualitative QC |
Packaging Type | 5 Loops/Pack |
Quantity | 5 Loops/Pk. |
Strain Designations | AMC 36A5 [624, NCTC 8469] |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Quantity | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
R4603815 | Each | 5 Loops/Pk. | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The loop may be dissolved in liquid medium, Culti-Loops Aerobic Set Rehydration Fluid, Part No. R4631000 or streaked directly onto an appropriate media.
Ordering Information:
Culti-Loops are individually sealed in a foil pouch and packaged five loops per package.