Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Species | Escherichia species |
ATCC® | 25922™* |
Description | Escherichia coli ATCC™ 25922™ |
Format | Quanti-Cult Plus |
Product Type | Escherichia coli |
Target Organism Class | Gram-negative Rods |
Test Type | Quantitative QC |
Quantity | 10 Pack |
Strain Designations | FDA strain Seattle 1946; DSM 1103; NCIB 12210 |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Quantity | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
R4717050 | Each | 10 Pack | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes:
10 preserved organism vials and 10 rehydration vials.