| RF132 | Full specifications | Each | Hexagonal Microcentrifuge Rotor; Holds: 132 x 1.5 mL microcentrifuge tube; 132 x 2.0 mL microcentrifuge tube | None | Aluminum | Request A Quote |
Certifications | None | Description | Hexagonal Microcentrifuge Rotor; Holds: 132 x 1.5 mL microcentrifuge tube; 132 x 2.0 mL microcentrifuge tube | Material | Aluminum | For Use With (Equipment) | SRF110 | Unit Size | Each |
|
| RF108 | Full specifications | Each | 12-13 mm Rotor, Holds: 40 x 1.5, 2.0 mL; 16 x 3 mL | None | Aluminum | Request A Quote |
Certifications | None | Description | 12-13 mm Rotor, Holds: 40 x 1.5, 2.0 mL; 16 x 3 mL | Material | Aluminum | For Use With (Equipment) | SRF110 | Unit Size | Each |
|
| RF32 | Full specifications | Each | 28mm rotor, Holds: 32 x 1.5 mL; 32 x 2 mL | None | Aluminum | Request A Quote |
Certifications | None | Description | 28mm rotor, Holds: 32 x 1.5 mL; 32 x 2 mL | Material | Aluminum | For Use With (Equipment) | SRF110 | Unit Size | Each |
|
| RF52 | Full specifications | Each | 12-17 mm rotor; Holds: 52 x 2 mL; 52 x 5 mL; 36 x 5-6mL | None | Aluminum | Request A Quote |
Certifications | None | Description | 12-17 mm rotor; Holds: 52 x 2 mL; 52 x 5 mL; 36 x 5-6mL | Material | Aluminum | For Use With (Equipment) | SRF110 | Unit Size | Each |
|
| RFMT4 | Full specifications | Each | MicroPlate Rotor; Holds: 4 x standard microplate; 2 deep well plates | None | Aluminum | Request A Quote |
Certifications | None | Description | MicroPlate Rotor; Holds: 4 x standard microplate; 2 deep well plates | Material | Aluminum | For Use With (Equipment) | SRF110 | Unit Size | Each |
|
| SRF110-115 | Full specifications | Each | Refrigerated, Medium Capapcity, Modular Centrifugal Vacuum Concentrator, 115 V, 60Hz, 16 Amps | UL, EPA-SNAP Fgas | Powder coated steel | Request A Quote |
Certifications | UL, EPA-SNAP Fgas | Shipping Weight (English) | 108 lb. | Shipping Weight (Metric) | 49 kg | Temperature Range (Metric) | -4°C to +100°C | Chamber Material | Epoxy-coated Aluminum | Description | Refrigerated, Medium Capapcity, Modular Centrifugal Vacuum Concentrator, 115 V, 60Hz, 16 Amps | Material | Powder coated steel | Weight (English) | 95 lb. | Weight (Metric) | 43 kg | Width (Metric) | 37 cm | Width (English) | 14.3 in. | Dimensions (L x W x H) | 56 x 37 x 43 cm | Unit Size | Each |
|
| SRF110-230 | Full specifications | Each | Refrigerated, medium capacity, modular centrifugal vacuum concentrator, 230 V, 50 Hz, 8 Amps | CE, UKCA, KC, RCM | Powder coated steel | Request A Quote |
Certifications | CE, UKCA, KC, RCM | Shipping Weight (English) | 108 lb. | Shipping Weight (Metric) | 49 kg | Temperature Range (Metric) | -4°C to +100°C | Chamber Material | Coated Aluminum | Description | Refrigerated, medium capacity, modular centrifugal vacuum concentrator, 230 V, 50 Hz, 8 Amps | Material | Powder coated steel | Weight (English) | 95 lb. | Weight (Metric) | 43 kg | Dimensions (L x W x H) | 56 x 37 x 43 cm | Unit Size | Each |
|
| SRF110P1-115 | Full specifications | Each | Medium capacity refrigerated centrifugal vacuum concentrator kit with oil Pump, refrigerated vapor trap, rotor, accessories, 115 V, 60 Hz, 16 Amps | UL, EPA-SNAP Fgas | Powder coated steel | Request A Quote |
Certifications | UL, EPA-SNAP Fgas | Shipping Weight (English) | 108 lb. | Shipping Weight (Metric) | 49 kg | Temperature Range (Metric) | -4°C to +100°C | Chamber Material | Coated Aluminum | Description | Medium capacity refrigerated centrifugal vacuum concentrator kit with oil Pump, refrigerated vapor trap, rotor, accessories, 115 V, 60 Hz, 16 Amps | Material | Powder coated steel | Weight (English) | 95 lb. | Weight (Metric) | 43 kg | Dimensions (L x W x H) | 56 x 37 x 43 cm | Unit Size | Each |
|
| SRF110P1-230 | Full specifications | Each | Medium capacity refrigerated centrifugal vacuum concentrator kit with oil pump, refrigerated vapor trap, rotor, accessories, 230 V, 50 Hz, 8 Amps | CE, UKCA, KC, RCM | Powder coated steel | Request A Quote |
Certifications | CE, UKCA, KC, RCM | Shipping Weight (English) | 108 lb. | Shipping Weight (Metric) | 49 kg | Temperature Range (Metric) | -4°C to +100°C | Chamber Material | Coated Aluminum | Description | Medium capacity refrigerated centrifugal vacuum concentrator kit with oil pump, refrigerated vapor trap, rotor, accessories, 230 V, 50 Hz, 8 Amps | Material | Powder coated steel | Weight (English) | 95 lb. | Weight (Metric) | 43 kg | Dimensions (L x W x H) | 56 x 37 x 43 cm | Unit Size | Each |
|
| SRF110P2-115 | Full specifications | Each | Medium capacity refrigerated centrifugal vacuum concentrator kit with universal vacuum system, rotor, accessories, 115 V, 60 Hz, 16 Amps | UL, EPA-SNAP Fgas | Powder coated steel | Request A Quote |
Certifications | UL, EPA-SNAP Fgas | Shipping Weight (English) | 108 lb. | Shipping Weight (Metric) | 49 kg | Temperature Range (Metric) | -4°C to +100°C | Chamber Material | Coated Aluminum | Description | Medium capacity refrigerated centrifugal vacuum concentrator kit with universal vacuum system, rotor, accessories, 115 V, 60 Hz, 16 Amps | Material | Powder coated steel | Weight (English) | 95 lb. | Weight (Metric) | 43 kg | Dimensions (L x W x H) | 56 x 37 x 43 cm | Unit Size | Each |
|