Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ Capitol Vial 10mL and 12mL Screw Top Transport Tubes are made from virgin, clarified polypropylene resin for visual clarity and sample security.
Description | Bulk 12mL Threaded Clear Transport Tube, No Cap |
Color | Clear |
Diameter (Metric) Outer | 15 mm |
Material | Polypropylene |
Sterility | Non-sterile |
Volume (Metric) | 12 mL |
No. per Case | 2000 |
Style | Skirted, round bottom |
Closure Type | Screw Cap |
Height (Metric) | 96 mm |
Type | Sample Tube |
For Use With (Equipment) | Capitol Vial Screw Caps (not included) |
Unit Size | Case of 2000 |
Closure Color | Red |
Description | 10 mL Transport Tube, Precapped Red |
Color | Clear |
Diameter (Metric) Outer | 15 mm |
Material | Polypropylene |
Sterility | Non-sterile |
Volume (Metric) | 10 mL |
No. per Case | 2000 |
Style | Skirted, round bottom |
Closure Material | Polyethylene |
Closure Type | Screw Cap |
Height (Metric) | 86 mm |
Type | Sample Tube |
Unit Size | Case of 2000 |
Closure Color | White |
Description | 10 mL Transport Tube, Precapped White |
Color | Clear |
Diameter (Metric) Outer | 15 mm |
Material | Polypropylene |
Sterility | Non-sterile |
Volume (Metric) | 10 mL |
No. per Case | 2000 |
Style | Skirted, round bottom |
Closure Material | Polyethylene |
Closure Type | Screw Cap |
Height (Metric) | 86 mm |
Type | Sample Tube |
Unit Size | Case of 2000 |
Closure Color | Blue |
Description | 10 mL Transport Tube, Precapped Blue |
Color | Clear |
Diameter (Metric) Outer | 15 mm |
Material | Polypropylene |
Sterility | Non-sterile |
Volume (Metric) | 10 mL |
No. per Case | 2000 |
Style | Skirted, round bottom |
Closure Material | Polyethylene |
Closure Type | Screw Cap |
Height (Metric) | 86 mm |
Type | Sample Tube |
Unit Size | Case of 2000 |
Closure Color | Green |
Description | Pre-capped transport tube with green cap |
Color | Clear |
Diameter (Metric) Outer | 15 mm |
Material | Polypropylene |
Sterility | Non-sterile |
Volume (Metric) | 10 mL |
No. per Case | 2000 |
Closure Material | Polyethylene |
Closure Type | Screw Cap |
Height (Metric) | 86 mm |
Type | Sample Tube |
Unit Size | Case of 2000 |
Closure Color | Yellow |
Description | 10 mL Transport Tube, Precapped Yellow |
Color | Clear |
Diameter (Metric) Outer | 15 mm |
Material | Polypropylene |
Sterility | Non-sterile |
Volume (Metric) | 10 mL |
No. per Case | 2000 |
Style | Skirted, round bottom |
Closure Material | Polyethylene |
Closure Type | Screw Cap |
Height (Metric) | 86 mm |
Type | Sample Tube |
Unit Size | Case of 2000 |
Closure Color | Yellow |
Description | Amber pre-capped general transport tube with yellow cap |
Color | Amber |
Diameter (Metric) Outer | 15 mm |
Material | Polypropylene |
Sterility | Non-sterile |
Volume (Metric) | 12 mL |
No. per Case | 1000 |
Style | Skirted, conical bottom |
Closure Material | Polyethylene |
Closure Type | Screw Cap |
Height (Metric) | 96 mm |
Type | Sample Tube |
Unit Size | Case of 1000 |
Closure Color | Yellow |
Description | 12 mL Transport Tube, Precapped Yellow |
Color | Clear |
Diameter (Metric) Outer | 15 mm |
Material | Polypropylene |
Sterility | Non-sterile |
Volume (Metric) | 12 mL |
No. per Case | 1000 |
Style | Skirted, conical bottom |
Closure Material | Polyethylene |
Closure Type | Screw Cap |
Height (Metric) | 96 mm |
Type | Sample Tube |
Unit Size | Case of 1000 |
Description | 10mL transport tube; Clear; 2000/Cs. |
Color | Clear |
Material | Polypropylene |
Sterility | Non-sterile |
Volume (Metric) | 10 mL |
No. per Case | 2000 |
Style | Skirted, round bottom |
Closure Type | Screw Cap |
Height (Metric) | 86 mm |
Type | Sample Tube |
For Use With (Equipment) | Capitol Vial Screw Caps (not included) |
Unit Size | Case of 2000 |
Closure Color | Red |
Description | Red Screw Cap for 10mL and 12mL Transport Tubes |
Diameter (Metric) Outer | 15 mm |
No. per Case | 2000 |
Closure Material | Polyethylene |
Closure Type | Screw Cap |
Height (Metric) | 96 mm |
Type | Screw Cap |
For Use With (Equipment) | Capitol Vial 10 and 12 mL Transport Tubes (not included) |
Unit Size | Case of 2000 |
Catalog Number | Specifications | Unit Size | Description | Volume (Metric) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
S40610 | Case of 2000 | Bulk 12mL Threaded Clear Transport Tube, No Cap | 12 mL | 429.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
S40300 | Case of 2000 | 10 mL Transport Tube, Precapped Red | 10 mL | 378.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
S40301 | Case of 2000 | 10 mL Transport Tube, Precapped White | 10 mL | 371.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
S40302 | Case of 2000 | 10 mL Transport Tube, Precapped Blue | 10 mL | 199.00 Online exclusive 378.00 Save 179.00 (47%) | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
S40303 | Case of 2000 | Pre-capped transport tube with green cap | 10 mL | 371.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
S40304 | Case of 2000 | 10 mL Transport Tube, Precapped Yellow | 10 mL | 270.04 Online exclusive 371.00 Save 100.96 (27%) | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
S40600 | Case of 1000 | Amber pre-capped general transport tube with yellow cap | 12 mL | 473.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
S40714 | Case of 1000 | 12 mL Transport Tube, Precapped Yellow | 12 mL | 253.00 Online exclusive 481.00 Save 228.00 (47%) | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
S40100 | Case of 2000 | 10mL transport tube; Clear; 2000/Cs. | 10 mL | 97.70 Online exclusive 186.00 Save 88.30 (47%) | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
S40200 | Case of 2000 | Red Screw Cap for 10mL and 12mL Transport Tubes | 119.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
10mL
12mL