Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Orbit | 19 mm |
Load Bearing Capacity (Metric) | 22.7 kg |
Speed Range | 15 to 500 rpm |
Electrical Requirements | 240 V, 50/60 Hz |
Voltage | 220/240 V |
Temperature Range (Metric) | Ambient +10° to 60°C |
Holds | 6 x 2 L Flasks |
Product Type | Shaker |
Load Bearing Capacity (English) | 50 lb. |
Certifications/Compliance | CE, cUL, UL |
Temperature Range (English) | 50°F to 140°F |
Temperature Accuracy | ± 0.1°C |
Temperature Resolution | ±0.1°C |
Frequency | 50/60 Hz |
Length (English) Platform | 18 in. |
Length (Metric) Platform | 45.7 cm |
Width (Metric) Platform | 45.7 cm |
Controller Type | Digital |
Description | Large Incubated Benchtop Orbital Shaker |
Model | MaxQ 4000 Incubated Benchtop Shaker |
Motor Type | DC brushless |
No. of Positions | 6 |
Timer Range | Continuous or timed operation from 0.1 minute to 999 hours |
Unit Size | Each |
Orbit | 19 mm |
Load Bearing Capacity (Metric) | 22.7 kg |
Speed Range | 15 to 500 rpm, ±1 rpm |
Electrical Requirements | 240 V, 50/60 Hz |
Voltage | 220/240 V |
Temperature Range (Metric) | Ambient +10° to 80°C |
Holds | 6 x 2 L Flasks |
Product Type | Shaker |
Load Bearing Capacity (English) | 50 lb. |
Certifications/Compliance | CE, cUL, UL |
Temperature Range (English) | 50°F to 176°F |
Temperature Accuracy | ± 0.1°C |
Temperature Resolution | ±0.1°C |
Frequency | 50/60 Hz |
Length (English) Platform | 18 in. |
Length (Metric) Platform | 45.7 cm |
Width (Metric) Platform | 45.7 cm |
Controller Type | Digital |
Description | Large Incubated High Temperature Benchtop Orbital Shaker |
Model | MaxQ 4000 Incubated Benchtop Shaker |
Motor Type | DC brushless |
No. of Positions | 6 |
Timer Range | Continuous or timed operation from 0.1 minute to 999 hours |
Unit Size | Each |
Orbit | 19 mm |
Load Bearing Capacity (Metric) | 22.7 kg |
Speed Range | 15 to 500 rpm, ±1 rpm |
Electrical Requirements | 120 V, 50/60 Hz |
Voltage | 120 V |
Temperature Range (Metric) | Ambient -15° to 60°C |
Holds | 6 x 2 L Flasks |
Product Type | Shaker |
Load Bearing Capacity (English) | 50 lb. |
Certifications/Compliance | CE, cUL, UL |
Temperature Range (English) | −5°F to +140°F |
Temperature Accuracy | ±0.1°C |
Temperature Resolution | ±0.1°C |
Frequency | 50/60 Hz |
Length (English) Platform | 18 in. |
Length (Metric) Platform | 45.7 cm |
Width (Metric) Platform | 45.7 cm |
Controller Type | Digital, LED |
Description | Large Incubated and Refrigerated |
Model | MaxQ 4000 Refrigerated and Incubated Shaker |
Motor Type | Triple eccentric drive |
No. of Positions | 6 |
Unit Size | Each |
Orbit | 19 mm |
Load Bearing Capacity (Metric) | 22.7 kg |
Speed Range | 15 to 500 rpm, ±1 rpm |
Electrical Requirements | 240 V, 50Hz |
Voltage | 220/240 V |
Temperature Range (Metric) | Ambient -15° to 60°C |
Holds | 6 x 2 L Flasks |
Product Type | Shaker |
Load Bearing Capacity (English) | 50 lb. |
Certifications/Compliance | CE, cUL, UL |
Temperature Range (English) | −5°F to +140°F |
Temperature Accuracy | ± 0.1°C |
Temperature Resolution | ±0.1°C |
Frequency | 50 Hz |
Length (English) Platform | 18 in. |
Length (Metric) Platform | 45.7 cm |
Width (Metric) Platform | 45.7 cm |
Controller Type | Digital |
Description | Large Incubated and Refrigerated Benchtop Orbital Shaker |
Model | MaxQ 4000 Refrigerated and Incubated Shaker |
Motor Type | DC brushless |
No. of Positions | 6 |
Timer Range | Continuous or timed operation from 0.1 minute to 999 hours |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Electrical Requirements | Speed Range | Temperature Range (Metric) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
SHKE4000-1CE | Each | Large Incubated Benchtop Orbital Shaker | 240 V, 50/60 Hz | 15 to 500 rpm | Ambient +10° to 60°C | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SHKE4000-6CE | Each | Large Incubated High Temperature Benchtop Orbital Shaker | 240 V, 50/60 Hz | 15 to 500 rpm, ±1 rpm | Ambient +10° to 80°C | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SHKE4000-7 | Each | Large Incubated and Refrigerated | 120 V, 50/60 Hz | 15 to 500 rpm, ±1 rpm | Ambient -15° to 60°C | 13,910.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SHKE4000-8CE | Each | Large Incubated and Refrigerated Benchtop Orbital Shaker | 240 V, 50Hz | 15 to 500 rpm, ±1 rpm | Ambient -15° to 60°C | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|