Thermo Scientific™

MaxQ™ 4000 Benchtop Orbital Shakers

Catalog number: SHKE4000-8CE
Have Questions?
Thermo Scientific™

MaxQ™ 4000 Benchtop Orbital Shakers

Catalog number: SHKE4000-8CE
Have Questions?
Combine the convenience of a benchtop design with orbital shaking technology in one package with Thermo Scientific™ MaxQ™ 4000 Benchtop Orbital Shakers. Versatile, incubated and refrigerated, these shakers are ideal for cell culture, solubility studies, extraction procedures, protein expression and many other applications. They are spacious chambers in a footprint designed for the benchtop.
 
Catalog Number
SHKE4000-8CE
Unit Size
Each
Description
Large Incubated and Refrigerated Benchtop Orbital Shaker
Electrical Requirements
240 V, 50Hz
Speed Range
15 to 500 rpm, ±1 rpm
Temperature Range (Metric)
Ambient -15° to 60°C
Price (USD)
Availability
-
Full specifications
Quantity
-
Orbit19 mm
Load Bearing Capacity (Metric)22.7 kg
Speed Range15 to 500 rpm, ±1 rpm
Electrical Requirements240 V, 50Hz
Voltage220/240 V
Temperature Range (Metric)Ambient -15° to 60°C
Holds6 x 2 L Flasks
Product TypeShaker
Load Bearing Capacity (English)50 lb.
Certifications/ComplianceCE, cUL, UL
Temperature Range (English)−5°F to +140°F
Temperature Accuracy± 0.1°C
Temperature Resolution±0.1°C
Frequency50 Hz
Length (English) Platform18 in.
Length (Metric) Platform45.7 cm
Width (Metric) Platform45.7 cm
Controller TypeDigital
DescriptionLarge Incubated and Refrigerated Benchtop Orbital Shaker
ModelMaxQ 4000 Refrigerated and Incubated Shaker
Motor TypeDC brushless
No. of Positions6
Timer RangeContinuous or timed operation from 0.1 minute to 999 hours
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Large Incubated Benchtop Orbital Shaker
Electrical Requirements
240 V, 50/60 Hz
Speed Range
15 to 500 rpm
Temperature Range (Metric)
Ambient +10° to 60°C
Price (USD)
Availability
-
Full specifications
Quantity
-
Orbit19 mm
Load Bearing Capacity (Metric)22.7 kg
Speed Range15 to 500 rpm
Electrical Requirements240 V, 50/60 Hz
Voltage220/240 V
Temperature Range (Metric)Ambient +10° to 60°C
Holds6 x 2 L Flasks
Product TypeShaker
Load Bearing Capacity (English)50 lb.
Certifications/ComplianceCE, cUL, UL
Temperature Range (English)50°F to 140°F
Temperature Accuracy± 0.1°C
Temperature Resolution±0.1°C
Frequency50/60 Hz
Length (English) Platform18 in.
Length (Metric) Platform45.7 cm
Width (Metric) Platform45.7 cm
Controller TypeDigital
DescriptionLarge Incubated Benchtop Orbital Shaker
ModelMaxQ 4000 Incubated Benchtop Shaker
Motor TypeDC brushless
No. of Positions6
Timer RangeContinuous or timed operation from 0.1 minute to 999 hours
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Large Incubated High Temperature Benchtop Orbital Shaker
Electrical Requirements
240 V, 50/60 Hz
Speed Range
15 to 500 rpm, ±1 rpm
Temperature Range (Metric)
Ambient +10° to 80°C
Price (USD)
Availability
-
Full specifications
Quantity
-
Orbit19 mm
Load Bearing Capacity (Metric)22.7 kg
Speed Range15 to 500 rpm, ±1 rpm
Electrical Requirements240 V, 50/60 Hz
Voltage220/240 V
Temperature Range (Metric)Ambient +10° to 80°C
Holds6 x 2 L Flasks
Product TypeShaker
Load Bearing Capacity (English)50 lb.
Certifications/ComplianceCE, cUL, UL
Temperature Range (English)50°F to 176°F
Temperature Accuracy± 0.1°C
Temperature Resolution±0.1°C
Frequency50/60 Hz
Length (English) Platform18 in.
Length (Metric) Platform45.7 cm
Width (Metric) Platform45.7 cm
Controller TypeDigital
DescriptionLarge Incubated High Temperature Benchtop Orbital Shaker
ModelMaxQ 4000 Incubated Benchtop Shaker
Motor TypeDC brushless
No. of Positions6
Timer RangeContinuous or timed operation from 0.1 minute to 999 hours
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Large Incubated and Refrigerated
Electrical Requirements
120 V, 50/60 Hz
Speed Range
15 to 500 rpm, ±1 rpm
Temperature Range (Metric)
Ambient -15° to 60°C
Price (USD)
Availability
-
Full specifications
Quantity
Orbit19 mm
Load Bearing Capacity (Metric)22.7 kg
Speed Range15 to 500 rpm, ±1 rpm
Electrical Requirements120 V, 50/60 Hz
Voltage120 V
Temperature Range (Metric)Ambient -15° to 60°C
Holds6 x 2 L Flasks
Product TypeShaker
Load Bearing Capacity (English)50 lb.
Certifications/ComplianceCE, cUL, UL
Temperature Range (English)−5°F to +140°F
Temperature Accuracy±0.1°C
Temperature Resolution±0.1°C
Frequency50/60 Hz
Length (English) Platform18 in.
Length (Metric) Platform45.7 cm
Width (Metric) Platform45.7 cm
Controller TypeDigital, LED
DescriptionLarge Incubated and Refrigerated
ModelMaxQ 4000 Refrigerated and Incubated Shaker
Motor TypeTriple eccentric drive
No. of Positions6
Unit SizeEach
Showing 4 of 4
Catalog NumberSpecificationsUnit SizeDescriptionElectrical RequirementsSpeed RangeTemperature Range (Metric)Price (USD)AvailabilityQuantity
SHKE4000-8CEFull specifications
EachLarge Incubated and Refrigerated Benchtop Orbital Shaker240 V, 50Hz15 to 500 rpm, ±1 rpmAmbient -15° to 60°CRequest A Quote--
Orbit19 mm
Load Bearing Capacity (Metric)22.7 kg
Speed Range15 to 500 rpm, ±1 rpm
Electrical Requirements240 V, 50Hz
Voltage220/240 V
Temperature Range (Metric)Ambient -15° to 60°C
Holds6 x 2 L Flasks
Product TypeShaker
Load Bearing Capacity (English)50 lb.
Certifications/ComplianceCE, cUL, UL
Temperature Range (English)−5°F to +140°F
Temperature Accuracy± 0.1°C
Temperature Resolution±0.1°C
Frequency50 Hz
Length (English) Platform18 in.
Length (Metric) Platform45.7 cm
Width (Metric) Platform45.7 cm
Controller TypeDigital
DescriptionLarge Incubated and Refrigerated Benchtop Orbital Shaker
ModelMaxQ 4000 Refrigerated and Incubated Shaker
Motor TypeDC brushless
No. of Positions6
Timer RangeContinuous or timed operation from 0.1 minute to 999 hours
Unit SizeEach
SHKE4000-1CEFull specifications
EachLarge Incubated Benchtop Orbital Shaker240 V, 50/60 Hz15 to 500 rpmAmbient +10° to 60°CRequest A Quote--
Orbit19 mm
Load Bearing Capacity (Metric)22.7 kg
Speed Range15 to 500 rpm
Electrical Requirements240 V, 50/60 Hz
Voltage220/240 V
Temperature Range (Metric)Ambient +10° to 60°C
Holds6 x 2 L Flasks
Product TypeShaker
Load Bearing Capacity (English)50 lb.
Certifications/ComplianceCE, cUL, UL
Temperature Range (English)50°F to 140°F
Temperature Accuracy± 0.1°C
Temperature Resolution±0.1°C
Frequency50/60 Hz
Length (English) Platform18 in.
Length (Metric) Platform45.7 cm
Width (Metric) Platform45.7 cm
Controller TypeDigital
DescriptionLarge Incubated Benchtop Orbital Shaker
ModelMaxQ 4000 Incubated Benchtop Shaker
Motor TypeDC brushless
No. of Positions6
Timer RangeContinuous or timed operation from 0.1 minute to 999 hours
Unit SizeEach
SHKE4000-6CEFull specifications
EachLarge Incubated High Temperature Benchtop Orbital Shaker240 V, 50/60 Hz15 to 500 rpm, ±1 rpmAmbient +10° to 80°CRequest A Quote--
Orbit19 mm
Load Bearing Capacity (Metric)22.7 kg
Speed Range15 to 500 rpm, ±1 rpm
Electrical Requirements240 V, 50/60 Hz
Voltage220/240 V
Temperature Range (Metric)Ambient +10° to 80°C
Holds6 x 2 L Flasks
Product TypeShaker
Load Bearing Capacity (English)50 lb.
Certifications/ComplianceCE, cUL, UL
Temperature Range (English)50°F to 176°F
Temperature Accuracy± 0.1°C
Temperature Resolution±0.1°C
Frequency50/60 Hz
Length (English) Platform18 in.
Length (Metric) Platform45.7 cm
Width (Metric) Platform45.7 cm
Controller TypeDigital
DescriptionLarge Incubated High Temperature Benchtop Orbital Shaker
ModelMaxQ 4000 Incubated Benchtop Shaker
Motor TypeDC brushless
No. of Positions6
Timer RangeContinuous or timed operation from 0.1 minute to 999 hours
Unit SizeEach
SHKE4000-7Full specifications
EachLarge Incubated and Refrigerated120 V, 50/60 Hz15 to 500 rpm, ±1 rpmAmbient -15° to 60°C
-
Orbit19 mm
Load Bearing Capacity (Metric)22.7 kg
Speed Range15 to 500 rpm, ±1 rpm
Electrical Requirements120 V, 50/60 Hz
Voltage120 V
Temperature Range (Metric)Ambient -15° to 60°C
Holds6 x 2 L Flasks
Product TypeShaker
Load Bearing Capacity (English)50 lb.
Certifications/ComplianceCE, cUL, UL
Temperature Range (English)−5°F to +140°F
Temperature Accuracy±0.1°C
Temperature Resolution±0.1°C
Frequency50/60 Hz
Length (English) Platform18 in.
Length (Metric) Platform45.7 cm
Width (Metric) Platform45.7 cm
Controller TypeDigital, LED
DescriptionLarge Incubated and Refrigerated
ModelMaxQ 4000 Refrigerated and Incubated Shaker
Motor TypeTriple eccentric drive
No. of Positions6
Unit SizeEach
Showing 4 of 4
MaxQ 4000 benchtop orbital shakers are durable and easy to use with a spacious 18 × 18 in. platform for higher vessel capacity. These benchtop units handle up to six 2L flasks. The clear, scratch-resistant lid allows unobstructed sample viewing without disturbing chamber temperature.
  • Triple eccentric drive delivers uniform motion with 0.75 in. (19mm) circular orbit
  • Timed or continuous-run modes
  • Clear, scratch-resistant lid for sample viewing
  • Safety interlock stops platform when lid is opened
  • Precisely monitor temperature and control chamber temperature over complete range with ±0.1C accuracy at 37°C with PID temperature controller
  • Over temperature safety feature with independent thermostat provides additional backup by controlling heat if main temperature controller fails
Analog Models:
  • Speed control from 40 to 400rpm by rotary dial
  • Integrated tachometer monitors and displays speed in rpm to guarantee an accurate setting
  • Easy-to-read LED digital temperature display
  • Continuous and timed operation from 1 to 60 min.
Digital Models:
  • Variable speed control from 15 to 500 rpm
  • View speed, temperature and time simultaneously on three individual LED displays which helps minimize errors in establishing running conditions
  • Continuous and timed operation from 0.1 hr. up to 999 hr. or 0.1 min. to 999 min.
  • Shaker shutdown and audible/visual alarms signal if unit operates ±10% of set speed, preventing shaker from walking
  • User-adjustable speed calibration can be performed using a digital handheld tachometer, where verification is required and protocols can be standardized
  • Unbalanced load sensor stops platform motion when excess vibration is detected and visual/audible alarms signal until condition is corrected
  • Soft-start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of flask closure
  • Solid-state DC brushless motor is maintenance free
Overall Dimensions Inches (cm):
  • Models SHKA4000, SHKE4000, SHKA4000-5, SHKE4000-5: 32 (81.3) x 22.5 (57.2) x 22 (55.9)
  • Models SHKA4000-7, SHKE4000-7: 34 (86.4) x 22.5 (57.2) x 22 (55.9)
Shipping Weight Lb. (kg):
  • Models SHKA4000, SHKE4000, SHKA4000-5, SHKE4000-5: 167 (75.8)
  • Models SHKA4000-7, SHKE4000-7: 212 (96.2)
Ordering Information:
  • For a complete system, order platforms and clamps (sold separately)
Requires:
  • Universal Platform (without clamps) or Dedicated Platform (with pre-installed clamps)
Recommended for:
  • Plasmid purification
  • General mixing
  • Bacterial suspensions
  • Staining and destaining
  • Washing procedures
  • Hybridizations

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text