Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Orbit | 19 mm |
Load Bearing Capacity (Metric) | 15.9 kg |
Speed Range | 15 to 500 rpm, ±1 rpm |
Electrical Requirements | 240 V, 50 Hz |
Voltage | 240 V |
Temperature Range (Metric) | Ambient -15° to 80°C |
Wattage | 1500 W |
Amperage | 7 A |
Product Type | Shaker |
Load Bearing Capacity (English) | 35 lb. |
Certifications/Compliance | CE, cUL, UL |
Temperature Range (English) | −5°F to +140°F |
Frequency | 50 Hz |
Material | Stainless Steel Platform |
Height (English) | 40.5 in. |
Height (Metric) | 102.9 cm |
Length (English) | 33 in. |
Length (English) Platform | 18 in. |
Length (Metric) | 83.8 cm |
Length (Metric) Platform | 45.7 cm |
Width (English) Interior | 27.5 in. |
Width (Metric) Interior | 69.9 cm |
Width (Metric) Platform | 45.7 cm |
Shipping Weight (English) | 430 lb. |
Shipping Weight (Metric) | 196 kg |
Controller Type | Digital |
Description | Small Stackable Incubated/Refrigerated Orbital Shaker |
Model | MaxQ 6000 Refrigerated and Incubated Stackable Shaker |
Motor Type | DC brushless |
Timer Range | Continuous or timed operation from 0.1 minute to 999 hours |
Unit Size | Each |
Orbit | 19 mm |
Load Bearing Capacity (Metric) | 15.9 kg |
Speed Range | 15 to 500 rpm, ±1 rpm |
Electrical Requirements | 120 V, 60 Hz |
Voltage | 120 V |
Temperature Range (Metric) | Ambient +10° to 80°C |
Product Type | Stackable Incubated Orbital Shaker |
Load Bearing Capacity (English) | 35 lb. |
Certifications/Compliance | CE, cUL, UL |
Temperature Range (English) | 50°F to 140°F |
Temperature Resolution | ±0.1°C |
Frequency | 60 Hz |
Material | Stainless Steel Platform |
Height (English) | 40.5 in. |
Height (Metric) | 102.9 cm |
Length (English) | 33 in. |
Length (English) Platform | 18 in. |
Length (Metric) | 83.8 cm |
Length (Metric) Platform | 45.7 cm |
Width (English) Interior | 27.5 in. |
Width (Metric) Interior | 69.9 cm |
Width (Metric) Platform | 45.7 cm |
Shipping Weight (English) | 330 lb. |
Shipping Weight (Metric) | 150 kg |
Controller Type | Digital |
Description | Small Stackable Incubated Orbital Shaker |
Model | MaxQ 6000 Incubated Stackable Shaker |
Motor Type | DC brushless |
Timer Range | Continuous or timed operation from 0.1 minute to 999 hours |
Unit Size | Each |
Orbit | 19 mm |
Load Bearing Capacity (Metric) | 15.9 kg |
Speed Range | 15 to 500 rpm, ±1 rpm |
Electrical Requirements | 240 V, 50/60 Hz |
Voltage | 240 V |
Temperature Range (Metric) | Ambient +10° to 80°C |
Wattage | 1100 W |
Amperage | 4.5 A |
Product Type | Shaker |
Load Bearing Capacity (English) | 35 lb. |
Certifications/Compliance | CE, cUL, UL |
Temperature Range (English) | 50°F to 140°F |
Temperature Resolution | ±0.1°C |
Frequency | 50/60 Hz |
Material | Stainless Steel Platform |
Height (English) | 40.5 in. |
Height (Metric) | 102.9 cm |
Length (English) | 33 in. |
Length (English) Platform | 18 in. |
Length (Metric) | 83.8 cm |
Length (Metric) Platform | 45.7 cm |
Width (English) Interior | 27.5 in. |
Width (Metric) Interior | 69.9 cm |
Width (Metric) Platform | 45.7 cm |
Shipping Weight (English) | 330 lb. |
Shipping Weight (Metric) | 150 kg |
Controller Type | Digital |
Description | Small Stackable Incubated Orbital Shaker |
Model | MaxQ 6000 Incubated Stackable Shaker |
Motor Type | DC brushless |
Timer Range | Continuous or timed operation from 0.1 minute to 999 hours |
Unit Size | Each |
Orbit | 19 mm |
Load Bearing Capacity (Metric) | 15.9 kg |
Speed Range | 15 to 500 rpm, ±1 rpm |
Electrical Requirements | 120 V, 60 Hz |
Voltage | 120 V |
Temperature Range (Metric) | Ambient -15° to 80°C |
Product Type | Stackable Incubated/Refrigerated Orbital Shaker |
Load Bearing Capacity (English) | 35 lb. |
Certifications/Compliance | CE, cUL, UL |
Temperature Range (English) | −5°F to +140°F |
Temperature Resolution | ±0.1°C |
Frequency | 60 Hz |
Material | Stainless Steel Platform |
Height (English) | 40.5 in. |
Height (Metric) | 102.9 cm |
Length (English) | 33 in. |
Length (English) Platform | 18 in. |
Length (Metric) | 83.8 cm |
Length (Metric) Platform | 45.7 cm |
Width (English) Interior | 27.5 in. |
Width (Metric) Interior | 69.9 cm |
Width (Metric) Platform | 45.7 cm |
Shipping Weight (English) | 430 lb. |
Shipping Weight (Metric) | 196 kg |
Controller Type | Digital |
Description | Small Stackable Incubated/Refrigerated Orbital Shaker |
Model | MaxQ 6000 Refrigerated and Incubated Stackable Shaker |
Motor Type | DC brushless |
Timer Range | Continuous or timed operation from 0.1 minute to 999 hours |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Electrical Requirements | Temperature Range (Metric) | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
SHKE6000-8CE | Each | Small Stackable Incubated/Refrigerated Orbital Shaker | 240 V, 50 Hz | Ambient -15° to 80°C | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SHKE6000 | Each | Small Stackable Incubated Orbital Shaker | 120 V, 60 Hz | Ambient +10° to 80°C | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SHKE6000-1CE | Each | Small Stackable Incubated Orbital Shaker | 240 V, 50/60 Hz | Ambient +10° to 80°C | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SHKE6000-7 | Each | Small Stackable Incubated/Refrigerated Orbital Shaker | 120 V, 60 Hz | Ambient -15° to 80°C | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Overall Dimensions
Ordering Information:
For a complete system, order platforms and clamps (sold separately)
Includes:
Requires:
Recommended for: