Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Battery Life | Greater than 8 months |
Battery Type | Replaceable C-Size Lithium Battery |
Certifications/Compliance | IECExITA 08.0010 Ex ia IIC T4 (TAMB = -20 ̊C to 50 ̊C)Nemko08ATE x 1270 Ex II 2 GEx ia IIC T4IP66/68 |
Detection Limits | Range: 0-50 ppm; Resolution: 0.1 ppm |
Components Measured | Hydrogen Sulfide |
Type | Standard Logger |
Display Type | LCD alpha numeric display |
IP Rating | IP66/68 |
Measurement Range | 0 to 50 ppm |
Resolution | 0.1 ppm |
Sample Type | Air |
Sensor Types | Electrochemical |
Warranty | 12 months |
Weight (English) | 14.8 oz. |
Weight (Metric) | 420 g |
Unit Size | Each |
Battery Life | Greater than 8 months |
Battery Type | Replaceable C-Size Lithium Battery |
Certifications/Compliance | IECExITA 08.0010 Ex ia IIC T4 (TAMB = -20 ̊C to 50 ̊C)Nemko08ATE x 1270 Ex II 2 GEx ia IIC T4IP66/68 |
Detection Limits | Range: 0-1000 ppm; Resolution: 1 ppm |
Components Measured | Hydrogen Sulfide |
Type | Long Term Logger with Fibre Optic Fitting |
Display Type | LCD alpha numeric display |
IP Rating | IP66/68 |
Measurement Range | 0 to 1000 ppm |
Resolution | 1 ppm |
Sample Type | Air |
Sensor Types | Electrochemical |
Warranty | 12 months |
Weight (English) | 14.8 oz. |
Weight (Metric) | 420 g |
Unit Size | Each |
Battery Life | Greater than 8 months |
Battery Type | Replaceable C-Size Lithium Battery |
Certifications/Compliance | IECExITA 08.0010, Ex ia IIC T4 (TAMB = -20°C to +50°C), Nemko08ATE x 1270, Ex II 2 G, Ex ia IIC T4, IP66/68 |
Components Measured | Hydrogen Sulfide |
Type | Long Term Logger with Fibre Optic Fitting |
Display Type | LCD alpha numeric display |
IP Rating | IP66/68 |
Measurement Range | 0 to 200 ppm |
Resolution | 0.1 ppm |
Sample Type | Air |
Sensor Types | Electrochemical |
Warranty | 12 months |
Weight (English) | 14.8 oz. |
Weight (Metric) | 420 g |
Unit Size | Each |
Battery Life | Greater than 8 months |
Battery Type | Replaceable C-Size Lithium Battery |
Certifications/Compliance | IECExITA 08.0010, Ex ia IIC T4 (TAMB = -20°C to +50°C), Nemko08ATE x 1270, Ex II 2 G, Ex ia IIC T4, IP66/68 |
Components Measured | Hydrogen Sulfide |
Type | Standard Logger |
Display Type | LCD alpha numeric display |
IP Rating | IP66/68 |
Measurement Range | 0 to 1000 ppm |
Resolution | 1 ppm |
Sample Type | Air |
Sensor Types | Electrochemical |
Warranty | 12 months |
Weight (English) | 14.8 oz. |
Weight (Metric) | 420 g |
Unit Size | Each |
Battery Life | Greater than 8 months |
Battery Type | Replaceable C-Size Lithium Battery |
Certifications/Compliance | IECExITA 08.0010, Ex ia IIC T4 (TAMB = -20°C to +50°C), Nemko08ATE x 1270, Ex II 2 G, Ex ia IIC T4, IP66/68 |
Components Measured | Hydrogen Sulfide |
Type | Standard Logger |
Display Type | LCD alpha numeric display |
IP Rating | IP66/68 |
Measurement Range | 0 to 200 ppm |
Resolution | 0.1 ppm |
Sample Type | Air |
Sensor Types | Electrochemical |
Warranty | 12 months |
Weight (English) | 14.8 oz. |
Weight (Metric) | 420 g |
Unit Size | Each |
Battery Life | Greater than 8 months |
Battery Type | Replaceable C-Size Lithium Battery |
Certifications/Compliance | IECExITA 08.0010, Ex ia IIC T4 (TAMB = -20°C to +50°C), Nemko08ATE x 1270, Ex II 2 G, Ex ia IIC T4, IP66/68 |
Components Measured | Hydrogen Sulfide |
Type | Standard Logger |
Display Type | LCD alpha numeric display |
IP Rating | IP66/68 |
Measurement Range | 0 to 2000 ppm |
Resolution | 1 ppm |
Sample Type | Air |
Sensor Types | Electrochemical |
Warranty | 12 months |
Weight (English) | 14.8 oz. |
Weight (Metric) | 420 g |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Measurement Range | Type | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
SL-H2S-50 | Each | 0 to 50 ppm | Standard Logger | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
LLTF-H2S-1000 | Each | 0 to 1000 ppm | Long Term Logger with Fibre Optic Fitting | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
LLTF-H2S-200 | Each | 0 to 200 ppm | Long Term Logger with Fibre Optic Fitting | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SL-H2S-1000 | Each | 0 to 1000 ppm | Standard Logger | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SL-H2S-200 | Each | 0 to 200 ppm | Standard Logger | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SL-H2S-2000 | Each | 0 to 2000 ppm | Standard Logger | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The OdaLog™ has been specifically designed to withstand harsh environments typically found in the Wastewater Industry.
The OdaLog™ is primarily used by locating it at or close to the source of Hydrogen Sulphide emissions such as within sewerage pumping stations and receiving manholes.
Its purpose is to monitor gas levels to help control H2S gas in sewerage systems and treatment plants for later review and evaluation using the free-to-download OdaStat-G software.
Key Features
Typical Applications