Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Get reliable performance, dependable safety and simple operation with our new Thermo Scientific™ SuperNuova+™ stirring hotplate series . Units are available in two sizes, including a multi-position model with optimized controls and settings for applications that demand advanced precision.
Top Plate Material | Ceramic |
Voltage | 100/120 V |
Includes | PT100 Temperature Probe, Rod and Clamps |
Shipping Weight (English) | 11.2 lb. |
Shipping Weight (Metric) | 5.1 kg |
Electrical Requirements | 100/120 V 50/60 Hz |
Length (English) | 13 in. |
Size | 7.25 x 7.25 in. |
Height (Metric) | 9.7 cm |
Temperature (Metric) | Ambient to 450°C |
Height (English) | 3.8 in. |
Frequency | 50/60 Hz |
Width (Metric) | 20.8 cm |
Length (Metric) | 33 cm |
Width (English) | 8.2 in. |
Weight (English) | 12.1 lb. |
Weight (Metric) | 5.5 kg |
Type | Stirring Hotplate, Stirrer |
Shape | Square |
Plug Type | US |
Stirring Range | 50 to 1500 rpm |
Warranty | 3 Years |
Dimensions (LxWxH) | 7.25 in. x 7.25 in. |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Display | LED |
Unit Size | Each |
Top Plate Material | Ceramic |
Voltage | 100/120 V |
Includes | PT100 Temperature Probe, Rod and Clamps |
Shipping Weight (English) | 16.5 lb. |
Shipping Weight (Metric) | 7.5 kg |
Electrical Requirements | 100/120 V 50/60 Hz |
Length (English) | 16.2 in. |
Size | 10.25 x 10.25 in. |
Height (Metric) | 10.2 cm |
Temperature (Metric) | Ambient to 400°C |
Height (English) | 4 in. |
Frequency | 50/60 Hz |
Width (Metric) | 28.7 cm |
Length (Metric) | 41.1 cm |
Width (English) | 11.3 in. |
Weight (English) | 17.6 lb. |
Weight (Metric) | 8 kg |
Type | Stirring Hotplate, Stirrer |
Shape | Square |
Plug Type | US |
Stirring Range | 50 to 1500 rpm |
Warranty | 3 Years |
Dimensions (LxWxH) | 10.25 in. x 10.25 in. |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Display | LED |
Unit Size | Each |
Top Plate Material | Ceramic |
Voltage | 230 V |
Includes | PT100 Temperature Probe, Rod and Clamps |
Shipping Weight (English) | 17.6 lb. |
Shipping Weight (Metric) | 8.0 kg |
Electrical Requirements | 230 V 50/60 Hz |
Length (English) | 16.2 in. |
Size | 10.25 x 10.25 in. |
Height (Metric) | 10.2 cm |
Temperature (Metric) | Ambient to 400°C |
Height (English) | 4 in. |
Frequency | 50/60 Hz |
Width (Metric) | 28.7 cm |
Length (Metric) | 41.1 cm |
Width (English) | 11.3 in. |
Weight (English) | 17.6 lb. |
Weight (Metric) | 8 kg |
Type | Stirring Hotplate, Stirrer |
Shape | Square |
Plug Type | EU/UK/AUS/CN |
Stirring Range | 50 to 1500 rpm |
Warranty | 3 Years |
Dimensions (LxWxH) | 10.25 in. x 10.25 in. |
Display | LED |
Unit Size | Each |
Top Plate Material | Ceramic |
Voltage | 230 V |
Includes | Power Cord |
Shipping Weight (English) | 12.3 lb. |
Shipping Weight (Metric) | 5.6 kg |
Electrical Requirements | 230 V 50/60 Hz |
Length (English) | 13 in. |
Size | 7.25 x 7.25 in. |
Height (Metric) | 9.7 cm |
Temperature (Metric) | Ambient to 450°C |
Height (English) | 3.8 in. |
Frequency | 50/60 Hz |
Width (Metric) | 20.8 cm |
Length (Metric) | 33 cm |
Width (English) | 8.2 in. |
Weight (English) | 12.3 lb. |
Weight (Metric) | 5.6 kg |
Type | Stirring Hotplate, Stirrer |
Shape | Square |
Plug Type | EU/UK/AUS/CN |
Stirring Range | 50 to 1500 rpm |
Warranty | 3 Years |
Dimensions (LxWxH) | 7.25 in. x 7.25 in. |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Display | LED |
Unit Size | Each |
Top Plate Material | Aluminum |
Voltage | 100/120 V |
Includes | PT100 Temperature Probe, Rod and Clamps |
Shipping Weight (English) | 11.0 lb. |
Shipping Weight (Metric) | 5.0 kg |
Electrical Requirements | 100/120 V 50/60 Hz |
Length (English) | 13 in. |
Size | 7.25 x 7.25 in. |
Height (Metric) | 9.7 cm |
Temperature (Metric) | Ambient to 300°C |
Height (English) | 3.8 in. |
Frequency | 50/60 Hz |
Width (Metric) | 20.8 cm |
Length (Metric) | 33 cm |
Width (English) | 8.2 in. |
Weight (English) | 11 lb. |
Type | Stirring Hotplate, Stirrer |
Shape | Square |
Plug Type | US |
Stirring Range | 50 to 1500 rpm |
Warranty | 3 Years |
Dimensions (LxWxH) | 13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7 cm) |
Certifications/Compliance | cCSAus, CE |
Display | LED |
Unit Size | Each |
Top Plate Material | Aluminum |
Voltage | 230 V |
Includes | Power Cord |
Shipping Weight (English) | 12.1 lb. |
Shipping Weight (Metric) | 5.5 kg |
Electrical Requirements | 230 V 50/60 Hz |
Length (English) | 13 in. |
Size | 7.25 x 7.25 in. |
Height (Metric) | 9.7 cm |
Temperature (Metric) | Ambient to 300°C |
Height (English) | 3.8 in. |
Frequency | 50/60 Hz |
Width (Metric) | 20.8 cm |
Length (Metric) | 33 cm |
Width (English) | 8.2 in. |
Weight (English) | 12.1 lb. |
Weight (Metric) | 5.5 kg |
Type | Stirring Hotplate, Stirrer |
Shape | Square |
Plug Type | EU/UK/AUS/CN |
Stirring Range | 50 to 1500 rpm |
Warranty | 3 Years |
Dimensions (LxWxH) | 7.25 in. x 7.25 in. |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Display | LED |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Size | Top Plate Material | Electrical Requirements | Plug Type | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
SP88857190 | Each | 7.25 x 7.25 in. | Ceramic | 100/120 V 50/60 Hz | US | 1,244.00 Online price 1,420.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SP88850190 | Each | 10.25 x 10.25 in. | Ceramic | 100/120 V 50/60 Hz | US | 1,782.00 Online price 1,980.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SP88850195 | Each | 10.25 x 10.25 in. | Ceramic | 230 V 50/60 Hz | EU/UK/AUS/CN | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SP88857195 | Each | 7.25 x 7.25 in. | Ceramic | 230 V 50/60 Hz | EU/UK/AUS/CN | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SP88857194 | Each | 7.25 x 7.25 in. | Aluminum | 100/120 V 50/60 Hz | US | 1,557.00 Online price 1,730.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SP88857198 | Each | 7.25 x 7.25 in. | Aluminum | 230 V 50/60 Hz | EU/UK/AUS/CN | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|