Thermo Scientific™

SuperNuova+™ Stirring Hotplates Series

Catalog number: SP88857198
Have Questions?
Thermo Scientific™

SuperNuova+™ Stirring Hotplates Series

Catalog number: SP88857198
Have Questions?

Get reliable performance, dependable safety and simple operation with our new Thermo Scientific™ SuperNuova+™ stirring hotplate series . Units are available in two sizes, including a multi-position model with optimized controls and settings for applications that demand advanced precision.

 
Catalog Number
SP88857198
Unit Size
Each
Size
7.25 x 7.25 in.
Top Plate Material
Aluminum
Electrical Requirements
230 V 50/60 Hz
Plug Type
EU/UK/AUS/CN
Price (USD)
Availability
-
Full specifications
Quantity
-
Top Plate MaterialAluminum
Voltage230 V
IncludesPower Cord
Shipping Weight (English)12.1 lb.
Shipping Weight (Metric)5.5 kg
Electrical Requirements230 V 50/60 Hz
Length (English)13 in.
Size7.25 x 7.25 in.
Height (Metric)9.7 cm
Temperature (Metric)Ambient to 300°C
Height (English)3.8 in.
Frequency50/60 Hz
Width (Metric)20.8 cm
Length (Metric)33 cm
Width (English)8.2 in.
Weight (English)12.1 lb.
Weight (Metric)5.5 kg
TypeStirring Hotplate, Stirrer
ShapeSquare
Plug TypeEU/UK/AUS/CN
Stirring Range50 to 1500 rpm
Warranty3 Years
Dimensions (LxWxH)7.25 in. x 7.25 in.
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
DisplayLED
Unit SizeEach
Catalog Number
Unit Size
Each
Size
10.25 x 10.25 in.
Top Plate Material
Ceramic
Electrical Requirements
100/120 V 50/60 Hz
Plug Type
US
Price (USD)
Availability
-
Full specifications
Quantity
Top Plate MaterialCeramic
Voltage100/120 V
IncludesPT100 Temperature Probe, Rod and Clamps
Shipping Weight (English)16.5 lb.
Shipping Weight (Metric)7.5 kg
Electrical Requirements100/120 V 50/60 Hz
Length (English)16.2 in.
Size10.25 x 10.25 in.
Height (Metric)10.2 cm
Temperature (Metric)Ambient to 400°C
Height (English)4 in.
Frequency50/60 Hz
Width (Metric)28.7 cm
Length (Metric)41.1 cm
Width (English)11.3 in.
Weight (English)17.6 lb.
Weight (Metric)8 kg
TypeStirring Hotplate, Stirrer
ShapeSquare
Plug TypeUS
Stirring Range50 to 1500 rpm
Warranty3 Years
Dimensions (LxWxH)10.25 in. x 10.25 in.
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
DisplayLED
Unit SizeEach
Catalog Number
Unit Size
Each
Size
10.25 x 10.25 in.
Top Plate Material
Ceramic
Electrical Requirements
230 V 50/60 Hz
Plug Type
EU/UK/AUS/CN
Price (USD)
Availability
-
Full specifications
Quantity
-
Top Plate MaterialCeramic
Voltage230 V
IncludesPT100 Temperature Probe, Rod and Clamps
Shipping Weight (English)17.6 lb.
Shipping Weight (Metric)8.0 kg
Electrical Requirements230 V 50/60 Hz
Length (English)16.2 in.
Size10.25 x 10.25 in.
Height (Metric)10.2 cm
Temperature (Metric)Ambient to 400°C
Height (English)4 in.
Frequency50/60 Hz
Width (Metric)28.7 cm
Length (Metric)41.1 cm
Width (English)11.3 in.
Weight (English)17.6 lb.
Weight (Metric)8 kg
TypeStirring Hotplate, Stirrer
ShapeSquare
Plug TypeEU/UK/AUS/CN
Stirring Range50 to 1500 rpm
Warranty3 Years
Dimensions (LxWxH)10.25 in. x 10.25 in.
DisplayLED
Unit SizeEach
Catalog Number
Unit Size
Each
Size
7.25 x 7.25 in.
Top Plate Material
Ceramic
Electrical Requirements
230 V 50/60 Hz
Plug Type
EU/UK/AUS/CN
Price (USD)
Availability
-
Full specifications
Quantity
-
Top Plate MaterialCeramic
Voltage230 V
IncludesPower Cord
Shipping Weight (English)12.3 lb.
Shipping Weight (Metric)5.6 kg
Electrical Requirements230 V 50/60 Hz
Length (English)13 in.
Size7.25 x 7.25 in.
Height (Metric)9.7 cm
Temperature (Metric)Ambient to 450°C
Height (English)3.8 in.
Frequency50/60 Hz
Width (Metric)20.8 cm
Length (Metric)33 cm
Width (English)8.2 in.
Weight (English)12.3 lb.
Weight (Metric)5.6 kg
TypeStirring Hotplate, Stirrer
ShapeSquare
Plug TypeEU/UK/AUS/CN
Stirring Range50 to 1500 rpm
Warranty3 Years
Dimensions (LxWxH)7.25 in. x 7.25 in.
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
DisplayLED
Unit SizeEach
Catalog Number
Unit Size
Each
Size
7.25 x 7.25 in.
Top Plate Material
Aluminum
Electrical Requirements
100/120 V 50/60 Hz
Plug Type
US
Price (USD)
Availability
-
Full specifications
Quantity
Top Plate MaterialAluminum
Voltage100/120 V
IncludesPT100 Temperature Probe, Rod and Clamps
Shipping Weight (English)11.0 lb.
Shipping Weight (Metric)5.0 kg
Electrical Requirements100/120 V 50/60 Hz
Length (English)13 in.
Size7.25 x 7.25 in.
Height (Metric)9.7 cm
Temperature (Metric)Ambient to 300°C
Height (English)3.8 in.
Frequency50/60 Hz
Width (Metric)20.8 cm
Length (Metric)33 cm
Width (English)8.2 in.
Weight (English)11 lb.
TypeStirring Hotplate, Stirrer
ShapeSquare
Plug TypeUS
Stirring Range50 to 1500 rpm
Warranty3 Years
Dimensions (LxWxH)13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7 cm)
Certifications/CompliancecCSAus, CE
DisplayLED
Unit SizeEach
Catalog Number
Unit Size
Each
Size
7.25 x 7.25 in.
Top Plate Material
Ceramic
Electrical Requirements
100/120 V 50/60 Hz
Plug Type
US
Price (USD)
Availability
-
Full specifications
Quantity
Top Plate MaterialCeramic
Voltage100/120 V
IncludesPT100 Temperature Probe, Rod and Clamps
Shipping Weight (English)11.2 lb.
Shipping Weight (Metric)5.1 kg
Electrical Requirements100/120 V 50/60 Hz
Length (English)13 in.
Size7.25 x 7.25 in.
Height (Metric)9.7 cm
Temperature (Metric)Ambient to 450°C
Height (English)3.8 in.
Frequency50/60 Hz
Width (Metric)20.8 cm
Length (Metric)33 cm
Width (English)8.2 in.
Weight (English)12.1 lb.
Weight (Metric)5.5 kg
TypeStirring Hotplate, Stirrer
ShapeSquare
Plug TypeUS
Stirring Range50 to 1500 rpm
Warranty3 Years
Dimensions (LxWxH)7.25 in. x 7.25 in.
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
DisplayLED
Unit SizeEach
Showing 6 of 6
Catalog NumberSpecificationsUnit SizeSizeTop Plate MaterialElectrical RequirementsPlug TypePrice (USD)AvailabilityQuantity
SP88857198Full specifications
Each7.25 x 7.25 in.Aluminum230 V 50/60 HzEU/UK/AUS/CNRequest A Quote--
Top Plate MaterialAluminum
Voltage230 V
IncludesPower Cord
Shipping Weight (English)12.1 lb.
Shipping Weight (Metric)5.5 kg
Electrical Requirements230 V 50/60 Hz
Length (English)13 in.
Size7.25 x 7.25 in.
Height (Metric)9.7 cm
Temperature (Metric)Ambient to 300°C
Height (English)3.8 in.
Frequency50/60 Hz
Width (Metric)20.8 cm
Length (Metric)33 cm
Width (English)8.2 in.
Weight (English)12.1 lb.
Weight (Metric)5.5 kg
TypeStirring Hotplate, Stirrer
ShapeSquare
Plug TypeEU/UK/AUS/CN
Stirring Range50 to 1500 rpm
Warranty3 Years
Dimensions (LxWxH)7.25 in. x 7.25 in.
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
DisplayLED
Unit SizeEach
SP88850190Full specifications
Each10.25 x 10.25 in.Ceramic100/120 V 50/60 HzUS
-
Top Plate MaterialCeramic
Voltage100/120 V
IncludesPT100 Temperature Probe, Rod and Clamps
Shipping Weight (English)16.5 lb.
Shipping Weight (Metric)7.5 kg
Electrical Requirements100/120 V 50/60 Hz
Length (English)16.2 in.
Size10.25 x 10.25 in.
Height (Metric)10.2 cm
Temperature (Metric)Ambient to 400°C
Height (English)4 in.
Frequency50/60 Hz
Width (Metric)28.7 cm
Length (Metric)41.1 cm
Width (English)11.3 in.
Weight (English)17.6 lb.
Weight (Metric)8 kg
TypeStirring Hotplate, Stirrer
ShapeSquare
Plug TypeUS
Stirring Range50 to 1500 rpm
Warranty3 Years
Dimensions (LxWxH)10.25 in. x 10.25 in.
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
DisplayLED
Unit SizeEach
SP88850195Full specifications
Each10.25 x 10.25 in.Ceramic230 V 50/60 HzEU/UK/AUS/CNRequest A Quote--
Top Plate MaterialCeramic
Voltage230 V
IncludesPT100 Temperature Probe, Rod and Clamps
Shipping Weight (English)17.6 lb.
Shipping Weight (Metric)8.0 kg
Electrical Requirements230 V 50/60 Hz
Length (English)16.2 in.
Size10.25 x 10.25 in.
Height (Metric)10.2 cm
Temperature (Metric)Ambient to 400°C
Height (English)4 in.
Frequency50/60 Hz
Width (Metric)28.7 cm
Length (Metric)41.1 cm
Width (English)11.3 in.
Weight (English)17.6 lb.
Weight (Metric)8 kg
TypeStirring Hotplate, Stirrer
ShapeSquare
Plug TypeEU/UK/AUS/CN
Stirring Range50 to 1500 rpm
Warranty3 Years
Dimensions (LxWxH)10.25 in. x 10.25 in.
DisplayLED
Unit SizeEach
SP88857195Full specifications
Each7.25 x 7.25 in.Ceramic230 V 50/60 HzEU/UK/AUS/CNRequest A Quote--
Top Plate MaterialCeramic
Voltage230 V
IncludesPower Cord
Shipping Weight (English)12.3 lb.
Shipping Weight (Metric)5.6 kg
Electrical Requirements230 V 50/60 Hz
Length (English)13 in.
Size7.25 x 7.25 in.
Height (Metric)9.7 cm
Temperature (Metric)Ambient to 450°C
Height (English)3.8 in.
Frequency50/60 Hz
Width (Metric)20.8 cm
Length (Metric)33 cm
Width (English)8.2 in.
Weight (English)12.3 lb.
Weight (Metric)5.6 kg
TypeStirring Hotplate, Stirrer
ShapeSquare
Plug TypeEU/UK/AUS/CN
Stirring Range50 to 1500 rpm
Warranty3 Years
Dimensions (LxWxH)7.25 in. x 7.25 in.
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
DisplayLED
Unit SizeEach
SP88857194Full specifications
Each7.25 x 7.25 in.Aluminum100/120 V 50/60 HzUS
-
Top Plate MaterialAluminum
Voltage100/120 V
IncludesPT100 Temperature Probe, Rod and Clamps
Shipping Weight (English)11.0 lb.
Shipping Weight (Metric)5.0 kg
Electrical Requirements100/120 V 50/60 Hz
Length (English)13 in.
Size7.25 x 7.25 in.
Height (Metric)9.7 cm
Temperature (Metric)Ambient to 300°C
Height (English)3.8 in.
Frequency50/60 Hz
Width (Metric)20.8 cm
Length (Metric)33 cm
Width (English)8.2 in.
Weight (English)11 lb.
TypeStirring Hotplate, Stirrer
ShapeSquare
Plug TypeUS
Stirring Range50 to 1500 rpm
Warranty3 Years
Dimensions (LxWxH)13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7 cm)
Certifications/CompliancecCSAus, CE
DisplayLED
Unit SizeEach
SP88857190Full specifications
Each7.25 x 7.25 in.Ceramic100/120 V 50/60 HzUS
-
Top Plate MaterialCeramic
Voltage100/120 V
IncludesPT100 Temperature Probe, Rod and Clamps
Shipping Weight (English)11.2 lb.
Shipping Weight (Metric)5.1 kg
Electrical Requirements100/120 V 50/60 Hz
Length (English)13 in.
Size7.25 x 7.25 in.
Height (Metric)9.7 cm
Temperature (Metric)Ambient to 450°C
Height (English)3.8 in.
Frequency50/60 Hz
Width (Metric)20.8 cm
Length (Metric)33 cm
Width (English)8.2 in.
Weight (English)12.1 lb.
Weight (Metric)5.5 kg
TypeStirring Hotplate, Stirrer
ShapeSquare
Plug TypeUS
Stirring Range50 to 1500 rpm
Warranty3 Years
Dimensions (LxWxH)7.25 in. x 7.25 in.
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
DisplayLED
Unit SizeEach
Showing 6 of 6
Intuitive design
  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating and stirring
  • Raised display design protects electronics from spills
  • Ability to save temperature setting
  • Optional PT1000 temperature probe and splash guard protection shield
  • Includes: PT100 Temperature Probe, Rod and Clamps
Advanced technology
  • Stir Trac features innovative engineering for slow-speed stirring, consistent speed control, and stronger magnetic couplng
  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)
Warranty: 3 year warranty
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text