Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
These modular vacuum concentrators provide flexibility for your benchtop space. They are ideal for evaporation of non-aggressive organics. Choose from one of 2 kits available: SPD120P1 SpeedVac kit for standard evaporation or SPD120 P2 SpeedVac™ kit for lyophilization. All SpeedVac kits contain all the necessary components under one model number.
Certifications | UL Listed to US and Canadian requirements. CE marked |
Description | SpeedVac SPD120 Vacuum Concentrator Kit |
Electrical Requirements | 115 V 60 Hz |
Unit Size | Each |
Certifications | UL Listed to US and Canadian requirements. CE marked |
Model | Medium capacity glass lid |
Description | SpeedVac SPD120 Vacuum Concentrator |
Electrical Requirements | 115 V 60 Hz |
Unit Size | Each |
Certifications | UL Listed to US and Canadian requirements. CE marked |
Model | Medium capacity glass lid |
Description | SpeedVac SPD120 Vacuum Concentrator |
Electrical Requirements | 230 V 50 Hz |
Unit Size | Each |
Certifications | UL Listed to US and Canadian requirements. CE marked. |
Description | SpeedVac SPD120 Vacuum Concentrator Kit |
Electrical Requirements | 115 V 60 Hz |
Unit Size | Each |
Certifications | UL Listed to US and Canadian requirements. CE marked |
Description | SpeedVac SPD120 Vacuum Concentrator Kit |
Electrical Requirements | 230 V 50 Hz |
Unit Size | Each |
Certifications | UL Listed to US and Canadian requirements. CE marked |
Description | SpeedVac SPD120 Vacuum Concentrator Kit |
Electrical Requirements | 230 V 50 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Electrical Requirements | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
SPD120P2-115 | Each | SpeedVac SPD120 Vacuum Concentrator Kit | 115 V 60 Hz | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SPD120-115 | Each | SpeedVac SPD120 Vacuum Concentrator | 115 V 60 Hz | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SPD120-230 | Each | SpeedVac SPD120 Vacuum Concentrator | 230 V 50 Hz | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SPD120P1-115 | Each | SpeedVac SPD120 Vacuum Concentrator Kit | 115 V 60 Hz | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SPD120P1-230 | Each | SpeedVac SPD120 Vacuum Concentrator Kit | 230 V 50 Hz | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SPD120P2-230 | Each | SpeedVac SPD120 Vacuum Concentrator Kit | 230 V 50 Hz | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Space-saving design:
Product Features:
SpeedVac SPD120 P1 Kit includes:
SpeedVac SPD120 P2 Kit includes:
Solvent and solvent combinations
Typical applications: