Thermo Scientific™

Digital Series SpeedVac™ Systems

Catalog number: SPD121P-220
Have Questions?
Thermo Scientific™

Digital Series SpeedVac™ Systems

Catalog number: SPD121P-220
Have Questions?

Conduct basic molecular biology applications and organic chemistry applications with one of two models of Thermo Scientific™ Digital Series SpeedVac™ Systems, which feature digital programming.

 
Catalog Number
SPD121P-220
Unit Size
Each
Description
SPD121P Modular Concentrator
Standard Cover
Radiant Glass (on/off, slaved to heat timer)
Voltage
220 V
Price (USD)
Full specifications
Bleeder ValveAutomatic (Dual)
DescriptionSPD121P Modular Concentrator
Chamber MaterialPTFE-coated Aluminum
ModelSPD121P
Temperature Range (Metric)35°C to 85°C
Exhaust Port SizeStandard
Holds0.4 to 100 mL Tubes, 2 Microtiter Plates
Infrared Chamber LampsNone
Ramp RateNone
Standard CoverRadiant Glass (on/off, slaved to heat timer)
Temperature SettingOff, 35°C to 80°C in 5°C increments
Timer1 min. to 10 hr.
Vacuum ControlNone
Width (English)14 in.
Width (Metric)360 mm
Height (English)18 in.
Height (Metric)460 mm
Depth (English)13 in.
Depth (Metric)330 mm
Weight (English)40 lb.
Weight (Metric)20 kg
Electrical Requirements220 V 60 Hz
Voltage220 V
Frequency60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Description
SPD111V Modular Concentrator
Standard Cover
Plexiglass
Voltage
115 V
Price (USD)
Full specifications
Bleeder ValveAutomatic
DescriptionSPD111V Modular Concentrator
Chamber MaterialPTFE-coated Aluminum
ModelSPD111V
Temperature Range (Metric)35°C to 85°C
Exhaust Port SizeStandard
Holds0.4 to 100 mL Tubes, 2 Microtiter Plates
Infrared Chamber LampsNone
Ramp RateNone
Standard CoverPlexiglass
Temperature SettingOff, 35°C to 80°C in 5°C increments
Timer1 min. to 10 hr.
Vacuum ControlNone
Width (English)14 in.
Width (Metric)360 mm
Height (English)18 in.
Height (Metric)460 mm
Depth (English)13 in.
Depth (Metric)330 mm
Weight (English)37 lb.
Weight (Metric)20 kg
Electrical Requirements115 V 60 Hz
Voltage115 V
Frequency60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Description
SPD111V Modular Concentrator
Standard Cover
Plexiglass
Voltage
220 V
Price (USD)
Full specifications
Bleeder ValveAutomatic
DescriptionSPD111V Modular Concentrator
Chamber MaterialPTFE-coated Aluminum
ModelSPD111V
Temperature Range (Metric)35°C to 85°C
Exhaust Port SizeStandard
Holds0.4 to 100 mL Tubes, 2 Microtiter Plates
Infrared Chamber LampsNone
Ramp RateNone
Standard CoverPlexiglass
Temperature SettingOff, 35°C to 80°C in 5°C increments
Timer1 min. to 10 hr.
Vacuum ControlNone
Width (English)14 in.
Width (Metric)360 mm
Height (English)18 in.
Height (Metric)460 mm
Depth (English)13 in.
Depth (Metric)330 mm
Weight (English)37 lb.
Weight (Metric)20 kg
Electrical Requirements220 V 60 Hz
Voltage220 V
Frequency60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Description
SPD111V Modular Concentrator
Standard Cover
Plexiglass
Voltage
230 V
Price (USD)
Full specifications
Bleeder ValveAutomatic
DescriptionSPD111V Modular Concentrator
Chamber MaterialPTFE-coated Aluminum
ModelSPD111V
Temperature Range (Metric)35°C to 85°C
Exhaust Port SizeStandard
Holds0.4 to 100 mL Tubes, 2 Microtiter Plates
Infrared Chamber LampsNone
Ramp RateNone
Standard CoverPlexiglass
Temperature SettingOff, 35°C to 80°C in 5°C increments
Timer1 min. to 10 hr.
Vacuum ControlNone
Width (English)14 in.
Width (Metric)360 mm
Height (English)18 in.
Height (Metric)460 mm
Depth (English)13 in.
Depth (Metric)330 mm
Weight (English)37 lb.
Weight (Metric)20 kg
Electrical Requirements230 V 50 Hz
Voltage230 V
Frequency50 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Description
SPD121P Modular Concentrator
Standard Cover
Radiant Glass (on/off, slaved to heat timer)
Voltage
115 V
Price (USD)
Full specifications
Bleeder ValveAutomatic (Dual)
DescriptionSPD121P Modular Concentrator
Chamber MaterialPTFE-coated Aluminum
ModelSPD121P
Temperature Range (Metric)35°C to 85°C
Exhaust Port SizeStandard
Holds0.4 to 100 mL Tubes, 2 Microtiter Plates
Infrared Chamber LampsNone
Ramp RateNone
Standard CoverRadiant Glass (on/off, slaved to heat timer)
Temperature SettingOff, 35°C to 80°C in 5°C increments
Timer1 min. to 10 hr.
Vacuum ControlNone
Width (English)14 in.
Width (Metric)360 mm
Height (English)18 in.
Height (Metric)460 mm
Depth (English)13 in.
Depth (Metric)330 mm
Weight (English)40 lb.
Weight (Metric)20 kg
Electrical Requirements115 V 60 Hz
Voltage115 V
Frequency60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Description
SPD121P Modular Concentrator
Standard Cover
Radiant Glass (on/off, slaved to heat timer)
Voltage
230 V
Price (USD)
Full specifications
Bleeder ValveAutomatic (Dual)
DescriptionSPD121P Modular Concentrator
Chamber MaterialPTFE-coated Aluminum
ModelSPD121P
Temperature Range (Metric)35°C to 85°C
Exhaust Port SizeStandard
Holds0.4 to 100 mL Tubes, 2 Microtiter Plates
Infrared Chamber LampsNone
Ramp RateNone
Standard CoverRadiant Glass (on/off, slaved to heat timer)
Temperature SettingOff, 35°C to 80°C in 5°C increments
Timer1 min. to 10 hr.
Vacuum ControlNone
Width (English)14 in.
Width (Metric)360 mm
Height (English)18 in.
Height (Metric)460 mm
Depth (English)13 in.
Depth (Metric)330 mm
Weight (English)40 lb.
Weight (Metric)20 kg
Electrical Requirements230 V 50 Hz
Voltage230 V
Frequency50 Hz
Unit SizeEach
Showing 6 of 6
Catalog NumberSpecificationsUnit SizeDescriptionStandard CoverVoltagePrice (USD)
SPD121P-220Full specifications
EachSPD121P Modular ConcentratorRadiant Glass (on/off, slaved to heat timer)220 VRequest A Quote
Bleeder ValveAutomatic (Dual)
DescriptionSPD121P Modular Concentrator
Chamber MaterialPTFE-coated Aluminum
ModelSPD121P
Temperature Range (Metric)35°C to 85°C
Exhaust Port SizeStandard
Holds0.4 to 100 mL Tubes, 2 Microtiter Plates
Infrared Chamber LampsNone
Ramp RateNone
Standard CoverRadiant Glass (on/off, slaved to heat timer)
Temperature SettingOff, 35°C to 80°C in 5°C increments
Timer1 min. to 10 hr.
Vacuum ControlNone
Width (English)14 in.
Width (Metric)360 mm
Height (English)18 in.
Height (Metric)460 mm
Depth (English)13 in.
Depth (Metric)330 mm
Weight (English)40 lb.
Weight (Metric)20 kg
Electrical Requirements220 V 60 Hz
Voltage220 V
Frequency60 Hz
Unit SizeEach
SPD111V-115Full specifications
EachSPD111V Modular ConcentratorPlexiglass115 VRequest A Quote
Bleeder ValveAutomatic
DescriptionSPD111V Modular Concentrator
Chamber MaterialPTFE-coated Aluminum
ModelSPD111V
Temperature Range (Metric)35°C to 85°C
Exhaust Port SizeStandard
Holds0.4 to 100 mL Tubes, 2 Microtiter Plates
Infrared Chamber LampsNone
Ramp RateNone
Standard CoverPlexiglass
Temperature SettingOff, 35°C to 80°C in 5°C increments
Timer1 min. to 10 hr.
Vacuum ControlNone
Width (English)14 in.
Width (Metric)360 mm
Height (English)18 in.
Height (Metric)460 mm
Depth (English)13 in.
Depth (Metric)330 mm
Weight (English)37 lb.
Weight (Metric)20 kg
Electrical Requirements115 V 60 Hz
Voltage115 V
Frequency60 Hz
Unit SizeEach
SPD111V-220Full specifications
EachSPD111V Modular ConcentratorPlexiglass220 VRequest A Quote
Bleeder ValveAutomatic
DescriptionSPD111V Modular Concentrator
Chamber MaterialPTFE-coated Aluminum
ModelSPD111V
Temperature Range (Metric)35°C to 85°C
Exhaust Port SizeStandard
Holds0.4 to 100 mL Tubes, 2 Microtiter Plates
Infrared Chamber LampsNone
Ramp RateNone
Standard CoverPlexiglass
Temperature SettingOff, 35°C to 80°C in 5°C increments
Timer1 min. to 10 hr.
Vacuum ControlNone
Width (English)14 in.
Width (Metric)360 mm
Height (English)18 in.
Height (Metric)460 mm
Depth (English)13 in.
Depth (Metric)330 mm
Weight (English)37 lb.
Weight (Metric)20 kg
Electrical Requirements220 V 60 Hz
Voltage220 V
Frequency60 Hz
Unit SizeEach
SPD111V-230Full specifications
EachSPD111V Modular ConcentratorPlexiglass230 VRequest A Quote
Bleeder ValveAutomatic
DescriptionSPD111V Modular Concentrator
Chamber MaterialPTFE-coated Aluminum
ModelSPD111V
Temperature Range (Metric)35°C to 85°C
Exhaust Port SizeStandard
Holds0.4 to 100 mL Tubes, 2 Microtiter Plates
Infrared Chamber LampsNone
Ramp RateNone
Standard CoverPlexiglass
Temperature SettingOff, 35°C to 80°C in 5°C increments
Timer1 min. to 10 hr.
Vacuum ControlNone
Width (English)14 in.
Width (Metric)360 mm
Height (English)18 in.
Height (Metric)460 mm
Depth (English)13 in.
Depth (Metric)330 mm
Weight (English)37 lb.
Weight (Metric)20 kg
Electrical Requirements230 V 50 Hz
Voltage230 V
Frequency50 Hz
Unit SizeEach
SPD121P-115Full specifications
EachSPD121P Modular ConcentratorRadiant Glass (on/off, slaved to heat timer)115 VRequest A Quote
Bleeder ValveAutomatic (Dual)
DescriptionSPD121P Modular Concentrator
Chamber MaterialPTFE-coated Aluminum
ModelSPD121P
Temperature Range (Metric)35°C to 85°C
Exhaust Port SizeStandard
Holds0.4 to 100 mL Tubes, 2 Microtiter Plates
Infrared Chamber LampsNone
Ramp RateNone
Standard CoverRadiant Glass (on/off, slaved to heat timer)
Temperature SettingOff, 35°C to 80°C in 5°C increments
Timer1 min. to 10 hr.
Vacuum ControlNone
Width (English)14 in.
Width (Metric)360 mm
Height (English)18 in.
Height (Metric)460 mm
Depth (English)13 in.
Depth (Metric)330 mm
Weight (English)40 lb.
Weight (Metric)20 kg
Electrical Requirements115 V 60 Hz
Voltage115 V
Frequency60 Hz
Unit SizeEach
SPD121P-230Full specifications
EachSPD121P Modular ConcentratorRadiant Glass (on/off, slaved to heat timer)230 VRequest A Quote
Bleeder ValveAutomatic (Dual)
DescriptionSPD121P Modular Concentrator
Chamber MaterialPTFE-coated Aluminum
ModelSPD121P
Temperature Range (Metric)35°C to 85°C
Exhaust Port SizeStandard
Holds0.4 to 100 mL Tubes, 2 Microtiter Plates
Infrared Chamber LampsNone
Ramp RateNone
Standard CoverRadiant Glass (on/off, slaved to heat timer)
Temperature SettingOff, 35°C to 80°C in 5°C increments
Timer1 min. to 10 hr.
Vacuum ControlNone
Width (English)14 in.
Width (Metric)360 mm
Height (English)18 in.
Height (Metric)460 mm
Depth (English)13 in.
Depth (Metric)330 mm
Weight (English)40 lb.
Weight (Metric)20 kg
Electrical Requirements230 V 50 Hz
Voltage230 V
Frequency50 Hz
Unit SizeEach
Showing 6 of 6

Space-saving design:

  • Automatic bleeder valve for un-attended start/stop
  • Digital display of parameters for easy, reproducible selection
  • Independent timers for both heat and run
  • PTFE-coated chamber for superior chemical resistance and easy cleaning
  • Match up with an appropriate cold trap, vacuum pump or chemical trap for a complete concentration/drying system

SPD111V features:

  • Basic molecular biology applications with increased microplate capacity
  • Simple display and programming

SPD121P features:

  • Enhanced evaporation model, organic compatible
  • Radient glass cover to accelerate evaporation and reduce drying time
  • Vacuum end point mode terminates run when preset vacuum level is reached
  • Digital display of vacuum, temperature and time section

Ordering Information:

Operates on 230V 50Hz. Rotors are available for a wide variety of applications and tube sizes (order separately).

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text