Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Certifications | UL Listed to US and Canadian requirements. CE marked |
Type | SPD140 P1 Kit |
Description | SpeedVac SPD140 Vacuum Concentrator Kit |
Electrical Requirements | 230 V 50 Hz |
Unit Size | Each |
Certifications | UL Listed to US and Canadian requirements. CE marked |
Type | Medium Capacity DDA |
Description | SpeedVac SPD140DDA Vacuum Concentrator |
Electrical Requirements | 115 V 60 Hz |
Unit Size | Each |
Certifications | UL Listed to US and Canadian requirements. CE marked |
Type | Medium Capacity DDA |
Description | SpeedVac SPD140DDA Vacuum Concentrator |
Electrical Requirements | 230 V 50 Hz |
Unit Size | Each |
Certifications | UL Listed to US and Canadian requirements. CE marked |
Description | SpeedVac SPD140 Vacuum Concentrator Kit |
Electrical Requirements | 115 V 60 Hz |
Unit Size | Each |
Certifications | UL Listed to US and Canadian requirements. CE marked. Please contact Customer Service for possible alternatives. |
Description | SpeedVac SPD140 Vacuum Concentrator Kit |
Electrical Requirements | 115 V 60 Hz |
Unit Size | Each |
Certifications | UL Listed to US and Canadian requirements. CE marked |
Description | SpeedVac SPD140 Vacuum Concentrator Kit |
Electrical Requirements | 230 V 50 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Electrical Requirements | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
SPD140P1-230 | Each | SpeedVac SPD140 Vacuum Concentrator Kit | 230 V 50 Hz | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SPD140DDA-115 | Each | SpeedVac SPD140DDA Vacuum Concentrator | 115 V 60 Hz | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SPD140DDA-230 | Each | SpeedVac SPD140DDA Vacuum Concentrator | 230 V 50 Hz | 16,000.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SPD140P1-115 | Each | SpeedVac SPD140 Vacuum Concentrator Kit | 115 V 60 Hz | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SPD140P2-115 | Each | SpeedVac SPD140 Vacuum Concentrator Kit | 115 V 60 Hz | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SPD140P2-230 | Each | SpeedVac SPD140 Vacuum Concentrator Kit | 230 V 50 Hz | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
SpeedVac SPD140DDA is a medium capacity vacuum concentrator used with a wide variety of solvents and offer resistance to TFA, DSMO and other aggressive solvents used in combinatorial chemistry applications. It is available in kit for ease of ordering.
SPD140DDA Features:
Solvent and Solvent Combinations for SPD140P1 KIT
Solvent Combinations for SPD140 P2 KIT
SPD140 P1 includes:
SPD140P2 includes:
SPD140 P1 and P2 kits are recommended for:
Typical applications SPD140DDA:
Requires: