Orion Star™ A223 Dissolved Oxygen Portable Meter
Orion Star™ A223 Dissolved Oxygen Portable Meter
Thermo Scientific™

Orion Star™ A223 Dissolved Oxygen Portable Meter

Reliably measure dissolved oxygen (optical/polarographic) and temperature with this RDO/DO portable meter for advanced field analysis.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeProbe Type
STARA2235RDO/DO Portable Meter KitRDO optical DO Sensor
STARA2230RDO/DO Portable MeterNot included
Catalog number STARA2235
Price (USD)
2,025.00
Online Exclusive
2,250.00
Save 225.00 (10%)
Each
In stock
Add to cart
Type:
RDO/DO Portable Meter Kit
Probe Type:
RDO optical DO Sensor
Recurring order eligible. Learn more »
Price (USD)
2,025.00
Online Exclusive
2,250.00
Save 225.00 (10%)
Each
Add to cart
Ask our AI about this Product

Record accurate and reliable dissolved oxygen and temperature measurements with the Thermo Scientific™ Orion Star™ A223 Dissolved Oxygen and RDO Portable Meter. This instrument is ideal for a wide range of applications and advanced dissolved oxygen analysis in the field. Use RDO optical or polarographic DO probes and calibrate using water-saturated air, air-saturated water, custom value (Winkler) or zero point options. Log up to 1000 data point sets with time/date stamp and easily transfer via USB or RS232 to a printer or computer. Waterproof meter ensures durable, rugged performance with an IP67-rated housing.

Don't leave your measurements to chance when analyzing samples outside the lab. Orion Star A223 RDO/DO portable meters are designed to offer the reliability you need in a user-friendly package for your dedicated dissolved oxygen testing needs. This waterproof, portable meter displays critical data with your measurement including temperature, date and time, read type, measurement stability, active calibration info and power source status.

  • Measure dissolved oxygen in percent saturation or mg/L with temperature using Orion RDO optical DO probes or Orion polarographic DO probes
  • Calibrate dissolved oxygen using water-saturated air, air-saturated water, custom value (Winkler titration) and zero point options
  • Automatically compensate dissolved oxygen readings using ATC temperature, manual salinity input and built-in barometer for barometric pressure readings
  • Informative, easy-to-read backlit graphic display with clear onscreen instructions simplifies operation
  • Capture your critical readings with measurement stability indicator and selectable read modes — Auto-Read holds a stable reading and Continuous shows changing readings with hold option
  • Data log collects and date/time stamps up to 1000 measurement sets
  • Non-volatile meter memory ensures your data and settings are protected, even with loss of power
  • Orion Star Com software facilitates data transfer to a computer via USB or RS232 connections
  • Flexible power options with AA batteries or optional universal power adapter
  • IP67-rated housing is waterproof for rugged field operation
  • Meter kits include hard-sided field case and protective meter armor with electrode holders, adjustable wrist/belt strap and built-in meter stand
  • Meters offer CE, TUV 3-in-1 and FCC Class A certifications and 3-year replacement warranty

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Specifications
AC AdapterUniversal 50-60 Hz, 100-240 VAC power adapter (sold separately, Cat. No. 1010003)
Accuracy (Barometer)±6mmHg
Accuracy (Polarographic DO)±0.2mg/L or ±2% of reading, whichever is greater
Accuracy (RDO)±0.1mg/L up to 8mg/L, ±0.2mg/L from 8 to 20mg/L, ±10% of reading up to 50mg/L
Accuracy (Temperature)±0.1°C
Alarm OutputCalibration due alarm (fixed 12 hour)
Backlight OptionYes (Selectable)
Barometric Pressure Correction400 to 850mmHg, automatic using built-in barometer or manual entry
Battery Life800 hours
Battery TypeFour AA (included)
Calibration ModesWater-saturated air, air-saturated water, manual (Winkler titration), zero point
Certifications/ComplianceCE, TUV 3-1, FCC Class A
Channels1
Data Management DetailsTransfer single, range or all data points to printer or computer
Data Points1000 with Date and Time Stamp
DescriptionOrion Star A223 RDO/DO portable meter kit with RDO optical DO sensor, meter armor and field case
Dimensions (L x W x H)24 cm x 10 cm x 6.5 cm (9.5 in. x 3.9 in. x 2.6 in.)
Display TypeGraphic LCD with Backlight
IncludesRDO optical DO sensor, meter armor and field case
Inputs9 pin MiniDIN (RDO optical or polarographic DO sensor with built-in temperature)
KeypadComprehensive with menu-specific function keys and dual purpose scroll/shortcut keys
LanguagesEnglish, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update
Log Function TypeAutomatic with Auto-Read Measure Mode, Manual with Continuous Measure Mode
MemoryNon-volatile memory preserves data log, calibration log and meter settings
Methods10 per channel with password protection
ModelOrion Star A223 RDO Optical/Dissolved Oxygen/Temperature Portable Meter
OutputsUSB, RS232
Percent Saturation Range (Polarographic DO)0.0 to 600.0 % saturation
Percent Saturation Relative Accuracy (RDO)±2 % saturation ≤ 200 % saturation, ±10 % saturation > 200 % saturation
Percent Saturation Resolution (Polarographic DO)0.1, 1 % saturation
Percent Saturation Range (RDO)0.0 to 500.0 % saturation
Percent Saturation Resolution (RDO)0.1, 1 % saturation
Percent Saturation Relative Accuracy (Polarographic DO)±2 % saturation or ±2% of reading whichever is greater
Power Supply4 AA batteries (included) or universal AC adapter (sold separately)
Pressure Range400 to 850mmHg
Pressure Resolution1mmHg
Probe TypeRDO optical DO Sensor
Resolution (Polarographic DO)0.01, 0.1mg/L
Resolution (RDO)0.01, 0.1mg/L
Resolution (Temperature)0.1°C (0.1°F)
Salinity Factor0.0 to 45.0 ppt, automatic correction using manual entry of sample salinity
StabilitySmart Stability and Smart Averaging
Temperature (English) Operating41°F to 113°F (ambient)
Temperature (Metric) Operating5°C to 45°C (ambient)
Temperature Probe Calibration1 point temperature offset calibration
Temperature SelectionAutomatic with ATC temperature probe
TypeRDO/DO Portable Meter Kit
Warranty3 Year Meter Warranty
Weight (English)1.2 lb.
Weight (Metric)0.5 kg
IP RatingIP-67
Measurement ModesDissolved Oxygen (% Saturation), Dissolved Oxygen (mg/L with Temperature and Barometric Pressure)
Percent Saturation Range Polarographic DO0.0 to 600.0 % saturation
Range (Polarographic DO)0.00 to 90.00 mg/L
Range (RDO)0.00 to 50.00 mg/L
Relative Humidity Range5 to 85 %, non-condensing
Sensor TypesRDO optical dissolved oxygen sensor or polarographic dissolved oxygen sensor
Temperature (Metric) Range0.0°C to 50.0°C
Unit SizeEach
Orion Meters Software and Upgrades

Orion Meter Software Updates and Computer Software

Orion benchtop and portable meters are designed to help deliver accurate, consistent results, day after day. Boost productivity by upgrading your software today.
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Share catalog number, name or link

1x1 image pixel for data collection