Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Sensititre SWIN Bruker Interface |
Product Type | Microbiology Media |
Unit Size | Each |
Description | Sensititre SWIN Software Epidemiology Module |
Product Type | Microbiology Media |
Unit Size | Each |
Description | Sensititre SWIN Software, Complete |
Product Type | Microbiology Media |
Unit Size | Each |
Description | Labels, Barcode |
Product Type | Labels and Barcode |
Unit Size | Each |
Description | 17 in. touch screen monitor |
Product Type | Microbiology Media |
Unit Size | Each |
Description | 22 in. touch screen monitor |
Product Type | Microbiology Media |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
SW516 | Each | Sensititre SWIN Bruker Interface | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SW1202 | Each | Sensititre SWIN Software Epidemiology Module | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SW4000 | Each | Sensititre SWIN Software, Complete | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SW1100 | Each | Labels, Barcode | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SW1301 | Each | 17 in. touch screen monitor | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SW1302 | Each | 22 in. touch screen monitor | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|