Thermo Scientific™

Open-Top Screw Caps

Catalog number: TS-13215
Have Questions?
Thermo Scientific™

Open-Top Screw Caps

Catalog number: TS-13215
Have Questions?

Thermo Scientific™ Open-Top Screw Caps provide an inert, airtight seal and direct puncture-access to sample with a syringe needle.

 
Catalog Number
TS-13215
Unit Size
Pack of 72
Volume (Metric)
3.5 mL
Price (USD)
Full specifications
Quantity
DescriptionFits 0.3 and 1.0mL Reacti-Vials, 3.5mL Screw Cap Septum Vial
Volume (Metric)3.5 mL
TypeOpen Top Screw Cap
Closure Size13 mm
For Use With (Equipment)0.3 and 1 mL Reacti-Vials, 3.5 mL Screw Cap Septum Vials
Unit SizePack of 72
Catalog Number
Unit Size
Each
Volume (Metric)
7 mL
Price (USD)
Full specifications
Quantity
DescriptionTS-13216
Volume (Metric)7 mL
TypeOpen Top Screw Cap
Closure Size15 mm
For Use With (Equipment)7 mL Screw Cap Septum Vials and Small Reacti-Vials
Unit SizeEach
Catalog Number
Unit Size
Pack of 72
Volume (Metric)
3 mL
Price (USD)
Full specifications
Quantity
DescriptionFits 3 and 5mL Reacti-Vials, 40mL Screw Cap Septum Vials
Volume (Metric)3 mL
TypeOpen Top Screw Cap
Closure Size20 mm
For Use With (Equipment)3 and 5 mL Reacti-Vials
Unit SizePack of 72
Catalog Number
Unit Size
Pack of 72
Volume (Metric)
10 mL
Price (USD)
Full specifications
Quantity
DescriptionTS-13219
Volume (Metric)10 mL
TypeOpen Top Screw Cap
Closure Size24 mm
For Use With (Equipment)10 mL Reacti-Vials and 40 mL Screw Cap Septum Vials
Unit SizePack of 72
Showing 4 of 4
Catalog NumberSpecificationsUnit SizeVolume (Metric)Price (USD)Quantity
TS-13215Full specifications
Pack of 723.5 mL
DescriptionFits 0.3 and 1.0mL Reacti-Vials, 3.5mL Screw Cap Septum Vial
Volume (Metric)3.5 mL
TypeOpen Top Screw Cap
Closure Size13 mm
For Use With (Equipment)0.3 and 1 mL Reacti-Vials, 3.5 mL Screw Cap Septum Vials
Unit SizePack of 72
TS-13216Full specifications
Each7 mL
DescriptionTS-13216
Volume (Metric)7 mL
TypeOpen Top Screw Cap
Closure Size15 mm
For Use With (Equipment)7 mL Screw Cap Septum Vials and Small Reacti-Vials
Unit SizeEach
TS-13218Full specifications
Pack of 723 mL
DescriptionFits 3 and 5mL Reacti-Vials, 40mL Screw Cap Septum Vials
Volume (Metric)3 mL
TypeOpen Top Screw Cap
Closure Size20 mm
For Use With (Equipment)3 and 5 mL Reacti-Vials
Unit SizePack of 72
TS-13219Full specifications
Pack of 7210 mL
DescriptionTS-13219
Volume (Metric)10 mL
TypeOpen Top Screw Cap
Closure Size24 mm
For Use With (Equipment)10 mL Reacti-Vials and 40 mL Screw Cap Septum Vials
Unit SizePack of 72
Showing 4 of 4
  • Fit into Reacti-Vial™ small reaction vials
  • Used with PTFE/Rubber laminated discs
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text