Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ Open-Top Screw Caps provide an inert, airtight seal and direct puncture-access to sample with a syringe needle.
Description | TS-13216 |
Volume (Metric) | 7 mL |
Type | Open Top Screw Cap |
Closure Size | 15 mm |
For Use With (Equipment) | 7 mL Screw Cap Septum Vials and Small Reacti-Vials |
Unit Size | Each |
Description | Fits 0.3 and 1.0mL Reacti-Vials, 3.5mL Screw Cap Septum Vial |
Volume (Metric) | 3.5 mL |
Type | Open Top Screw Cap |
Closure Size | 13 mm |
For Use With (Equipment) | 0.3 and 1 mL Reacti-Vials, 3.5 mL Screw Cap Septum Vials |
Unit Size | Pack of 72 |
Description | Fits 3 and 5mL Reacti-Vials, 40mL Screw Cap Septum Vials |
Volume (Metric) | 3 mL |
Type | Open Top Screw Cap |
Closure Size | 20 mm |
For Use With (Equipment) | 3 and 5 mL Reacti-Vials |
Unit Size | Pack of 72 |
Description | TS-13219 |
Volume (Metric) | 10 mL |
Type | Open Top Screw Cap |
Closure Size | 24 mm |
For Use With (Equipment) | 10 mL Reacti-Vials and 40 mL Screw Cap Septum Vials |
Unit Size | Pack of 72 |
Catalog Number | Specifications | Unit Size | Volume (Metric) | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
TS-13216 | Each | 7 mL | 61.06 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
TS-13215 | Pack of 72 | 3.5 mL | 55.30 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
TS-13218 | Pack of 72 | 3 mL | 59.80 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
TS-13219 | Pack of 72 | 10 mL | 59.81 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|