Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Chamber Material | Stainless Steel |
Controller Type | Digital |
Description | 5L & 10L Dual General Purpose Water Bath |
Capacity (Metric) | 15 L |
Certifications/Compliance | UL, CE |
Temperature Range | Ambient to 100°C |
Display | Monochrome LCD |
Heating Capacity | 1100 w |
Includes | 2 Clear Polycarbonate Gable Covers and Rubber Duck |
Material | Epoxy Powder-coated Steel |
Model | Precision GP 15D |
Temperature Presets | 4 |
Temperature Stability | ±0.1°C |
Temperature Uniformity | ±0.2°C |
Dimensions (L x W x H) | 15.4 x 23.1 x 9.2 in. (392 x 587 x 233 mm) |
Electrical Requirements | 120/230 V 50/60 Hz |
Amperage | 8.2-9.7 / 3.8-4.7 (120V/230V) |
Unit Size | Each |
Chamber Material | Stainless Steel |
Controller Type | Digital |
Description | 2L General Purpose Water Bath |
Capacity (Metric) | 2 L |
Certifications/Compliance | UL, CE |
Temperature Range | Ambient to 90°C |
Display | Monochrome LCD |
Heating Capacity | 200 w |
Includes | Clear Polycarbonate Gable Cover and Rubber Duck |
Material | Epoxy Powder-coated Steel |
Model | Precision GP 02 |
Temperature Presets | 4 |
Temperature Stability | ±0.1°C |
Temperature Uniformity | ±0.2°C |
Dimensions (L x W x H) | 9.1 x 7.8 x 9.2 in. (230 x 199 x 233 mm) |
Electrical Requirements | 120/230 V 50/60 Hz |
Amperage | 1.5-1.8 / 0.7-0.9 (120V/230V) |
Unit Size | Each |
Chamber Material | Stainless Steel |
Controller Type | Digital |
Description | 2L Shallow General Purpose Water Bath |
Capacity (Metric) | 2 L |
Certifications/Compliance | UL, CE |
Temperature Range | Ambient to 100°C |
Display | Monochrome LCD |
Heating Capacity | 300 w |
Includes | Clear Polycarbonate Gable Cover and Rubber Duck |
Material | Epoxy Powder-coated Steel |
Model | Precision GP 2S |
Temperature Presets | 4 |
Temperature Stability | ±0.1°C |
Temperature Uniformity | ±0.2°C |
Dimensions (L x W x H) | 9.7 x 14 x 9.1 in. (246 x 355 x 232 mm) |
Electrical Requirements | 120/230 V 50/60 Hz |
Amperage | 2.2-2.7 / 1.0-1.3 (120V/230V) |
Unit Size | Each |
Chamber Material | Stainless Steel |
Controller Type | Digital |
Description | 5L General Purpose Water Bath |
Capacity (Metric) | 5 L |
Certifications/Compliance | UL, CE |
Temperature Range | Ambient to 100°C |
Display | Monochrome LCD |
Heating Capacity | 300 w |
Includes | Clear Polycarbonate Gable Cover and Rubber Duck |
Material | Epoxy Powder-coated Steel |
Model | Precision GP 05 |
Temperature Presets | 4 |
Temperature Stability | ±0.1°C |
Temperature Uniformity | ±0.2°C |
Dimensions (L x W x H) | 9.7 x 14 x 9.1 in. (246 x 355 x 232 mm) |
Electrical Requirements | 120/230 V 50/60 Hz |
Amperage | 2.2-2.7 / 1.0-1.3 (120V/230V) |
Unit Size | Each |
Chamber Material | Stainless Steel |
Controller Type | Digital |
Description | 10L General Purpose Water Bath |
Capacity (Metric) | 10 L |
Certifications/Compliance | UL, CE |
Temperature Range | Ambient to 100°C |
Display | Monochrome LCD |
Heating Capacity | 800 w |
Includes | Clear Polycarbonate Gable Cover and Rubber Duck |
Material | Epoxy Powder-coated Steel |
Model | Precision GP 10 |
Temperature Presets | 4 |
Temperature Stability | ±0.1°C |
Temperature Uniformity | ±0.2°C |
Dimensions (L x W x H) | 15.5 x 15.1 x 9.2 in. (393 x 383 x 233 mm) |
Electrical Requirements | 120/230 V 50/60 Hz |
Amperage | 6.0-7.0 / 2.8-3.4 (120V/230V) |
Unit Size | Each |
Chamber Material | Stainless Steel |
Controller Type | Digital |
Description | 20L General Purpose Water Bath |
Capacity (Metric) | 20 L |
Certifications/Compliance | UL, CE |
Temperature Range | Ambient to 100°C |
Display | Monochrome LCD |
Heating Capacity | 1200 w |
Includes | Clear Polycarbonate Gable Cover and Rubber Duck |
Material | Epoxy Powder-coated Steel |
Model | Precision GP 20 |
Temperature Presets | 4 |
Temperature Stability | ±0.1°C |
Temperature Uniformity | ±0.2°C |
Dimensions (L x W x H) | 15.4 x 21.8 x 9.2 in. (392 x 555 x 233 mm) |
Electrical Requirements | 120/230 V 50/60 Hz |
Amperage | 9.0-10.5 / 4.3-5.0 (120V/230V) |
Unit Size | Each |
Chamber Material | Stainless Steel |
Controller Type | Digital |
Description | 28L General Purpose Water Bath |
Capacity (Metric) | 28 L |
Certifications/Compliance | UL, CE |
Temperature Range | Ambient to 100°C |
Display | Monochrome LCD |
Heating Capacity | 1200 w |
Includes | Clear Polycarbonate Gable Cover and Rubber Duck |
Material | Epoxy Powder-coated Steel |
Model | Precision GP 28 |
Temperature Presets | 4 |
Temperature Stability | ±0.1°C |
Temperature Uniformity | ±0.2°C |
Dimensions (L x W x H) | 15.4 x 21.8 x 11.1 in. (392 x 555 x 282 mm) |
Electrical Requirements | 120/230 V 50/60 Hz |
Amperage | 9.0-10.5 / 4.3-5.0 (120V/230V) |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Model | Description | Capacity (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
TSGP15D | Each | Precision GP 15D | 5L & 10L Dual General Purpose Water Bath | 15 L | 2,472.00 Online price 2,770.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
TSGP02 | Each | Precision GP 02 | 2L General Purpose Water Bath | 2 L | 1,072.00 Online price 1,210.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
TSGP2S | Each | Precision GP 2S | 2L Shallow General Purpose Water Bath | 2 L | 1,072.00 Online price 1,210.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
TSGP05 | Each | Precision GP 05 | 5L General Purpose Water Bath | 5 L | 1,212.00 Online price 1,400.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
TSGP10 | Each | Precision GP 10 | 10L General Purpose Water Bath | 10 L | 1,418.00 Online price 1,640.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
TSGP20 | Each | Precision GP 20 | 20L General Purpose Water Bath | 20 L | 1,762.00 Online price 2,040.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
TSGP28 | Each | Precision GP 28 | 28L General Purpose Water Bath | 28 L | 2,525.00 Online price 2,870.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|