| TSX4505CA | Full specifications | Each | NEMA 5-15 | Sliding Glass | 115V, 60Hz | Request A Quote |
Type | High-Performance Chromatography Refrigerator | Capacity (English) | 45.8 cu. ft. | Capacity (Metric) | 1297 L | Temperature (Setpoint) | 3°-7°C (5°C) | Refrigerant | R290 | Door Style | Sliding Glass | Shelves | 4 Full, 2 Half | Certifications/Compliance | UL, cUL, ENERGYSTAR, RoHS | Display | Microprocessor | Product Line | TSX Series | Warranty | Warranty varies by country, please contact us for details | Defrost | Automatic | Monitoring Options | Alarm, Recorder | Chart Recorder | Optional | Smart View Compatibility | Smart-Vue Compatible | Dimensions (D x W x H) Interior | 26 x 52.5 x 58 in. (66 x 133.4 x 147.3 cm) | Dimensions (L x W x H) Exterior | 36.6 x 56.5 x 78.5 in. (93.1 x 143.5 x 199.4 cm) | Depth (English) Exterior | 36.6 in. | Depth (English) Interior | 26 in. | Depth (Metric) Exterior | 93.1 cm | Depth (Metric) Interior | 66 cm | Height (English) Exterior | 78.5 in. | Height (English) Interior | 58 in. | Height (Metric) Exterior | 199.4 cm | Height (Metric) Interior | 147.3 cm | Width (English) Exterior | 56.5 in. | Width (English) Interior | 52.5 in. | Width (Metric) Exterior | 143.5 cm | Width (Metric) Interior | 133.4 cm | Amperage | 15 A | Plug Type | NEMA 5-15 | Voltage | 115 V | Electrical Requirements | 115V, 60Hz | Frequency | 60 Hz | Green Features | Energy efficient | Unit Size | Each |
|
| TSX2305CA | Full specifications | Each | NEMA 5-15 | Single Glass | 115V, 60Hz | Request A Quote |
Type | High-Performance Refrigerator | Capacity (English) | 23 cu. ft. | Capacity (Metric) | 650 L | Temperature (Setpoint) | 3°-7°C (5°C) | Refrigerant | R290 | Door Style | Single Glass | Shelves | 2 Half | Certifications/Compliance | UL, cUL, ENERGYSTAR, RoHS | Display | Microprocessor | Product Line | TSX Series | Warranty | Warranty varies by country, please contact us for details | Defrost | Automatic | Monitoring Options | Alarm, Recorder | Chart Recorder | Optional | Smart View Compatibility | Smart-Vue Compatible | Dimensions (D x W x H) Interior | 28.5 x 24 x 58 in. (72.3 x 61 x 147.3 cm) | Dimensions (L x W x H) Exterior | 37.8 x 28 x 78.5 in. (96.2 x 71.1 x 199.4 cm) | Depth (English) Exterior | 37.8 in. | Depth (English) Interior | 28.5 in. | Depth (Metric) Exterior | 96.2 cm | Depth (Metric) Interior | 72.3 cm | Height (English) Exterior | 78.5 in. | Height (English) Interior | 58 in. | Height (Metric) Exterior | 199.4 cm | Height (Metric) Interior | 147.3 cm | Width (English) Exterior | 28 in. | Width (English) Interior | 24 in. | Width (Metric) Exterior | 71.1 cm | Width (Metric) Interior | 61 cm | Amperage | 15 A | Plug Type | NEMA 5-15 | Voltage | 115 V | Electrical Requirements | 115V, 60Hz | Frequency | 60 Hz | Green Features | Energy efficient | Unit Size | Each |
|
| TSX2305CD | Full specifications | Each | NEMA 6-15 | Single Glass | 208-230V, 50/60Hz | Request A Quote |
Type | High-Performance Chromatography Refrigerator | Capacity (English) | 23 cu. ft. | Capacity (Metric) | 650 L | Temperature (Setpoint) | 3°-7°C (5°C) | Refrigerant | R290 | Door Style | Single Glass | Shelves | 2 Half | Certifications/Compliance | UL, cUL, ENERGYSTAR, RoHS | Display | Microprocessor | Product Line | TSX Series | Warranty | Warranty varies by country, please contact us for details | Defrost | Automatic | Monitoring Options | Alarm, Recorder | Chart Recorder | Optional | Smart View Compatibility | Smart-Vue Compatible | Dimensions (D x W x H) Interior | 28.5 x 24 x 58 in. (72.3 x 61 x 147.3 cm) | Dimensions (L x W x H) Exterior | 37.8 x 28 x 78.5 in. (96.2 x 71.1 x 199.4 cm) | Depth (English) Exterior | 37.8 in. | Depth (English) Interior | 28.5 in. | Depth (Metric) Exterior | 96.2 cm | Depth (Metric) Interior | 72.3 cm | Height (English) Exterior | 78.5 in. | Height (English) Interior | 58 in. | Height (Metric) Exterior | 199.4 cm | Height (Metric) Interior | 147.3 cm | Width (English) Exterior | 28 in. | Width (English) Interior | 24 in. | Width (Metric) Exterior | 71.1 cm | Width (Metric) Interior | 61 cm | Amperage | 15 A | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208-230V, 50/60Hz | Frequency | 60 Hz | Green Features | Energy efficient | Unit Size | Each |
|
| TSX2305CV | Full specifications | Each | CEE 7/7 | Single Glass | 208-230V, 50/60Hz | Request A Quote |
Type | High-Performance Chromatography Refrigerator | Capacity (English) | 23 cu. ft. | Capacity (Metric) | 650 L | Temperature (Setpoint) | 3°-7°C (5°C) | Refrigerant | R290 | Door Style | Single Glass | Shelves | 2 Half | Certifications/Compliance | UL, cUL, ENERGYSTAR, CE, RoHS | Display | Microprocessor | Product Line | TSX Series | Warranty | Warranty varies by country, please contact us for details | Defrost | Automatic | Monitoring Options | Alarm, Recorder | Chart Recorder | Optional | Smart View Compatibility | Smart-Vue Compatible | Dimensions (D x W x H) Interior | 28.5 x 24 x 58 in. (72.3 x 61 x 147.3 cm) | Dimensions (L x W x H) Exterior | 37.8 x 28 x 78.5 in. (96.2 x 71.1 x 199.4 cm) | Depth (English) Exterior | 37.8 in. | Depth (English) Interior | 28.5 in. | Depth (Metric) Exterior | 96.2 cm | Depth (Metric) Interior | 72.3 cm | Height (English) Exterior | 78.5 in. | Height (English) Interior | 58 in. | Height (Metric) Exterior | 199.4 cm | Height (Metric) Interior | 147.3 cm | Width (English) Exterior | 28 in. | Width (English) Interior | 24 in. | Width (Metric) Exterior | 71.1 cm | Width (Metric) Interior | 61 cm | Amperage | 16 A | Plug Type | CEE 7/7 | Voltage | 208/230 V | Electrical Requirements | 208-230V, 50/60Hz | Frequency | 50 Hz | Green Features | Energy efficient | Unit Size | Each |
|
| TSX4505CD | Full specifications | Each | NEMA 6-15 | Sliding Glass | 208-230V, 60Hz | Request A Quote |
Type | High-Performance Chromatography Refrigerator | Capacity (English) | 45.8 cu. ft. | Capacity (Metric) | 1297 L | Temperature (Setpoint) | 3°-7°C (5°C) | Refrigerant | R290 | Door Style | Sliding Glass | Shelves | 4 Full, 2 Half | Certifications/Compliance | UL, cUL, ENERGYSTAR, RoHS | Display | Microprocessor | Product Line | TSX Series | Warranty | Warranty varies by country, please contact us for details | Defrost | Automatic | Monitoring Options | Alarm, Recorder | Chart Recorder | Optional | Smart View Compatibility | Smart-Vue Compatible | Dimensions (D x W x H) Interior | 26 x 52.5 x 58 in. (66 x 133.4 x 147.3 cm) | Dimensions (L x W x H) Exterior | 36.6 x 56.5 x 78.5 in. (93.1 x 143.5 x 199.4 cm) | Depth (English) Exterior | 36.6 in. | Depth (English) Interior | 26 in. | Depth (Metric) Exterior | 93.1 cm | Depth (Metric) Interior | 66 cm | Height (English) Exterior | 78.5 in. | Height (English) Interior | 58 in. | Height (Metric) Exterior | 199.4 cm | Height (Metric) Interior | 147.3 cm | Width (English) Exterior | 56.5 in. | Width (English) Interior | 52.5 in. | Width (Metric) Exterior | 143.5 cm | Width (Metric) Interior | 133.4 cm | Amperage | 15 A | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208-230V, 60Hz | Frequency | 50/60 Hz | Green Features | Energy efficient | Unit Size | Each |
|
| TSX4505CV | Full specifications | Each | CEE 7/7 | Sliding Glass | 208-230V, 50Hz | Request A Quote |
Type | High-Performance Chromatography Refrigerator | Capacity (English) | 45.8 cu. ft. | Capacity (Metric) | 1297 L | Temperature (Setpoint) | 3°-7°C (5°C) | Refrigerant | R290 | Door Style | Sliding Glass | Shelves | 4 Full, 2 Half | Certifications/Compliance | UL, cUL, ENERGYSTAR, CE, RoHS | Display | Microprocessor | Product Line | TSX Series | Warranty | Warranty varies by country, please contact us for details | Defrost | Automatic | Monitoring Options | Alarm, Recorder | Chart Recorder | Optional | Smart View Compatibility | Smart-Vue Compatible | Dimensions (D x W x H) Interior | 26 x 52.5 x 58 in. (66 x 133.4 x 147.3 cm) | Dimensions (L x W x H) Exterior | 36.6 x 56.5 x 78.5 in. (93.1 x 143.5 x 199.4 cm) | Depth (English) Exterior | 36.6 in. | Depth (English) Interior | 26 in. | Depth (Metric) Exterior | 93.1 cm | Depth (Metric) Interior | 66 cm | Height (English) Exterior | 78.5 in. | Height (English) Interior | 58 in. | Height (Metric) Exterior | 199.4 cm | Height (Metric) Interior | 147.3 cm | Width (English) Exterior | 56.5 in. | Width (English) Interior | 52.5 in. | Width (Metric) Exterior | 143.5 cm | Width (Metric) Interior | 133.4 cm | Amperage | 16 A | Plug Type | CEE 7/7 | Voltage | 208/230 V | Electrical Requirements | 208-230V, 50Hz | Frequency | 50/60 Hz | Green Features | Energy efficient | Unit Size | Each |
|
| TSX5005CA | Full specifications | Each | NEMA 5-15 | Double Glass | 115V, 60Hz | Request A Quote |
Type | High-Performance Chromatography Refrigerator | Capacity (English) | 51.1 cu. ft. | Capacity (Metric) | 1447 L | Temperature (Setpoint) | 3°-7°C (5°C) | Refrigerant | R290 | Door Style | Double Glass | No. of Doors | 2 | Shelves | 4 Full, 2 Half | Certifications/Compliance | UL, cUL, ENERGYSTAR, RoHS | Display | Microprocessor | Product Line | TSX Series | Warranty | Warranty varies by country, please contact us for details | Defrost | Automatic | Monitoring Options | Alarm, Recorder | Chart Recorder | Optional | Smart View Compatibility | Smart-Vue Compatible | Dimensions (D x W x H) Interior | 28.5 x 52.5 x 59 in. (72.4 x 133.4 x 147.3 cm) | Dimensions (L x W x H) Exterior | 37.8 x 56.5 x 78.5 in. (96 x 143.5 x 199.4 cm) | Depth (English) Exterior | 37.8 in. | Depth (English) Interior | 28.5 in. | Depth (Metric) Exterior | 96 cm | Depth (Metric) Interior | 72.4 cm | Height (English) Exterior | 78.5 in. | Height (English) Interior | 58 in. | Width (English) Exterior | 56.5 in. | Width (English) Interior | 52.5 in. | Width (Metric) Exterior | 143.5 cm | Width (Metric) Interior | 133.4 cm | Amperage | 15 A | Plug Type | NEMA 5-15 | Voltage | 115 V | Electrical Requirements | 115V, 60Hz | Frequency | 60 Hz | Green Features | Energy efficient | Unit Size | Each |
|
| TSX5005CD | Full specifications | Each | NEMA 6-15 | Double Glass | 208-230V, 60Hz | Request A Quote |
Type | High-Performance Chromatography Refrigerator | Capacity (English) | 51.1 cu. ft. | Capacity (Metric) | 1447 L | Temperature (Setpoint) | 3°-7°C (5°C) | Refrigerant | R290 | Door Style | Double Glass | No. of Doors | 2 | Shelves | 4 Full, 2 Half | Certifications/Compliance | UL, cUL, ENERGYSTAR, RoHS | Display | Microprocessor | Product Line | TSX Series | Warranty | Warranty varies by country, please contact us for details | Defrost | Automatic | Monitoring Options | Alarm, Recorder | Chart Recorder | Optional | Smart View Compatibility | Smart-Vue Compatible | Dimensions (D x W x H) Interior | 28.5 x 52.5 x 59 in. (72.4 x 133.4 x 147.3 cm) | Dimensions (L x W x H) Exterior | 37.8 x 56.5 x 78.5 in. (96 x 143.5 x 199.4 cm) | Depth (English) Exterior | 37.8 in. | Depth (English) Interior | 28.5 in. | Depth (Metric) Exterior | 96 cm | Depth (Metric) Interior | 72.4 cm | Height (English) Exterior | 78.5 in. | Height (English) Interior | 58 in. | Width (English) Exterior | 56.5 in. | Width (English) Interior | 52.5 in. | Width (Metric) Exterior | 143.5 cm | Width (Metric) Interior | 133.4 cm | Amperage | 15 A | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208-230V, 60Hz | Frequency | 50/60 Hz | Green Features | Energy efficient | Unit Size | Each |
|
| TSX5005CV | Full specifications | Each | CEE 7/7 | Double Glass | 208-230V, 50Hz | Request A Quote |
Type | High-Performance Chromatography Refrigerator | Capacity (English) | 51.1 cu. ft. | Capacity (Metric) | 1447 L | Temperature (Setpoint) | 3°-7°C (5°C) | Refrigerant | R290 | Door Style | Double Glass | No. of Doors | 2 | Shelves | 4 Full, 2 Half | Certifications/Compliance | UL, cUL, ENERGYSTAR, CE, RoHS | Display | Microprocessor | Product Line | TSX Series | Warranty | Warranty varies by country, please contact us for details | Defrost | Automatic | Monitoring Options | Alarm, Recorder | Chart Recorder | Optional | Smart View Compatibility | Smart-Vue Compatible | Dimensions (D x W x H) Interior | 28.5 x 52.5 x 59 in. (72.4 x 133.4 x 147.3 cm) | Dimensions (L x W x H) Exterior | 37.8 x 56.5 x 78.5 in. (96 x 143.5 x 199.4 cm) | Depth (English) Exterior | 37.8 in. | Depth (English) Interior | 28.5 in. | Depth (Metric) Exterior | 96 cm | Depth (Metric) Interior | 72.4 cm | Height (English) Exterior | 78.5 in. | Height (English) Interior | 58 in. | Width (English) Exterior | 56.5 in. | Width (English) Interior | 52.5 in. | Width (Metric) Exterior | 143.5 cm | Width (Metric) Interior | 133.4 cm | Amperage | 16 A | Plug Type | CEE 7/7 | Voltage | 208/230 V | Electrical Requirements | 208-230V, 50Hz | Frequency | 50/60 Hz | Green Features | Energy efficient | Unit Size | Each |
|
| TSX3005CD | Full specifications | Each | NEMA 6-15 | Glass | 208-230V, 60Hz | Request A Quote |
Type | High-Performance Refrigerator | Capacity (English) | 29.2 cu. ft. | Capacity (Metric) | 827 L | Temperature (Setpoint) | 3°-7°C (5°C) | Refrigerant | R290 | Door Style | Glass | No. of Doors | 1 | Shelves | 2 Half | Certifications/Compliance | UL, ENERGYSTAR, cUL | Display | Microprocessor | Product Line | TSX Series | Defrost | Automatic | Monitoring Options | Alarm, Recorder | Chart Recorder | Optional | Smart View Compatibility | Smart-Vue Compatible | Dimensions (DxWxH) Exterior | 37.3 x 34.0 x 78.5 in. (94.7 x 86.4 x 199.4 cm) | Dimensions (D x W x H) Interior | 28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm) | Dimensions (L x W x H) Exterior | 37.3 x 34.0 x 78.5 in. (94.7 x 86.4 x 199.4 cm) | Depth (English) Exterior | 37.3 in. | Depth (English) Interior | 28.5 in. | Depth (Metric) Exterior | 94.7 cm | Depth (Metric) Interior | 72.3 cm | Height (English) Exterior | 78.5 in. | Height (English) Interior | 58.0 in. | Height (Metric) Exterior | 199.4 cm | Height (Metric) Interior | 147.3 cm | Width (English) Exterior | 34.0 in. | Width (English) Interior | 30 in. | Width (Metric) Exterior | 86.4 cm | Width (Metric) Interior | 76.2 cm | Amperage | 15 A | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208-230V, 60Hz | Frequency | 60 Hz | Green Features | Energy efficient | Shipping Weight (English) | 442 lb. | Shipping Weight (Metric) | 201 kg | Unit Size | Each |
|