Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Extend the capabilities of the Thermo Scientific™ Vanquish™ LC platform by adding the flexibility of state-of-the-art quaternary solvent blending. Thermo Scientific™ Vanquish™ quaternary pumps incorporate SmartFlow™ pumping technology to ensure excellent flow and gradient precision, independent of eluent composition, at backpressures up to 1034 bar. These innovations give you unrivaled retention time precision and the highest confidence in your data, even when running ternary and quaternary gradients. They also provide more freedom for method transfer, method development, and application switching.
Description | Quaternary Pump C |
Biocompatible Version | No |
Flow Accuracy | ±0.1% |
Flow Precision | <0.05% RSD or <0.01 min SD, whichever is greater |
Gradient Formation | Low-pressure Gradient Proportioning |
Max. Flow Rate | 10 mL/min. |
Pressure Range | 2 to 70 MPa |
Type | Quaternary Serial Dual-Piston Pump |
Gradient Proportioning Accuracy | Low-pressure gradient proportioning |
Solvent Degassing | Built-in, 4 channels |
Dimensions (HWD) | 192 mm × 420 mm × 620 mm (7.6 in. × 16.5 in. × 24.4 in.) |
Weight (English) | 37 lb. |
Weight (Metric) | 17 kg |
Unit Size | Each |
Description | Quaternary Pump F |
Biocompatible Version | Yes; pH Range: 2 to 12, Chloride Concentration: Up to 1 mol/L |
Flow Accuracy | ±0.1% |
Flow Precision | <0.05% RSD or <0.01 min SD, whichever is greater |
Gradient Formation | Low-pressure Gradient Proportioning |
Max. Flow Rate | 8 mL/min. |
Pressure Range | 2 to 103 MPa |
Type | Quaternary Serial Dual-Piston Pump |
Solvent Degassing | Built-in, 4 Channels |
Temperature Range | 5°C to 35°C |
Dimensions (HWD) | 192 mm x 420 mm x 620 mm (7.6 in. x 16.5 in. x 24.4 in.) |
Weight (English) | 37 lb. |
Weight (Metric) | 17 kg |
Unit Size | Each |
Description | Quaternary Pump CN |
Biocompatible Version | No |
Flow Accuracy | ±0.1% |
Flow Precision | <0.05% RSD or <0.01 min SD, whichever is greater |
Gradient Formation | Low-pressure Gradient Proportioning |
Max. Flow Rate | 10 mL/min. |
Pressure Range | 2 to 70 MPa |
Type | Quaternary Serial Dual-Piston Pump |
Solvent Degassing | Built-in, 4 channels |
Dimensions (HWD) | 192 mm × 420 mm × 620 mm (7.6 in. × 16.5 in. × 24.4 in.) |
Weight (English) | 37 lb. |
Weight (Metric) | 17 kg |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Biocompatible Version | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
VC-P20-A-01 | Each | Quaternary Pump C | No | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VF-P20-A | Each | Quaternary Pump F | Yes; pH Range: 2 to 12, Chloride Concentration: Up to 1 mol/L | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VC-P21-A-01 | Each | Quaternary Pump CN | No | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Enjoy Industry-leading pump performance
To get consistent results, you need smooth flow delivery and precise gradient composition. Vanquish quaternary pumps bring the flow delivery you expect from a Vanquish pump to flexible, state-of-the-art quaternary solvent blending for method transfer, method development, challenging ternary and quaternary gradient applications, or for fully exploiting specialty column chemistries.
Drive separations with more flexibility and dependability
Our SmartFlow pumping technology, with automatic compensation for changing eluent compressibility, ensures excellent flow and gradient precision, independent of eluent composition and backpressures. These innovations result in unrivaled retention time precision and the highest data confidence.