Thermo Scientific™

Vanquish™ Split Samplers

Catalog number: VF-A10-A-02
Have Questions?
Thermo Scientific™

Vanquish™ Split Samplers

Catalog number: VF-A10-A-02
Have Questions?

Combine excellent injection precision with huge sample capacity with Thermo Scientific™ Vanquish™ Split Samplers. These samplers employ high-throughput performance to deliver the highest possible confidence in peak identification and quantitation. They provide unsurpassed sample dosing precision and are optimized for ruggedness and uptime, even under system pressures of up to 1500 bar (22,000 psi) and challenging eluent conditions. Now you can record UHPLC data over several days unattended, without running out of samples.

View HPLC/UHPLC resources

 
Catalog Number
VF-A10-A-02
Unit Size
Each
Description
Vanquish Split Sampler FT
Biocompatible Version
Yes
Price (USD)
Full specifications
Injection Cycle TimeDown to 8 sec. depending on separation conditions
Injection Volume Precision<0.25% area RSD for 1 μL (caffeine in water); Typically <0.5% area RSD for 0.5 μL (caffeine in water)
Injection Volume Range0.01 to 25 μL, min. step 0.01 μL; Optional: 0.01 to 100 μL
Injection TypeSplit Loop
Biocompatible VersionYes
PC ConnectionUSB 2.0; 3-port-HUB to connect further Vanquish modules
DescriptionVanquish Split Sampler FT
Carryover<0.002% with caffeine
Temperature RangeSample compartment: 4°C to 40°C
Dimensions (L x W x H)290 mm x 420 mm x 620 mm (11.4 in. x 16.5 in. x 24.4 in.)
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Vanquish Split Sampler HT
Biocompatible Version
Yes
Price (USD)
Full specifications
Injection Cycle TimeDown to 8 sec. depending on separation conditions
Injection Volume Precision<0.25% area RSD for 1 μL (caffeine in water); Typically <0.5% area RSD for 0.5 μL (caffeine in water)
Injection Volume Range0.01 to 25 μL, min. step 0.01 μL; Optional: 0.01 to 100 μL
Injection TypeSplit Loop
Biocompatible VersionYes
PC ConnectionUSB 2.0; 3-port-HUB to connect further Vanquish modules
DescriptionVanquish Split Sampler HT
Carryover<0.002% with caffeine
Temperature RangeSample compartment: 4°C to 40°C
Dimensions (L x W x H)290 mm x 420 mm x 620 mm (11.4 in. x 16.5 in. x 24.4 in.)
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Vanquish™ Split Sampler CT
Biocompatible Version
No
Price (USD)
Full specifications
TypeSplit Sampler CT
Injection Cycle TimeDown to 8 sec. depending on separation conditions
Injection Volume Precision<0.25% area RSD for 3 μL (caffeine in water); Typically <0.5% area RSD for 1 μL (caffeine in water)
Injection TypeSplit Loop
Sample Capacity216 Samples
Max. Pressure1500 bar
Biocompatible VersionNo
PC ConnectionUSB 2.0; 3-port HUB to connect additional Vanquish modules
DescriptionVanquish™ Split Sampler CT
Carryover<0.002% with caffeine
Temperature RangeSample compartment: 4°C to 40°C
Dimensions (L x W x H)290 mm x 420 mm x 620 mm (11.4 in. x 16.5 in. x 24.4 in.)
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Vanquish™ Split Sampler C
Biocompatible Version
No
Price (USD)
Full specifications
Injection Cycle TimeDown to 8 sec. depending on separation conditions
Injection Volume Precision<0.25% area RSD for 3 μL (caffeine in water); Typically <0.5% area RSD for 1 μL (caffeine in water)
Injection TypeSplit Loop
Biocompatible VersionNo
PC ConnectionUSB 2.0; 3-port HUB to connect additional Vanquish modules
DescriptionVanquish™ Split Sampler C
Carryover<0.002% with caffeine
Temperature RangeSample compartment: not available
Dimensions (L x W x H)290 mm x 420 mm x 620 mm (11.4 in. x 16.5 in. x 24.4 in.)
Unit SizeEach
Showing 4 of 4
Catalog NumberSpecificationsUnit SizeDescriptionBiocompatible VersionPrice (USD)
VF-A10-A-02Full specifications
EachVanquish Split Sampler FTYesRequest A Quote
Injection Cycle TimeDown to 8 sec. depending on separation conditions
Injection Volume Precision<0.25% area RSD for 1 μL (caffeine in water); Typically <0.5% area RSD for 0.5 μL (caffeine in water)
Injection Volume Range0.01 to 25 μL, min. step 0.01 μL; Optional: 0.01 to 100 μL
Injection TypeSplit Loop
Biocompatible VersionYes
PC ConnectionUSB 2.0; 3-port-HUB to connect further Vanquish modules
DescriptionVanquish Split Sampler FT
Carryover<0.002% with caffeine
Temperature RangeSample compartment: 4°C to 40°C
Dimensions (L x W x H)290 mm x 420 mm x 620 mm (11.4 in. x 16.5 in. x 24.4 in.)
Unit SizeEach
VH-A10-A-02Full specifications
EachVanquish Split Sampler HTYesRequest A Quote
Injection Cycle TimeDown to 8 sec. depending on separation conditions
Injection Volume Precision<0.25% area RSD for 1 μL (caffeine in water); Typically <0.5% area RSD for 0.5 μL (caffeine in water)
Injection Volume Range0.01 to 25 μL, min. step 0.01 μL; Optional: 0.01 to 100 μL
Injection TypeSplit Loop
Biocompatible VersionYes
PC ConnectionUSB 2.0; 3-port-HUB to connect further Vanquish modules
DescriptionVanquish Split Sampler HT
Carryover<0.002% with caffeine
Temperature RangeSample compartment: 4°C to 40°C
Dimensions (L x W x H)290 mm x 420 mm x 620 mm (11.4 in. x 16.5 in. x 24.4 in.)
Unit SizeEach
VC-A12-A-02Full specifications
EachVanquish™ Split Sampler CTNoRequest A Quote
TypeSplit Sampler CT
Injection Cycle TimeDown to 8 sec. depending on separation conditions
Injection Volume Precision<0.25% area RSD for 3 μL (caffeine in water); Typically <0.5% area RSD for 1 μL (caffeine in water)
Injection TypeSplit Loop
Sample Capacity216 Samples
Max. Pressure1500 bar
Biocompatible VersionNo
PC ConnectionUSB 2.0; 3-port HUB to connect additional Vanquish modules
DescriptionVanquish™ Split Sampler CT
Carryover<0.002% with caffeine
Temperature RangeSample compartment: 4°C to 40°C
Dimensions (L x W x H)290 mm x 420 mm x 620 mm (11.4 in. x 16.5 in. x 24.4 in.)
Unit SizeEach
VC-A13-A-02Full specifications
EachVanquish™ Split Sampler CNoRequest A Quote
Injection Cycle TimeDown to 8 sec. depending on separation conditions
Injection Volume Precision<0.25% area RSD for 3 μL (caffeine in water); Typically <0.5% area RSD for 1 μL (caffeine in water)
Injection TypeSplit Loop
Biocompatible VersionNo
PC ConnectionUSB 2.0; 3-port HUB to connect additional Vanquish modules
DescriptionVanquish™ Split Sampler C
Carryover<0.002% with caffeine
Temperature RangeSample compartment: not available
Dimensions (L x W x H)290 mm x 420 mm x 620 mm (11.4 in. x 16.5 in. x 24.4 in.)
Unit SizeEach
Showing 4 of 4
Maximum injection precision, huge sample capacity, high-throughput performance
  • SmartInject technology for unrivaled retention time precision and extended column lifetime up to max. 1500bar (22,000psi)
  • Out-of-the-box vial capacity of 216 samples
  • Increase sample capacity to 23 well plates (up to 8832 samples) by adding the optional Thermo Scientific™ Vanquish™ Charger module
  • By default, all thermostatted Vanquish Samplers utilize air stream cooling to maintain sample integrity
  • Automated sample configuration using barcode reading
  • Transfer of methods is incredibly easy
  • Unlimited application flexibility with customizable gradient delay volume
Ordering Information

Sample capacity: Any four of the following (SBS footprint)

  • 54 x 12 mm OD vials (≤1.5 mL)
  • 96 x 6, 7 and 8 mm OD vials (≤1.2 mL)
  • 16 x 15 mm OD vials (≤4 mL)
  • 9 x 22.5 mm OD vials (≤10 mL)
  • Well plates (96 and 384, deep and shallow)
+ capacity of 12 x 22.5 mm OD vials (≤10 mL) in the carousel

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text