Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Combine excellent injection precision with huge sample capacity with Thermo Scientific™ Vanquish™ Split Samplers. These samplers employ high-throughput performance to deliver the highest possible confidence in peak identification and quantitation. They provide unsurpassed sample dosing precision and are optimized for ruggedness and uptime, even under system pressures of up to 1500 bar (22,000 psi) and challenging eluent conditions. Now you can record UHPLC data over several days unattended, without running out of samples.
Injection Cycle Time | Down to 8 sec. depending on separation conditions |
Injection Volume Precision | <0.25% area RSD for 1 μL (caffeine in water); Typically <0.5% area RSD for 0.5 μL (caffeine in water) |
Injection Volume Range | 0.01 to 25 μL, min. step 0.01 μL; Optional: 0.01 to 100 μL |
Injection Type | Split Loop |
Biocompatible Version | Yes |
PC Connection | USB 2.0; 3-port-HUB to connect further Vanquish modules |
Description | Vanquish Split Sampler HT |
Carryover | <0.002% with caffeine |
Temperature Range | Sample compartment: 4°C to 40°C |
Dimensions (L x W x H) | 290 mm x 420 mm x 620 mm (11.4 in. x 16.5 in. x 24.4 in.) |
Unit Size | Each |
Type | Split Sampler CT |
Injection Cycle Time | Down to 8 sec. depending on separation conditions |
Injection Volume Precision | <0.25% area RSD for 3 μL (caffeine in water); Typically <0.5% area RSD for 1 μL (caffeine in water) |
Injection Type | Split Loop |
Sample Capacity | 216 Samples |
Max. Pressure | 1500 bar |
Biocompatible Version | No |
PC Connection | USB 2.0; 3-port HUB to connect additional Vanquish modules |
Description | Vanquish™ Split Sampler CT |
Carryover | <0.002% with caffeine |
Temperature Range | Sample compartment: 4°C to 40°C |
Dimensions (L x W x H) | 290 mm x 420 mm x 620 mm (11.4 in. x 16.5 in. x 24.4 in.) |
Unit Size | Each |
Injection Cycle Time | Down to 8 sec. depending on separation conditions |
Injection Volume Precision | <0.25% area RSD for 3 μL (caffeine in water); Typically <0.5% area RSD for 1 μL (caffeine in water) |
Injection Type | Split Loop |
Biocompatible Version | No |
PC Connection | USB 2.0; 3-port HUB to connect additional Vanquish modules |
Description | Vanquish™ Split Sampler C |
Carryover | <0.002% with caffeine |
Temperature Range | Sample compartment: not available |
Dimensions (L x W x H) | 290 mm x 420 mm x 620 mm (11.4 in. x 16.5 in. x 24.4 in.) |
Unit Size | Each |
Injection Cycle Time | Down to 8 sec. depending on separation conditions |
Injection Volume Precision | <0.25% area RSD for 1 μL (caffeine in water); Typically <0.5% area RSD for 0.5 μL (caffeine in water) |
Injection Volume Range | 0.01 to 25 μL, min. step 0.01 μL; Optional: 0.01 to 100 μL |
Injection Type | Split Loop |
Biocompatible Version | Yes |
PC Connection | USB 2.0; 3-port-HUB to connect further Vanquish modules |
Description | Vanquish Split Sampler FT |
Carryover | <0.002% with caffeine |
Temperature Range | Sample compartment: 4°C to 40°C |
Dimensions (L x W x H) | 290 mm x 420 mm x 620 mm (11.4 in. x 16.5 in. x 24.4 in.) |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Biocompatible Version | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
VH-A10-A-02 | Each | Vanquish Split Sampler HT | Yes | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VC-A12-A-02 | Each | Vanquish™ Split Sampler CT | No | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VC-A13-A-02 | Each | Vanquish™ Split Sampler C | No | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VF-A10-A-02 | Each | Vanquish Split Sampler FT | Yes | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Sample capacity: Any four of the following (SBS footprint)