Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Get the best performance, reliability, and flexibility in HPLC and UHPLC detection with Thermo Scientific™ Vanquish™ Diode Array Detectors (DAD) and Multiple Wavelength Detectors (MWD). These detectors offer excellent linearity and optimized noise performance, and feature an ultra-wide dynamic range to allow detection of highly concentrated main compounds alongside trace-level impurities.
In addition, the Vanquish DAD HL uses Thermo Scientific™ LightPipe™ technology to achieve the best signal-to-noise performance through a combination of low baseline noise, a very long light path, and minimal dispersion.
Description | Vanquish Diode Array Detector FG |
Data Collection Rate | 250 Hz Max. |
Detection Mode | UV-vis Detection (Up to 10 Channels) |
Detector Type | Single-Beam |
Type | Diode Array Detector |
Drift | < 1 mAU/hour at 254 nm |
Flow Cell Volume | Standard, path length 10 mm (13 μL, SST) Standard, biocompatible, path length 10 mm (13 μL, PEEK) Semi-analytical, path length 7 mm (5 μL, SST) Semi-micro, pathlength 7 mm (2.5 μL, SST) Semi-micro, biocompatible, path length 7 mm (2.5 μL, titanium) Diagnostic cell |
GLP Features | Predictive performance functions: lamp age and ignitions, lamp intensity degradation, leak detection, service monitoring period. All system parameters logged in the Chromeleon CDS Audit Trail. |
Lamp | Deuterium lamp, tungsten lamp |
Linearity | < 5% at 2.2 AU (typically < 5% at 2.7 AU) |
Max. Cell Operating Pressure | Standard biocompatible: 5 MPa (50 bar, 720 psi) Other flow cells: 12 MPa (120 bar, 1740 psi) |
Noise | <± 6 μAU at 254 nm (standard flow cell, bandwidth: 4 nm, slit width: wide, time constant: 2 sec) |
No. of Channels | 10 + 3D field |
PC Connection | USB 2.0; 3-port HUB to connect further Vanquish modules |
Photodiode Array | 1024 element |
Safety Features | Power-up diagnostics of optics, cooling fans, motors and electronics. Leak detection and safe leak handling. |
Slit Width | Settable: Wide, narrow |
Spectral Bandwidth | Pixel resolution: 0.6 nm (average) |
Temperature Range | 5 to 35°C; 20 to 80% RH (non-condensing) |
Validation Functions | Internal validation with holmium oxide filter |
Wavelength Accuracy | ± 1 nm |
Wavelength Range | 190–800 nm |
Wavelength Repeatability | ± 0.1 nm |
Weight (Metric) | 16.3 kg |
Electrical Requirements | 100–240 V AC, 50/60 Hz, max. 245 W / 255 VA |
Unit Size | Each |
Description | Vanquish™ Diode Array Detector CG |
Data Collection Rate | 125 Hz Max. |
Detection Mode | UV-vis Detection (Up to 8 Channels) |
Detector Type | Single-Beam |
Type | Diode Array Detector |
PC Connection | USB 2.0; 3-port HUB to connect additional Vanquish modules |
Wavelength Range | 190-800 nm |
Dimension | 159 mm × 420 mm × 620 mm (6.3 in. × 16.5 in. × 24.4 in.) |
Weight (Metric) | 16 kg |
Voltage | 100-240 V AC, 50/60 Hz, max. 250 W/255 VA |
Unit Size | Each |
Description | Vanquish Diode Array Detector HL |
Data Collection Rate | 200 Hz Max. |
Detection Mode | UV-vis Detection (Up to 10 Channels) |
Detector Type | Single-Beam |
Type | Diode Array Detector |
Drift | < 0.5 mAU/hour at 230nm |
Flow Cell Volume | Standard, LightPipe flow cell, 10mm High Sensitivity, Light Pipe flow cell, 60mm LightPipe diagnostic cell |
GLP Features | Predictive performance functions: lamp age and ignitions, lamp intensity degradation, leak detection, service monitoring period. All system parameters logged in the Chromeleon CDS Audit Trail. |
Lamp | Deuterium lamp |
Linearity | < 5% at 2.0 AU (typically < 5% (at 2.5 AU)) |
Max. Cell Operating Pressure | Limit 6 MPa (60 bar, 870 psi) |
Noise | < ± 3 μAU (at 230 nm (standard flow cell, bandwidth: 4 nm, slit width: 4 nm; time constant: 2 s)) |
No. of Channels | 10 + 3D field |
PC Connection | USB 2.0; 3-port-HUB to connect further Vanquish modules |
Photodiode Array | 1024 element |
Safety Features | Power-up diagnostics of optics, cooling fans, motors and electronics. Leak detection and safe leak handling. |
Slit Width | 1 mm, 2 mm, 4 mm, 8 nm |
Spectral Bandwidth | Pixel resolution: 0.5nm (average) Optical resolution: 1nm (FWHM with 1nm slit width) |
Temperature Range | 5 to 35°C; 20 to 80% RH (non-condensing) |
Validation Functions | Internal validation with holmium oxide filter |
Wavelength Accuracy | ± 1 nm |
Wavelength Range | 190 to 680 nm |
Wavelength Repeatability | ± 0.1 nm |
Dimensions (L x W x H) | 160 mm x 420 mm x 620 mm (6.3 in. x 16.5 in. x 24.4 in.) |
Weight (Metric) | 17 kg |
Electrical Requirements | 100–240 V AC, 50/60 Hz, max. 150 W/255 VA |
Unit Size | Each |
Description | Vanquish™ Multiple Wavelength Detector CG |
Data Collection Rate | 125 Hz Max. |
Detection Mode | UV-vis Detection (Up to 8 Channels) |
Detector Type | Single-Beam |
Type | Multiple Wavelength Detector |
PC Connection | USB 2.0; 3-port HUB to connect additional Vanquish modules |
Wavelength Range | 190-800 nm |
Dimension | 159 mm × 420 mm × 620 mm (6.3 in. × 16.5 in. × 24.4 in.) |
Weight (Metric) | 16 kg |
Voltage | 100-240 V AC, 50/60 Hz, max. 250 W/255 VA |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Type | Wavelength Range | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
VF-D11-A-01 | Each | Diode Array Detector | 190–800 nm | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VC-D11-A-01 | Each | Diode Array Detector | 190-800 nm | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VH-D10-A | Each | Diode Array Detector | 190 to 680 nm | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VC-D12-A-01 | Each | Multiple Wavelength Detector | 190-800 nm | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|