Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Conveniently sample both chlorinated or nonchlorinated water for microbial analysis with Thermo Scientific™ Sterilin™ Water Sampling Bottles.
Not available in all geographic regions.
Capacity (Metric) | 350 mL |
Color | Natural |
Description | Dosed 20mg/L |
Material | PET |
No. per Case | 144 |
Sterility | Gamma-irradiated |
Shape | Rectangular |
Closure Material | HDPE |
Unit Size | Each |
Capacity (Metric) | 350 mL |
Color | Natural |
Description | Undosed |
Material | PET |
No. per Case | 144 |
Sterility | Gamma-irradiated |
Closure Color | White |
Shape | Rectangular |
Closure Material | HDPE |
Unit Size | Each |
Capacity (Metric) | 350 mL |
Color | Natural |
Description | Dosed 120mg/L |
Material | PET |
No. per Case | 144 |
Sterility | Gamma-irradiated |
Closure Color | Blue |
Shape | Rectangular |
Closure Material | HDPE |
Unit Size | Each |
Capacity (Metric) | 500 mL |
Color | Natural |
Description | Dosed 120mg/L |
Material | PET |
No. per Case | 108 |
Sterility | Gamma-irradiated |
Closure Color | Blue |
Shape | Square |
Closure Material | HDPE |
Unit Size | Each |
Capacity (Metric) | 500 mL |
Color | Natural |
Description | Dosed 20mg/L |
Material | PET |
No. per Case | 108 |
Sterility | Gamma-irradiated |
Shape | Square |
Closure Material | HDPE |
Unit Size | Each |
Capacity (Metric) | 500 mL |
Color | Natural |
Description | Undosed |
Material | PET |
No. per Case | 108 |
Sterility | Gamma-irradiated |
Closure Color | White |
Shape | Square |
Closure Material | HDPE |
Unit Size | Each |
Capacity (Metric) | 500 mL |
Color | Natural |
Description | Dosed 120mg/L |
Material | PET |
No. per Case | 144 |
Sterility | Gamma-irradiated |
Closure Color | Blue |
Shape | Rectangular |
Closure Material | HDPE |
Unit Size | Each |
Capacity (Metric) | 500 mL |
Color | Natural |
Description | Dosed 20mg/L |
Material | PET |
No. per Case | 144 |
Sterility | Gamma-irradiated |
Shape | Rectangular |
Closure Material | HDPE |
Unit Size | Each |
Capacity (Metric) | 500 mL |
Color | Natural |
Description | Undosed |
Material | PET |
No. per Case | 144 |
Sterility | Gamma-irradiated |
Closure Color | White |
Shape | Rectangular |
Closure Material | HDPE |
Unit Size | Each |
Capacity | 0.13 gal., 500mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 0.13 gal. |
Color | Natural |
Description | Dosed 20mg/L |
Material | Polystyrene |
No. per Case | 70 |
Sterility | Gamma-irradiated |
Shape | Round |
Closure Material | HDPE |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Shape | Description | Material | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
WSC350-20 | Each | 350 mL | Rectangular | Dosed 20mg/L | PET | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
WSC350NT also known as WSC350/NT | Each | 350 mL | Rectangular | Undosed | PET | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
WSC350 | Each | 350 mL | Rectangular | Dosed 120mg/L | PET | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
WSC500 | Each | 500 mL | Square | Dosed 120mg/L | PET | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
WSC500-20 | Each | 500 mL | Square | Dosed 20mg/L | PET | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
WSC500NT also known as WSC500/NT | Each | 500 mL | Square | Undosed | PET | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
WSC500T | Each | 500 mL | Rectangular | Dosed 120mg/L | PET | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
WSC500T-20 | Each | 500 mL | Rectangular | Dosed 20mg/L | PET | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
WSC500TNT also known as WSC500T/NT | Each | 500 mL | Rectangular | Undosed | PET | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
500WSC | Each | 500 mL | Round | Dosed 20mg/L | Polystyrene | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features:
Available Manufactured Using:
Polystyrene Bottles Feature Color-Coded Labels to Aid Differentiation:
Available Dose Levels: