Benzyl sulfoxide, 98+%, Thermo Scientific Chemicals
Benzyl sulfoxide, 98+%, Thermo Scientific Chemicals
Benzyl sulfoxide, 98+%, Thermo Scientific Chemicals
Benzyl sulfoxide, 98+%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Benzyl sulfoxide, 98+%, Thermo Scientific Chemicals

Have Questions?
Catalog NumberQuantityPackaging
106171000100 gGlass bottle
Catalog number 106171000
Price (ARS)
-
Quantity:
100 g
Packaging:
Glass bottle
Request bulk or custom format
Chemical Identifiers
CAS621-08-9
SpecificationsSpecification SheetSpecification Sheet
Melting point>=130°C
Appearance (Form)Crystalline powder
Appearance (Color)Off-white to light yellow
Infrared spectrumConforms
HPLC>=98.0 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link

1x1 image pixel for data collection