Search Thermo Fisher Scientific
- Contact Us
- Quick Order
-
Don't have an account ? Create Account
Search Thermo Fisher Scientific
Calibrated | Yes |
Calibration | To Deliver |
Certifications/Compliance | ASTM E542, ASTM E969, certificate of identification and capacity, NIST traceable |
Class | A |
Material | Borosilicate Glass |
Sterility | Non-sterile |
Length (English) | 15.43 in. |
Tip Style | Round |
Tolerance | ±0.01 mL |
Color | White |
Volume (Metric) | 5 mL |
Length (Metric) | 39.2 cm |
Type | Serialized Volumetric Pipet |
Disposable | Reusable |
For Use With (Equipment) | Mechanical Pipetting Device |
Unit Size | Case of 6 |
Catalog Number | Specifications | Unit Size | Volume (Metric) | Tolerance | Price (ARS) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
1365111D also known as FISHERMIS-1365111D-6/CS | Case of 6 | 5 mL | ±0.01 mL | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Calibrated to Class A tolerances in accordance with ASTM E-542, ASTM E-694 and ASTM E-969. Each pipet is individually serialized and supplied with a Certificate of Identification and Capacity, traceable to NIST standards. Sizes 1 mL through 25 mL are color-coded with colored graduations enameled onto the glass.
Tested and calibrated in an ISO/IEC 17025 certified laboratory.