Reusable Polyethylene Ladles
Reusable Polyethylene Ladles
Reusable Polyethylene Ladles
Reusable Polyethylene Ladles
Fisher Scientific™

Reusable Polyethylene Ladles

Extra-heavy-duty for sampling and dispensing corrosive liquids.
Have Questions?
Catalog NumberCapacity (Metric)
1424225
also known as FIS-1424225
100 mL
Catalog number 1424225
also known as FIS-1424225
Price (ARS)
-
Capacity (Metric):
100 mL
Extra-heavy-duty for sampling and dispensing corrosive liquids.

  • Linear polyethylene beaker
  • Secured with welded solid handle

Specifications
Dimensions (L x W x H)3 x 2.3 x 10.75 in. (7.6 x 5.84 x 27.3 cm)
For Use With (Application)For sampling and dispensing corrosive liquid
Height (English)10.75 in.
Height (Metric)27.3 cm
Length (English)3 in.
Length (English) Handle9 in.
Length (Metric)7.6 cm
Length (Metric) Handle22.8 cm
Width (English)2.3 in.
Width (Metric)5.84 cm
Capacity (English)3.4 oz.
Capacity (Metric)100 mL
MaterialHDPE
Product TypeLadle
Unit SizeEach

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link

1x1 image pixel for data collection