Search Thermo Fisher Scientific
- Contact Us
- Quick Order
-
Don't have an account ? Create Account
Search Thermo Fisher Scientific
Color | White |
Diameter (English) | 0.37 in. |
For Use With (Application) | Pull stirring bars out of containers easily with a magnet |
For Use With (Equipment) | Stirring bars |
Includes | Alnico-V magnet at one end and hanging loop at other |
Length (English) | 18 in. |
Diameter (Metric) | 0.95 cm |
Length (Metric) | 45.7 cm |
Material | Polyethylene |
Type | Stir Bar Retriever |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Length (English) | Material | Price (ARS) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
1451370 also known as FIS-1451370 | Each | 18 in. | Polyethylene | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|